Thermo Scientific™

8mm Plastic Screw Thread Vials

Catalog number: 03-PPSV
Thermo Scientific™

8mm Plastic Screw Thread Vials

Catalog number: 03-PPSV
Choose from these economical alternanatives to glass vials. These 8mm plastic standard opening screw thread vials are manufactured from high-quality, GC-tested polypropylene material and feature an 8-425 finish. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
03-PPSV
Unit Size
Pack of 500
Closure Size
8-425
Volume (Metric)
300 μL
Price (USD)
Full specifications
Description250µL Vial, Polypropylene
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)300 μL
Volume (Metric) Residual<3μL
Volume (Metric) Working250 μL
Base StyleInsert Vial
Volume (Metric) Total300μL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity500
Closure Size8-425
Marking SpotNo
Volume (Metric) Usable250μL
Unit SizePack of 500
Catalog Number
Unit Size
Pack of 100
Closure Size
8-425
Volume (Metric)
475 μL
Price (USD)
Full specifications
Description250µL Conical MicroVial; Polypropylene
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)475 μL
Insert Type250μL Conical MicroVial
Volume (Metric) Residual<4μL
Volume (Metric) Working250 μL
Base StyleConical
Volume (Metric) Total475μL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size8-425
Marking SpotNo
Volume (Metric) Usable250μL
Unit SizePack of 100
Catalog Number
Unit Size
Case of 1000
Closure Size
8-425
Volume (Metric)
850 μL
Price (USD)
Full specifications
Description850µL High-Recovery MicroVial; Polypropylene
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)850 μL
Insert Type600μL Tapered MicroVial
Volume (Metric) Residual<8μL
Volume (Metric) Working675 μL
Base StyleHigh Recovery
Volume (Metric) Total850μL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity1000
Closure Size8-425
Marking SpotNo
Volume (Metric) Usable675μL
Unit SizeCase of 1000
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeClosure SizeVolume (Metric)Price (USD)
03-PPSVFull specifications
Pack of 5008-425300 μLContact Us ›
Description250µL Vial, Polypropylene
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)300 μL
Volume (Metric) Residual<3μL
Volume (Metric) Working250 μL
Base StyleInsert Vial
Volume (Metric) Total300μL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity500
Closure Size8-425
Marking SpotNo
Volume (Metric) Usable250μL
Unit SizePack of 500
C4013-11Full specifications
Pack of 1008-425475 μLContact Us ›
Description250µL Conical MicroVial; Polypropylene
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)475 μL
Insert Type250μL Conical MicroVial
Volume (Metric) Residual<4μL
Volume (Metric) Working250 μL
Base StyleConical
Volume (Metric) Total475μL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size8-425
Marking SpotNo
Volume (Metric) Usable250μL
Unit SizePack of 100
C4013-13Full specifications
Case of 10008-425850 μLContact Us ›
Description850µL High-Recovery MicroVial; Polypropylene
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)850 μL
Insert Type600μL Tapered MicroVial
Volume (Metric) Residual<8μL
Volume (Metric) Working675 μL
Base StyleHigh Recovery
Volume (Metric) Total850μL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity1000
Closure Size8-425
Marking SpotNo
Volume (Metric) Usable675μL
Unit SizeCase of 1000
Showing 3 of 3
Broad application of polypropylene vials

 

  • Chemically inert and suitable for most chromatography applications.
  • Preferable in some cases when levels of inorganic ions have to be kept to an absolute minimum
  • Economical alternative to glass

Chemically resistant

  • The plastic material of choice when storing liquid sample in aqueous/organic mixtures due to its wide chemical compatibility with alcohols, acetonitrile and other common HPLC solvents
  • Tolerates temperatures from -80°C to +121°C

Autosampler compatibility*

Beckman™

CTC™

Gilson™

Knauer™

Shimadzu™

Spark Holland™

Varian™

VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.