Thermo Scientific™

9mm Plastic Screw Thread Vials

Catalog number: 03-PPSVW
Thermo Scientific™

9mm Plastic Screw Thread Vials

Catalog number: 03-PPSVW

Provide an economical alternative to glass for some applications with Thermo Scientific™ 9mm Plastic Screw Thread Vials. They are manufactured from high-quality, GC-tested polypropylene material. Polypropylene vials are chemically inert and suitable for most chromatography applications. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass vials. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

 
Catalog Number
03-PPSVW
Unit Size
Pack of 500
Description
Chromacol Vials
Volume (Metric)
300 μL
Quantity
500
Color
Clear
Price (USD)
Full specifications
DescriptionChromacol Vials
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)300 μL
Insert TypeFused Insert
Volume (Metric) Residual<4 μL
Base StyleInsert Vial, Mandrel
Volume (Metric) Total300μL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity500
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable200μL
Unit SizePack of 500
Catalog Number
Unit Size
Pack of 100
Description
National Target DP Vials
Volume (Metric)
400 μL
Quantity
100
Color
Price (USD)
Full specifications
DescriptionNational Target DP Vials
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)400 μL
Insert TypeFused Insert
Volume (Metric) Residual<2 μL
Base StyleConical
Volume (Metric) Total400μL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable300μL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
National Target DP Vials
Volume (Metric)
2.0 mL
Quantity
100
Color
Amber
Price (USD)
Full specifications
DescriptionNational Target DP Vials
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotGraduated
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
National Target DP Vials
Volume (Metric)
2.0 mL
Quantity
100
Color
Clear
Price (USD)
Full specifications
DescriptionNational Target DP Vials
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotGraduated
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDescriptionVolume (Metric)QuantityColorPrice (USD)
03-PPSVWFull specifications
Pack of 500Chromacol Vials300 μL500ClearContact Us ›
DescriptionChromacol Vials
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)300 μL
Insert TypeFused Insert
Volume (Metric) Residual<4 μL
Base StyleInsert Vial, Mandrel
Volume (Metric) Total300μL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity500
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable200μL
Unit SizePack of 500
C4000-11Full specifications
Pack of 100National Target DP Vials400 μL100Contact Us ›
DescriptionNational Target DP Vials
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)400 μL
Insert TypeFused Insert
Volume (Metric) Residual<2 μL
Base StyleConical
Volume (Metric) Total400μL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable300μL
Unit SizePack of 100
C4000-12Full specifications
Pack of 100National Target DP Vials2.0 mL100AmberContact Us ›
DescriptionNational Target DP Vials
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotGraduated
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4000-14Full specifications
Pack of 100National Target DP Vials2.0 mL100ClearContact Us ›
DescriptionNational Target DP Vials
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotGraduated
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 4 of 4
Broad application of polypropylene vials

Chemically inert and suitable for most chromatography applications.

May be preferred when levels of inorganic ions have to be kept to an absolute minimum

Chemically resistant

The plastic material of choice when storing liquid sample in aqueous/organic mixtures due to its wide chemical compatibility with alcohols, acetonitrile and other common HPLC solvents

Tolerates temperatures from -80°C to +121°C

An economical alternative to glass

Autosampler compatibility*

Recommended for most brands of autosamplers

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.