Informational:This product is now available for online ordering in the U.S. and Canada—Learn more »
Thermo Scientific™

Dionex™ AminoPac™ PA1 IC Columns

Catalog number: 037022
Thermo Scientific™

Dionex™ AminoPac™ PA1 IC Columns

Catalog number: 037022

For specialized amino acid applications with postcolumn derivatization, choose the Thermo Scientific™ Dionex™ AminoPac™ PA1 Analytical and Guard Column. The Dionex AminoPac PA1 is a high-speed, pellicular, strong, anion-exchange column. It delivers high-efficiency separations as a result of its nonporous core particle. Its strong anion-exchange characteristics result from agglomerating surface MicroBead™ particles that are functionalized with the quaternary ammonium groups, resulting in a higher capacity than typically offered by nonporous resins.

 
Catalog Number
037022
Unit Size
Each 1
dimColumnType
Diameter (Metric)
4 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Column Capacity100 µeq
For Use With (Application)Analysis of Amino Acids
Max. Pressure4000 psi (275 bar)
Mobile Phase CompatibilityCompatible with up to 5% Common Organic Solvents, Recommended Eluents: Hydroxide, Borate, and Acetate
Particle Size10 µm
Stationary PhaseAminoPac PA1
TypeStandard Bore Analytical Column
pH0 to 14
Length (Metric)250 mm
Diameter (Metric)4 mm
Pore SizeNon-Porous
Latex Crosslinking55%
Diameter (Metric) Latex180 nm
Crosslinking55%
Column ConstructionPEEK with 10-32 Threaded Ferrule-Style End Fittings. All Components Are Nonmetallic.
SolventsCompatible with up to 5% Common Organic Solvents.
Resin Composition10-µm-Diameter, Pellicular Substrate (2% Cross-Linked) Agglomerated with a 180 nm MicroBead Alkyl Quaternary Ammonium Functionalized Latex (20% Cross-Linked).
Unit SizeEach 1
Catalog Number
Unit Size
Each 1
dimColumnType
Diameter (Metric)
4 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Column Capacity20 µeq
For Use With (Application)Analysis of Amino Acids
Particle Size10 µm
Stationary PhaseAminoPac PA1
TypeStandard Bore Guard Column
Length (Metric)50 mm
Diameter (Metric)4 mm
Unit SizeEach 1
Showing 2 of 2
Catalog NumberSpecificationsUnit SizedimColumnTypeDiameter (Metric)Length (Metric)Price (USD)
037022Full specifications
Each 14 mm250 mmContact Us ›
Column Capacity100 µeq
For Use With (Application)Analysis of Amino Acids
Max. Pressure4000 psi (275 bar)
Mobile Phase CompatibilityCompatible with up to 5% Common Organic Solvents, Recommended Eluents: Hydroxide, Borate, and Acetate
Particle Size10 µm
Stationary PhaseAminoPac PA1
TypeStandard Bore Analytical Column
pH0 to 14
Length (Metric)250 mm
Diameter (Metric)4 mm
Pore SizeNon-Porous
Latex Crosslinking55%
Diameter (Metric) Latex180 nm
Crosslinking55%
Column ConstructionPEEK with 10-32 Threaded Ferrule-Style End Fittings. All Components Are Nonmetallic.
SolventsCompatible with up to 5% Common Organic Solvents.
Resin Composition10-µm-Diameter, Pellicular Substrate (2% Cross-Linked) Agglomerated with a 180 nm MicroBead Alkyl Quaternary Ammonium Functionalized Latex (20% Cross-Linked).
Unit SizeEach 1
037023Full specifications
Each 14 mm50 mmContact Us ›
Column Capacity20 µeq
For Use With (Application)Analysis of Amino Acids
Particle Size10 µm
Stationary PhaseAminoPac PA1
TypeStandard Bore Guard Column
Length (Metric)50 mm
Diameter (Metric)4 mm
Unit SizeEach 1
Showing 2 of 2
Engineered for Superior Chromatographic Performance

The anion-exchange selectivity of the Dionex AminoPac PA1 Column can be used to resolve peaks that cannot be resolved using a cation-exchange column. For example, O-phosphorylated amino acids are resolved and eluted near the end of a hydrolysate chromatogram. Arogenic acid, a precursor to tyrosine and phenylalanine, decomposes under the acidic conditions required for cation-exchange separation or PITC derivatization, but it is stable in alkaline eluents used with the Dionex AminoPac PA1 Column.

The AminoPac PA1 Column is particularly well suited for acidic and acid-labile amino acids and for amino acid pairs not completely resolved by cation-exchange chromatography. Specifically, the Dionex AminoPac PA1 Column:

  • Resolves phosphorylated and other amino acids by anion-exchange chromatography
  • Separates acid-labile amino acids under basic pH conditions
  • Separates strongly acidic amino acids
  • Requires OPA of ninhydrin postcolumn derivatization

About Dionex AminoPac Amino Acid Columns

Thermo Scientific offers two approaches to amino acid analysis: anion-exchange separation by our Dionex AAA-Direct amino acid analyzer system, in which amino acids are detected directly without the need for derivatization; and anion-exchange separation with postcolumn derivatization.

  • Dionex AminoPac PA10 Columns separate free amino acids without the need for derivatization.
  • Dionex AminoPac PA1 Columns separate free amino acids with derivatization.
  • Both columns are compatible with solvent, high pH, and high temperatures.
  • Both columns facilitate easy scale-up.

Dionex AminoPac columns are used for high-resolution separations of free amino acids as well as for separation and detection of a wide range of sugars, phosphorylated amino acids, and common oxidation products of sulfur-containing amino acids.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.