Thermo Scientific™

Dionex™ ICS-4000 Integrated Capillary HPIC™ System

Catalog number: 075131
Thermo Scientific™

Dionex™ ICS-4000 Integrated Capillary HPIC™ System

Catalog number: 075131
Perform high-resolution ion chromatography quickly with the Thermo Scientific™ Dionex™ ICS-4000 Capillary HPIC™ System, which delivers both ease-of use and high-end performance with multiple detector choices to support a wide variety of applications.The system’s high-purity, electrolytically generated eluent and Dionex™ IC Capillary Cube™ cartridge consumables ensure exceptional control and reproducibility for both isocratic and gradient separations as well as months of continuous operation with minimal eluent use and waste.
 
Catalog Number
075131
Unit Size
Each
Description
ICS-4000 Ion Chromatography System with RFIC-EG, Conductivity and Charge Detection
Price (USD)
Full specifications
Max. Pressure35 MPa (5000 psi)
TypeRFIC-EG Capillary System
Detector TypeConductivity and Charge
Flow Accuracy< 0.1%
Flow Precision< 0.1%
Cell Temperature Stability<0.00°C (Conductivity)
Flow Rate0.001 to 0.100 mL/min.
Pressure Range0 to 41 MPa (0 to 6000 psi)
Eluent Min/Max Concentrations0.1 to 200 mM
Linearity1%
Output RangeDigital Signal Range: 0 to 15,000 µS/cm, Analog Signal Range: 0 to 15,000 µS/cm (Conductivity)Digital Signal Range: 0 to 20 µA, Analog Signal Range: 0 to 20 µA (Charge)
Resolution0.0024 nS/cm (Conductivity)
DescriptionICS-4000 Ion Chromatography System with RFIC-EG, Conductivity and Charge Detection
Unit SizeEach
Catalog Number
Unit Size
Each
Description
ICS-4000 Ion Chromatography System with RFIC-EG and Electrochemical Detection
Price (USD)
Full specifications
Max. Pressure35 MPa (5000 psi)
TypeRFIC-EG Capillary System
Detector TypeElectrochemical
Flow Accuracy< 0.1%
Flow Precision< 0.1%
Flow Rate0.001 to 0.100 mL/min.
Pressure Range0 to 41 MPa (0 to 6000 psi)
Eluent Min/Max Concentrations0.1 to 200 mM
DescriptionICS-4000 Ion Chromatography System with RFIC-EG and Electrochemical Detection
Unit SizeEach
Catalog Number
Unit Size
Each
Description
ICS-4000 Ion Chromatography System with RFIC-EG and Conductivity Detection
Price (USD)
Full specifications
Max. Pressure35 MPa (5000 psi)
TypeRFIC-EG Capillary System
Detector TypeConductivity
Flow Accuracy< 0.1%
Flow Precision< 0.1%
Cell Temperature Stability<0.00°C
Flow Rate0.001 to 0.100 mL/min.
Pressure Range0 to 41 MPa (0 to 6000 psi)
Eluent Min/Max Concentrations0.1 to 200 mM
Linearity1%
Output RangeDigital Signal Range: 0 to 15,000 µS/cm, Analog Signal Range: 0 to 15,000 µS/cm
Resolution0.0024 nS/cm
DescriptionICS-4000 Ion Chromatography System with RFIC-EG and Conductivity Detection
Unit SizeEach
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
075131Full specifications
EachICS-4000 Ion Chromatography System with RFIC-EG, Conductivity and Charge DetectionRequest A Quote
Max. Pressure35 MPa (5000 psi)
TypeRFIC-EG Capillary System
Detector TypeConductivity and Charge
Flow Accuracy< 0.1%
Flow Precision< 0.1%
Cell Temperature Stability<0.00°C (Conductivity)
Flow Rate0.001 to 0.100 mL/min.
Pressure Range0 to 41 MPa (0 to 6000 psi)
Eluent Min/Max Concentrations0.1 to 200 mM
Linearity1%
Output RangeDigital Signal Range: 0 to 15,000 µS/cm, Analog Signal Range: 0 to 15,000 µS/cm (Conductivity)Digital Signal Range: 0 to 20 µA, Analog Signal Range: 0 to 20 µA (Charge)
Resolution0.0024 nS/cm (Conductivity)
DescriptionICS-4000 Ion Chromatography System with RFIC-EG, Conductivity and Charge Detection
Unit SizeEach
075152Full specifications
EachICS-4000 Ion Chromatography System with RFIC-EG and Electrochemical DetectionRequest A Quote
Max. Pressure35 MPa (5000 psi)
TypeRFIC-EG Capillary System
Detector TypeElectrochemical
Flow Accuracy< 0.1%
Flow Precision< 0.1%
Flow Rate0.001 to 0.100 mL/min.
Pressure Range0 to 41 MPa (0 to 6000 psi)
Eluent Min/Max Concentrations0.1 to 200 mM
DescriptionICS-4000 Ion Chromatography System with RFIC-EG and Electrochemical Detection
Unit SizeEach
075130Full specifications
EachICS-4000 Ion Chromatography System with RFIC-EG and Conductivity DetectionRequest A Quote
Max. Pressure35 MPa (5000 psi)
TypeRFIC-EG Capillary System
Detector TypeConductivity
Flow Accuracy< 0.1%
Flow Precision< 0.1%
Cell Temperature Stability<0.00°C
Flow Rate0.001 to 0.100 mL/min.
Pressure Range0 to 41 MPa (0 to 6000 psi)
Eluent Min/Max Concentrations0.1 to 200 mM
Linearity1%
Output RangeDigital Signal Range: 0 to 15,000 µS/cm, Analog Signal Range: 0 to 15,000 µS/cm
Resolution0.0024 nS/cm
DescriptionICS-4000 Ion Chromatography System with RFIC-EG and Conductivity Detection
Unit SizeEach
Showing 3 of 3
High Performance in a Small Footprint
  • Fast, sensitive separations without sacrificing resolution (up to 2X faster still with Dionex™ IonPac™ Fast IC columns)
  • Excellent control and reproducibility for isocratic and gradient elution up to 200 mM acid or base
  • Stable baselines with precisely controlled chromatography and detector temperature zones
  • Reduced costs and waste with minimal eluent and sample volumes
  • Integrated design and small footprint; minimal bench space required

The Capillary Advantage
  • Always ready with 24/7 uptime and no equilibration
  • Small dead volumes for minimized peak dispersion and increased signal-to-noise ratio
  • Columns optimized for fast throughput
  • High-pressure capability for high resolution
  • Versatile applications with more than 20 different column chemistries now available
  • Convenient, easy-to-install IC Cube cartridge consumables

Detector Choices for Application Flexibility
  • CD Conductivity Detector: Innovative, self-contained conductivity detector
  • QD Charge Detector: Complementary detection mode for weakly-dissociated species—can be configured with a CD for peak purity and identification
  • ED Electrochemical detector: sensitive and selective detection of sugars, cyanide, azide, and biogenic amines

Sample Preparation and Automation Solutions

Dionex autosamplers integrate seamlessly with the Dionex ICS-4000 system, providing effortless automation and advanced sample preparation capabilities. All wetted surfaces are nonmetallic and chemically inert, protecting columns and sensitive samples from contamination.