Thermo Scientific™

8mm Clear Glass Crimp Top Vial

Catalog number: 08-CPV
Thermo Scientific™

8mm Clear Glass Crimp Top Vial

Catalog number: 08-CPV
Select from our portfolio of high-quality glass 8mm crimp/snap top vials that are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Made of superior quality borosilicate clear (Type 1, Class A), these vials meet all requirements of US, EU and JPN Pharmacopia. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™, Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
08-CPV
Unit Size
Each
Description
0.8mL Crimp Top Vial
Price (USD)
Full specifications
Description0.8mL Crimp Top Vial
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner7 mm
ColorClear
Diameter (Metric) Outer7 mm
MaterialGlass
Volume (Metric)775 μL
Volume (Metric) Residual<70 μL
Base StyleFlat Bottom
Volume (Metric) Total775μL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)40 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable650μL
Unit SizeEach
Catalog Number
Unit Size
Pack of 100
Description
Clear Glass Vial, 6 x 32mm, Conical Bottom
Price (USD)
Full specifications
DescriptionClear Glass Vial, 6 x 32mm, Conical Bottom
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner6 mm
ColorClear
Diameter (Metric) Outer6 mm
MaterialGlass
Volume (Metric)250 μL
Volume (Metric) Residual<3μL
Base StyleConical Base
Volume (Metric) Total250μL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size6 mm
Marking SpotNo
Volume (Metric) Usable200μL
For Use With (Equipment)PerkinElmer ISS-100 or ISS-200 Autosamplers
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
8mm Crimp Top Vial, Clear, 6 x 32mm, Round Bottom
Price (USD)
Full specifications
Description8mm Crimp Top Vial, Clear, 6 x 32mm, Round Bottom
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner6 mm
ColorClear
Diameter (Metric) Outer6 mm
MaterialGlass
Volume (Metric)325 μL
Volume (Metric) Residual<6 μL
Base StyleRound Base
Volume (Metric) Total325μL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size8 mm
Marking SpotNo
Volume (Metric) Usable250μL
For Use With (Equipment)60 and 100 Position Vial Trays for PerkinElmer Autosamplers
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Clear Glass Vial, 7 x 40mm, Flat Bottom
Price (USD)
Full specifications
DescriptionClear Glass Vial, 7 x 40mm, Flat Bottom
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner7 mm
ColorClear
Diameter (Metric) Outer7 mm
MaterialGlass
Volume (Metric)775 μL
Volume (Metric) Residual<70 μL
Base StyleFlat Base
Volume (Metric) Total775μL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)40 mm
Quantity100
Closure Size8 mm
Marking SpotNo
Volume (Metric) Usable650μL
For Use With (Equipment)Beckman™ 504, CTC/Leap™ Technologies HTS PAL, Thermo Scientific™ AS 200S, Gilson™ 231
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 200
Description
Clear Glass Vial, 8 x 30mm, Flat Bottom
Price (USD)
Full specifications
DescriptionClear Glass Vial, 8 x 30mm, Flat Bottom
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner8 mm
ColorClear
Diameter (Metric) Outer8 mm
MaterialGlass
Volume (Metric)800 μL
Volume (Metric) Residual<80 μL
Volume (Metric) Working1 mL
Base StyleFlat Bottom
Volume (Metric) Total1 mL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)30 mm
Quantity200
Closure Size8 mm
Marking SpotNo
Volume (Metric) Usable0.8 mL
For Use With (Equipment)60 and 100 Position Vial Trays for PerkinElmer Autosamplers
Unit SizePack of 200
Catalog Number
Unit Size
Pack of 500
Description
0.7mL Crimp Top Tapered Vial
Price (USD)
Full specifications
Description0.7mL Crimp Top Tapered Vial
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner7 mm
ColorClear
Diameter (Metric) Outer7 mm
MaterialGlass
Volume (Metric)575 μL
Volume (Metric) Residual<5μL
Base StyleConical
Volume (Metric) Total575μL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)40 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable450μL
Unit SizePack of 500
Catalog Number
Unit Size
Pack of 500
Description
800µL Crimp Top Vial
Price (USD)
Full specifications
Description800µL Crimp Top Vial
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner8 mm
ColorClear
Diameter (Metric) Outer8 mm
MaterialGlass
Volume (Metric)1000 μL
Volume (Metric) Residual<80 μL
Base StyleFlat Bottom
Volume (Metric) Total1 mL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)30 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable800μL
Unit SizePack of 500
Catalog Number
Unit Size
Pack of 500
Description
1.2mL Crimp Top Vial
Price (USD)
Full specifications
Description1.2mL Crimp Top Vial
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner8 mm
ColorClear
Diameter (Metric) Outer8 mm
MaterialGlass
Volume (Metric)1300 μL
Volume (Metric) Residual<75 μL
Base StyleFlat Bottom
Volume (Metric) Total1.3 mL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)40 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable1.2 mL
Unit SizePack of 500
Catalog Number
Unit Size
Each
Description
1mL Crimp Top Tapered Vial for Waters Autosamplers
Price (USD)
Full specifications
Description1mL Crimp Top Tapered Vial for Waters Autosamplers
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner8 mm
ColorClear
Diameter (Metric) Outer8 mm
MaterialGlass
Volume (Metric)1180 μL
Volume (Metric) Residual<5 μL
Base StyleConical Base
Volume (Metric) Total1.18 mL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)40 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable1 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
PTFE Vial Support Sleeve for 6x32mm vials, fits most autosamplers
Price (USD)
Full specifications
DescriptionPTFE Vial Support Sleeve for 6x32mm vials, fits most autosamplers
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPTFE
Base StyleFlat Bottom
Vial TypeVial Support Sleeve
Height (Metric)31 mm
Quantity50
Marking SpotNo
Unit SizeEach
Showing 10 of 13Show more
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
08-CPVFull specifications
Each0.8mL Crimp Top VialRequest A Quote
Description0.8mL Crimp Top Vial
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner7 mm
ColorClear
Diameter (Metric) Outer7 mm
MaterialGlass
Volume (Metric)775 μL
Volume (Metric) Residual<70 μL
Base StyleFlat Bottom
Volume (Metric) Total775μL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)40 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable650μL
Unit SizeEach
C4008-632CFull specifications
Pack of 100Clear Glass Vial, 6 x 32mm, Conical BottomContact Us ›
DescriptionClear Glass Vial, 6 x 32mm, Conical Bottom
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner6 mm
ColorClear
Diameter (Metric) Outer6 mm
MaterialGlass
Volume (Metric)250 μL
Volume (Metric) Residual<3μL
Base StyleConical Base
Volume (Metric) Total250μL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size6 mm
Marking SpotNo
Volume (Metric) Usable200μL
For Use With (Equipment)PerkinElmer ISS-100 or ISS-200 Autosamplers
Unit SizePack of 100
C4008-632RFull specifications
Pack of 1008mm Crimp Top Vial, Clear, 6 x 32mm, Round BottomContact Us ›
Description8mm Crimp Top Vial, Clear, 6 x 32mm, Round Bottom
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner6 mm
ColorClear
Diameter (Metric) Outer6 mm
MaterialGlass
Volume (Metric)325 μL
Volume (Metric) Residual<6 μL
Base StyleRound Base
Volume (Metric) Total325μL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size8 mm
Marking SpotNo
Volume (Metric) Usable250μL
For Use With (Equipment)60 and 100 Position Vial Trays for PerkinElmer Autosamplers
Unit SizePack of 100
C4008-741Full specifications
Pack of 100Clear Glass Vial, 7 x 40mm, Flat BottomContact Us ›
DescriptionClear Glass Vial, 7 x 40mm, Flat Bottom
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner7 mm
ColorClear
Diameter (Metric) Outer7 mm
MaterialGlass
Volume (Metric)775 μL
Volume (Metric) Residual<70 μL
Base StyleFlat Base
Volume (Metric) Total775μL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)40 mm
Quantity100
Closure Size8 mm
Marking SpotNo
Volume (Metric) Usable650μL
For Use With (Equipment)Beckman™ 504, CTC/Leap™ Technologies HTS PAL, Thermo Scientific™ AS 200S, Gilson™ 231
Unit SizePack of 100
C4008-1Full specifications
Pack of 200Clear Glass Vial, 8 x 30mm, Flat BottomContact Us ›
DescriptionClear Glass Vial, 8 x 30mm, Flat Bottom
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner8 mm
ColorClear
Diameter (Metric) Outer8 mm
MaterialGlass
Volume (Metric)800 μL
Volume (Metric) Residual<80 μL
Volume (Metric) Working1 mL
Base StyleFlat Bottom
Volume (Metric) Total1 mL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)30 mm
Quantity200
Closure Size8 mm
Marking SpotNo
Volume (Metric) Usable0.8 mL
For Use With (Equipment)60 and 100 Position Vial Trays for PerkinElmer Autosamplers
Unit SizePack of 200
07-CPVFull specifications
Pack of 5000.7mL Crimp Top Tapered VialContact Us ›
Description0.7mL Crimp Top Tapered Vial
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner7 mm
ColorClear
Diameter (Metric) Outer7 mm
MaterialGlass
Volume (Metric)575 μL
Volume (Metric) Residual<5μL
Base StyleConical
Volume (Metric) Total575μL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)40 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable450μL
Unit SizePack of 500
08-CVFull specifications
Pack of 500800µL Crimp Top VialContact Us ›
Description800µL Crimp Top Vial
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner8 mm
ColorClear
Diameter (Metric) Outer8 mm
MaterialGlass
Volume (Metric)1000 μL
Volume (Metric) Residual<80 μL
Base StyleFlat Bottom
Volume (Metric) Total1 mL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)30 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable800μL
Unit SizePack of 500
1.2-CWVFull specifications
Pack of 5001.2mL Crimp Top VialContact Us ›
Description1.2mL Crimp Top Vial
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner8 mm
ColorClear
Diameter (Metric) Outer8 mm
MaterialGlass
Volume (Metric)1300 μL
Volume (Metric) Residual<75 μL
Base StyleFlat Bottom
Volume (Metric) Total1.3 mL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)40 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable1.2 mL
Unit SizePack of 500
1-CWVFull specifications
Each1mL Crimp Top Tapered Vial for Waters AutosamplersRequest A Quote
Description1mL Crimp Top Tapered Vial for Waters Autosamplers
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner8 mm
ColorClear
Diameter (Metric) Outer8 mm
MaterialGlass
Volume (Metric)1180 μL
Volume (Metric) Residual<5 μL
Base StyleConical Base
Volume (Metric) Total1.18 mL
Vial Type8 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)40 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable1 mL
Unit SizeEach
SV-S1Full specifications
EachPTFE Vial Support Sleeve for 6x32mm vials, fits most autosamplersRequest A Quote
DescriptionPTFE Vial Support Sleeve for 6x32mm vials, fits most autosamplers
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPTFE
Base StyleFlat Bottom
Vial TypeVial Support Sleeve
Height (Metric)31 mm
Quantity50
Marking SpotNo
Unit SizeEach
Showing 10 of 13Show more
Choose the right vial for your needs
  • 8mm crimp top seal minimizes exposure between sample solvent and septum
  • Neutral Borosilicate-GOLD Grade glass is a low expansion, high purity glass with an extremely low concentration of active sites to protect your analytes from unwanted interactions
  • Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers

GC and HPLC autosampler compatibility*

Thermo Scientific™

Agilent™

Beckman™

Carlo Erba™

CTC™

Fisons™

PerkinElmer™

Shimadzu™

VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.