Thermo Scientific™

Dionex™ ASE™ 350 Accelerated Solvent Extractor

Catalog number: 083099
Thermo Scientific™

Dionex™ ASE™ 350 Accelerated Solvent Extractor

Catalog number: 083099
Automate extraction, filtration and clean up of compounds from solid and semisolid samples in minutes using the automated Thermo Scientific™ Dionex™ ASE™ 350 Accelerated Solvent Extractor. This system accommodates sample sizes of 1-100g, allows unattended extraction of up to 24 samples and uses 50 to 90% less solvent compared to other methods. The chemically inert pathway supports acid and alkaline sample matrices and solvents. Flexible, easy-to-operate and cost-effective, the Dionex ASE 350 is ideally suited for high-throughput laboratories and for a wide variety of applications.
 
Catalog Number
083099
Unit Size
Each
Voltage
120 V
Description
22 mL System Bundle with Chromeleon 7.2
Price (USD)
Full specifications
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description22 mL System Bundle with Chromeleon 7.2
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 22 mL Cells & Chromeleon CDS Software
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
120 V
Description
Extractor Only
Price (USD)
Full specifications
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
DescriptionExtractor Only
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 System
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
240 V
Description
Extractor Only
Price (USD)
Full specifications
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
DescriptionExtractor Only
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 System
Voltage240 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
120 V
Description
10 mL System Bundle
Price (USD)
Full specifications
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description10 mL System Bundle
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 10 mL Cells
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
240 V
Description
10 mL System Bundle
Price (USD)
Full specifications
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description10 mL System Bundle
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 10 mL Cells
Voltage240 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
120 V
Description
10 mL System Bundle with Chromeleon 7.2
Price (USD)
Full specifications
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description10 mL System Bundle with Chromeleon 7.2
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 10 mL & Chromeleon CDS Software
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
240 V
Description
10 mL System Bundle with Chromeleon 7.2
Price (USD)
Full specifications
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description10 mL System Bundle with Chromeleon 7.2
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 10 mL Cells & Chromeleon CDS Software
Voltage240 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
120 V
Description
22 mL System Bundle
Price (USD)
Full specifications
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description22 mL System Bundle
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 22 mL Cells
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
240 V
Description
22 mL System Bundle
Price (USD)
Full specifications
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description22 mL System Bundle
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 22 mL Cells
Voltage240 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
240 V
Description
22 mL System Bundle with Chromeleon 7.2
Price (USD)
Full specifications
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description22 mL System Bundle with Chromeleon 7.2
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 22 mL Cells & Chromeleon CDS Software
Voltage240 V
Unit SizeEach
Showing 10 of 22Show more
Catalog NumberSpecificationsUnit SizeVoltageDescriptionPrice (USD)
083099Full specifications
Each120 V22 mL System Bundle with Chromeleon 7.2Request A Quote
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description22 mL System Bundle with Chromeleon 7.2
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 22 mL Cells & Chromeleon CDS Software
Voltage120 V
Unit SizeEach
083114Full specifications
Each120 VExtractor OnlyRequest A Quote
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
DescriptionExtractor Only
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 System
Voltage120 V
Unit SizeEach
083146Full specifications
Each240 VExtractor OnlyRequest A Quote
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
DescriptionExtractor Only
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 System
Voltage240 V
Unit SizeEach
083115Full specifications
Each120 V10 mL System BundleRequest A Quote
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description10 mL System Bundle
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 10 mL Cells
Voltage120 V
Unit SizeEach
083151Full specifications
Each240 V10 mL System BundleRequest A Quote
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description10 mL System Bundle
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 10 mL Cells
Voltage240 V
Unit SizeEach
083098Full specifications
Each120 V10 mL System Bundle with Chromeleon 7.2Request A Quote
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description10 mL System Bundle with Chromeleon 7.2
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 10 mL & Chromeleon CDS Software
Voltage120 V
Unit SizeEach
083131Full specifications
Each240 V10 mL System Bundle with Chromeleon 7.2Request A Quote
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description10 mL System Bundle with Chromeleon 7.2
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 10 mL Cells & Chromeleon CDS Software
Voltage240 V
Unit SizeEach
083116Full specifications
Each120 V22 mL System BundleRequest A Quote
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description22 mL System Bundle
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 22 mL Cells
Voltage120 V
Unit SizeEach
083152Full specifications
Each240 V22 mL System BundleRequest A Quote
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description22 mL System Bundle
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 22 mL Cells
Voltage240 V
Unit SizeEach
083132Full specifications
Each240 V22 mL System Bundle with Chromeleon 7.2Request A Quote
Collection Vial Tray26-position tray insert for 60 mL vials; 19-position tray insert for 250 mL bottles
Depth (English)27.3 in.
Depth (Metric)69.3 cm
Description22 mL System Bundle with Chromeleon 7.2
Height (English)24.3 in.
Height (Metric)61.7 cm
Pneumatic RequirementsAir at 400-827 kPa (60-120 psi); N2 (at 1034 x-1340 kPa (150-200 psi))
Power Consumption500 Max VA
Weight (English)140 lb.
Weight (Metric)65 kg
Width (English)26.5 in.
Width (Metric)67.3 cm
Collection Vials60 mL; 250 mL
Dimensions (D x W x H)69.3 × 67.3 × 61.7 cm
Extraction Cell Tray24 Cell Positions, Two Rinse Positions, Automatic Home Position Sensing, Can Perform Multiple Extractions Per Cell
Extraction Cells1; 5; 10; 22; 34; 66; 100 mL
Extraction FluidsCompatible with a wide range of organic and aqueous solvents
Fluid SensorsIR
For Use With (Equipment)Dionex ASE 350
Frequency50/60 Hz
Pressure10 MPa (1500 psi)
Pump Flow70 mL/min
Temperature ControlUp to 200°C
TypeDionex ASE 350 Bundle with 22 mL Cells & Chromeleon CDS Software
Voltage240 V
Unit SizeEach
Showing 10 of 22Show more
Rapid and efficient extractions
  • Elevated temperature (up to 200°C) and pressure (1500psi) reduce extraction times and solvent consumption
  • Fast pump (70mL/min.) enables fast extractions (typically 12-20 minutes)
  • Specialized oven design ensures precise temperature control for excellent reproducibility
  • Integrated solvent controller allows mixing and delivery of up to three solvents
  • The Thermo Scientific™ SmartRun™ System ensures cell size and collection vessel size are matched for an optimal extraction
Enhanced flexibility to support multiple applications
  • System accommodates 1, 5, 10, 22, 34, 66 and 100mL cell sizes
  • pH-hardened pathway with Thermo Scientific™ Dionium™ components and cell enables compatibility with acid or alkaline pretreated matrices
Dramatically reduced solvent consumption
  • Requires less than 50mL solvent for a 20g sample
  • Includes solvent saver mode for further solvent savings
Enhanced laboratory productivity
  • System holds up to 24 samples for unattended operation
  • Flow-through technology allows in-line filtration and in-cell cleanup
Recommended use

Use in conjunction with the Thermo Scientific™ Rocket™ Evaporator to optimize sample preparation workflow and to maximize laboratory productivity