Thermo Scientific™

11 mm Glass Crimp Top Vials

Catalog number: 09-CTV
Thermo Scientific™

11 mm Glass Crimp Top Vials

Catalog number: 09-CTV

Use Thermo Scientific™ 11 mm Glass Crimp Top Vials with aluminum crimp seal closures. These high-quality 11 mm glass vials are 2 mL, 12 x 32 mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo Scientific™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

 
Catalog Number
09-CTV
Unit Size
Pack of 500
Base Style
Conical
Volume (Metric)
1.0 mL
Marking Spot
No
Price (USD)
Full specifications
Description11mm Crimp Top 0.9mL Vial, Wide Opening
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner10 mm
ColorClear
Diameter (Metric) Outer10 mm
MaterialGlass
Volume (Metric)1.0 mL
Volume (Metric) Residual<5 μL
Base StyleConical
Volume (Metric) Total1 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable850μL
Unit SizePack of 500
Catalog Number
Unit Size
Pack of 100
Base Style
Flat Bottom
Volume (Metric)
2 mL
Marking Spot
Yes
Price (USD)
Full specifications
DescriptionCrimp top vial, clear wide mouth with write on patch, 2mL
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Base Style
Flat Bottom
Volume (Metric)
2 mL
Marking Spot
No
Price (USD)
Full specifications
Description2mL Clear Glass
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
For Use With (Equipment)Older GC Autosamplers
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Base Style
Flat Bottom
Volume (Metric)
2 mL
Marking Spot
No
Price (USD)
Full specifications
DescriptionTarget LoVial, 2mL Clear Glass Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Base Style
Fused Conical
Volume (Metric)
500 μL
Marking Spot
No
Price (USD)
Full specifications
DescriptionClear glass, MacroVial 250µL Fused Insert Snap-It Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)500 μL
Insert Type250μL Fused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working250 μL
Base StyleFused Conical
Volume (Metric) Total500μL
Vial Type11 mm Crimp/Snap Vial
Closure TypeCrimp/Snap
Height (Metric)32 mm
Quantity100
TypeMacroVial Fused Insert Snap-It Vial, Clear
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable350μL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Base Style
Fused Conical
Volume (Metric)
500 μL
Marking Spot
Yes
Price (USD)
Full specifications
DescriptionMacroVial 350µL Fused Insert Vial, Clear Glass I-D
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)500 μL
Insert Type250μL Fused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working350 μL
Base StyleFused Conical
Volume (Metric) Total500μL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
TypeMacroVial Fused Insert Snap-It Vial, Clear ID
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable350μL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Base Style
High Recovery
Volume (Metric)
1.7 mL
Marking Spot
No
Price (USD)
Full specifications
DescriptionClear Glass; High Recovery; 2mL
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)1.7 mL
Volume (Metric) Residual<4 μL
Volume (Metric) Working1.5 mL
Base StyleHigh Recovery
Volume (Metric) Total1.7 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.3 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Base Style
Flat Bottom
Volume (Metric)
2 mL
Marking Spot
No
Price (USD)
Full specifications
Description2mL Clear Glass Vial, NSC Silanized
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial, Silanized
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Base Style
Flat Bottom
Volume (Metric)
2 mL
Marking Spot
Yes
Price (USD)
Full specifications
Description2mL Clear Glass I-D Vial, NSC Silanized
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial, Silanized
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Base Style
Flat Bottom
Volume (Metric)
2 mL
Marking Spot
No
Price (USD)
Full specifications
Description2mL Snap-It Clear Glass Vial, Silanized
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Snap-It Vial, Silanized
Closure TypeSnap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 10 of 38Show more
Catalog NumberSpecificationsUnit SizeBase StyleVolume (Metric)Marking SpotPrice (USD)
09-CTVFull specifications
Pack of 500Conical1.0 mLNoContact Us ›
Description11mm Crimp Top 0.9mL Vial, Wide Opening
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner10 mm
ColorClear
Diameter (Metric) Outer10 mm
MaterialGlass
Volume (Metric)1.0 mL
Volume (Metric) Residual<5 μL
Base StyleConical
Volume (Metric) Total1 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity500
Marking SpotNo
Volume (Metric) Usable850μL
Unit SizePack of 500
60180-502Full specifications
Pack of 100Flat Bottom2 mLYesContact Us ›
DescriptionCrimp top vial, clear wide mouth with write on patch, 2mL
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4012-1Full specifications
Pack of 100Flat Bottom2 mLNoContact Us ›
Description2mL Clear Glass
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
For Use With (Equipment)Older GC Autosamplers
Unit SizePack of 100
C4011-1Full specifications
Pack of 100Flat Bottom2 mLNoContact Us ›
DescriptionTarget LoVial, 2mL Clear Glass Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4011-LV1Full specifications
Pack of 100Fused Conical500 μLNoContact Us ›
DescriptionClear glass, MacroVial 250µL Fused Insert Snap-It Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)500 μL
Insert Type250μL Fused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working250 μL
Base StyleFused Conical
Volume (Metric) Total500μL
Vial Type11 mm Crimp/Snap Vial
Closure TypeCrimp/Snap
Height (Metric)32 mm
Quantity100
TypeMacroVial Fused Insert Snap-It Vial, Clear
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable350μL
Unit SizePack of 100
C4011-LV1WFull specifications
Pack of 100Fused Conical500 μLYesContact Us ›
DescriptionMacroVial 350µL Fused Insert Vial, Clear Glass I-D
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)500 μL
Insert Type250μL Fused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working350 μL
Base StyleFused Conical
Volume (Metric) Total500μL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
TypeMacroVial Fused Insert Snap-It Vial, Clear ID
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable350μL
Unit SizePack of 100
C4011-9Full specifications
Pack of 100High Recovery1.7 mLNoContact Us ›
DescriptionClear Glass; High Recovery; 2mL
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)1.7 mL
Volume (Metric) Residual<4 μL
Volume (Metric) Working1.5 mL
Base StyleHigh Recovery
Volume (Metric) Total1.7 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.3 mL
Unit SizePack of 100
C4011-S1Full specifications
Pack of 100Flat Bottom2 mLNoContact Us ›
Description2mL Clear Glass Vial, NSC Silanized
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial, Silanized
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4011-S1WFull specifications
Pack of 100Flat Bottom2 mLYesContact Us ›
Description2mL Clear Glass I-D Vial, NSC Silanized
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial, Silanized
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4011-S5Full specifications
Pack of 100Flat Bottom2 mLNoContact Us ›
Description2mL Snap-It Clear Glass Vial, Silanized
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Snap-It Vial, Silanized
Closure TypeSnap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 10 of 38Show more

Choose the right vial for your needs

  • Easy-to-fill wide neck opening vials require 6 mm diameter micro-inserts
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*
Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.