Thermo Scientific™

Acclaim™ Polar Advantage II HPLC Columns

Catalog number: 10405-019223
Thermo Scientific™

Acclaim™ Polar Advantage II HPLC Columns

Catalog number: 10405-019223

Resolve polar and nonpolar compounds in a single run with Thermo Scientific™ Acclaim™ PolarAdvantage II (PA2) reversed-phase columns. These high-efficiency, silica-based columns have a polar-embedded stationary phase that operates over a wider range of chromatographic conditions than possible with conventional reversed-phase stationary phases. Its unique chemistry provides enhanced hydrolytic stability from pH 1.5 to 10 with 100% aqueous mobile phases. The column exhibits selectivity that is complementary to conventional C18 columns and excellent peak shapes for both basic and acidic compounds.

 
Catalog Number
10405-019223
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
10 mm
Length (Metric)
20 mm
Price (USD)
Full specifications
Column FormatGuard Cartridge
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder (Part Number 854-00)
Length (Metric)20 mm
Max. Pressure4300 psi (300 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
4.6 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
3 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
10 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Column FormatPreparative Column, Standard
Diameter (Metric)10 mm
Length (Metric)150 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
2.1 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)50 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
2.1 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
10 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Column FormatPreparative Column, Standard
Diameter (Metric)10 mm
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
2.1 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 10 of 31Show more
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Price (USD)
10405-019223Full specifications
Each5 μm10 mm20 mmRequest A Quote
Column FormatGuard Cartridge
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder (Part Number 854-00)
Length (Metric)20 mm
Max. Pressure4300 psi (300 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load18%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
063197Full specifications
Each5 μm4.6 mm150 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
063199Full specifications
Each5 μm4.6 mm250 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
078001Full specifications
Each3 μm4.6 mm100 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
078000Full specifications
Each3 μm3 mm100 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
10405-159070Full specifications
Each5 μm10 mm150 mmRequest A Quote
Column FormatPreparative Column, Standard
Diameter (Metric)10 mm
Length (Metric)150 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
077999Full specifications
Each3 μm2.1 mm50 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)50 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
077998Full specifications
Each3 μm2.1 mm100 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
10405-259070Full specifications
Each5 μm10 mm250 mmRequest A Quote
Column FormatPreparative Column, Standard
Diameter (Metric)10 mm
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size5 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
077997Full specifications
Each 3 μm2.1 mm250 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)250 mm
Max. Pressure4500 psi (310 bar)
Particle Size3 μm
pH1.5 to 10
Pore Size120 Å
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Stationary PhasePolar Embedded
Product LineAcclaim
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load17%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 10 of 31Show more
Complementary Selectivity and Enhanced Hydrolytic Stability
  • Compatible with 100% aqueous mobile phases
  • High reversed-phase capacity
  • Exceptional hydrolytic stability from pH 1.5 to 10
  • Extremely low bleed, fully compatible with mass spectrometry (MS)
  • Available in 2.2, 3, and 5µm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2µm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These ultrapure silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.