Thermo Scientific™

8mm Amber Glass Screw Thread Vials

Catalog number: 2-SVA
Thermo Scientific™

8mm Amber Glass Screw Thread Vials

Catalog number: 2-SVA
Select from the portfolio of Thermo Scientific™ 8mm Amber Glass Screw Thread Vials that meet all requirements of US, EU and JPN Pharmacopia. These low-volume sample vials are ideal for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Choose from Thermo Scientific™ Premiere™, National™, Chromacol™ brands.
 
Catalog Number
2-SVA
also known as 2-SV(A)
Unit Size
Each
Closure Size
8-425
Volume (Metric)
2.0 mL
Price (USD)
Full specifications
Description8-425 Screw Thread Vial
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity500
Closure Size8-425
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizeEach
Catalog Number
Unit Size
Pack of 100
Closure Size
8 mm
Volume (Metric)
2.0 mL
Price (USD)
Full specifications
DescriptionScrew top vial with write on patch, amber, 2mL
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size8 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
8-425
Volume (Metric)
2 mL
Price (USD)
Full specifications
Description2mL Amber Glass; GPI 8-425 thread finish; Standard opening
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeScrew Thread Vial with Standard Opening
Closure Size8-425
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
8-425
Volume (Metric)
2 mL
Price (USD)
Full specifications
Description2mL Amber Glass I-D; GPI 8-425 thread finish; ID patxh; Standard opening
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeScrew Thread Vial with Standard Opening
Closure Size8-425
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeClosure SizeVolume (Metric)Price (USD)
2-SVA
also known as 2-SV(A)
Full specifications
Each8-4252.0 mLRequest A Quote
Description8-425 Screw Thread Vial
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity500
Closure Size8-425
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizeEach
60180-560Full specifications
Pack of 1008 mm2.0 mLContact Us ›
DescriptionScrew top vial with write on patch, amber, 2mL
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size8 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4013-2Full specifications
Pack of 1008-4252 mLContact Us ›
Description2mL Amber Glass; GPI 8-425 thread finish; Standard opening
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeScrew Thread Vial with Standard Opening
Closure Size8-425
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4013-2WFull specifications
Pack of 1008-4252 mLContact Us ›
Description2mL Amber Glass I-D; GPI 8-425 thread finish; ID patxh; Standard opening
Diameter (Metric) Opening8 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type8-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeScrew Thread Vial with Standard Opening
Closure Size8-425
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 4 of 4
Choose the right vial for your needs

 

  • Neutral Borosilicate-GOLD Grade glass is a low expansion, high purity glass with an extremely low concentration of active sites to protect your analytes from unwanted interactions
  • Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers

Autosampler compatibility*

Thermo Scientific™

Agilent™

Beckman™

Carlo Erba™

CTC™

Fisons™

PerkinElmer™

Shimadzu™

VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.