Thermo Scientific™

9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits

Catalog number: 2-SVWGK8-CPK
Thermo Scientific™

9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits

Catalog number: 2-SVWGK8-CPK
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
2-SVWGK8-CPK
Unit Size
Each
Description
SureStop Convenience Kit, GOLD Grade
Material
Glass
Marking Spot
Yes
Price (USD)
Full specifications
Closure ColorBlue
DescriptionSureStop Convenience Kit, GOLD Grade
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
IncludesVial: 2-SVWGK, Closure: 9-SCK(B)-8RT1
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit, GOLD Grade
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizeEach
Catalog Number
Unit Size
Pack of 100
Description
9mm Convenience Kit, clear vial, Ivory PTFE/Red Rubber
Material
Glass
Marking Spot
Yes
Price (USD)
Full specifications
Closure ColorPink
Description9mm Convenience Kit, clear vial, Ivory PTFE/Red Rubber
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Volume (Metric)1.5 mL
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPTFE, Red Rubber
Closure TypeScrew Cap
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
9mm Conv. Kit, clear vial, Red PTFE/White Silicone
Material
Glass
Marking Spot
Yes
Price (USD)
Full specifications
Closure ColorPink
Description9mm Conv. Kit, clear vial, Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)1.5 mL
IncludesVial: 60180-723, Closure: 60180-671
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL, Clear Glass, with Ivory PTFE/Red Rubber Septum
Material
Glass
Marking Spot
No
Price (USD)
Full specifications
Closure ColorBlue
Description2mL, Clear Glass, with Ivory PTFE/Red Rubber Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumIvory PTFE/Red Rubber Septum
IncludesVial: C5000-1, Closure: C5000-51B
Material (Septa)PTFE/Rubber
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL, Clear Glass w/ID Patch, with Ivory PTFE/Red Rubber Septum
Material
Glass
Marking Spot
Yes
Price (USD)
Full specifications
Closure ColorBlue
Description2mL, Clear Glass w/ID Patch, with Ivory PTFE/Red Rubber Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumIvory PTFE/Red Rubber Septum
IncludesVial: C5000-1W, Closure: C5000-51B
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL, Clear Glass, with Red PTFE/White Silicone Septum
Material
Glass
Marking Spot
No
Price (USD)
Full specifications
Closure ColorBlue
Description2mL, Clear Glass, with Red PTFE/White Silicone Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone Septum
IncludesVial: C5000-1, Closure: C5000-54B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone Septum
Material
Glass
Marking Spot
Yes
Price (USD)
Full specifications
Closure ColorBlue
Description2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone Septum
IncludesVial: C5000-1W, Closure: C5000-54B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone/Red PTFE Septum
Material
Glass
Marking Spot
Yes
Price (USD)
Full specifications
Closure ColorBlue
Description2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone/Red PTFE Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE Septum
IncludesVial: C5000-1W, Closure: C5000-53B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL, Clear Glass w/ID Patch, with Blue PTFE/White Silicone, Pre-slit Septum
Material
Glass
Marking Spot
Yes
Price (USD)
Full specifications
Closure ColorBlue
Description2mL, Clear Glass w/ID Patch, with Blue PTFE/White Silicone, Pre-slit Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone, Pre-slit Septum
IncludesVial: C5000-1W, Closure: C5000-55B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Clear Glass, Blue DP Cap w/ Ivory PTFE/Red Rubber Septum
Material
Glass
Marking Spot
No
Price (USD)
Full specifications
Closure ColorBlue
DescriptionClear Glass, Blue DP Cap w/ Ivory PTFE/Red Rubber Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
SeptumIvory PTFE/Red Rubber
IncludesVial: C4000-1, Closure: C5000-51B
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
Showing 10 of 35Show more
Catalog NumberSpecificationsUnit SizeDescriptionMaterialMarking SpotPrice (USD)
2-SVWGK8-CPKFull specifications
EachSureStop Convenience Kit, GOLD GradeGlassYesRequest A Quote
Closure ColorBlue
DescriptionSureStop Convenience Kit, GOLD Grade
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
IncludesVial: 2-SVWGK, Closure: 9-SCK(B)-8RT1
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit, GOLD Grade
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizeEach
60180-693Full specifications
Pack of 1009mm Convenience Kit, clear vial, Ivory PTFE/Red RubberGlassYesContact Us ›
Closure ColorPink
Description9mm Convenience Kit, clear vial, Ivory PTFE/Red Rubber
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Volume (Metric)1.5 mL
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPTFE, Red Rubber
Closure TypeScrew Cap
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
60180-694Full specifications
Pack of 1009mm Conv. Kit, clear vial, Red PTFE/White SiliconeGlassYesContact Us ›
Closure ColorPink
Description9mm Conv. Kit, clear vial, Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)1.5 mL
IncludesVial: 60180-723, Closure: 60180-671
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-580Full specifications
Pack of 1002mL, Clear Glass, with Ivory PTFE/Red Rubber SeptumGlassNoContact Us ›
Closure ColorBlue
Description2mL, Clear Glass, with Ivory PTFE/Red Rubber Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumIvory PTFE/Red Rubber Septum
IncludesVial: C5000-1, Closure: C5000-51B
Material (Septa)PTFE/Rubber
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-580WFull specifications
Pack of 1002mL, Clear Glass w/ID Patch, with Ivory PTFE/Red Rubber SeptumGlassYesContact Us ›
Closure ColorBlue
Description2mL, Clear Glass w/ID Patch, with Ivory PTFE/Red Rubber Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumIvory PTFE/Red Rubber Septum
IncludesVial: C5000-1W, Closure: C5000-51B
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-592Full specifications
Pack of 1002mL, Clear Glass, with Red PTFE/White Silicone SeptumGlassNoContact Us ›
Closure ColorBlue
Description2mL, Clear Glass, with Red PTFE/White Silicone Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone Septum
IncludesVial: C5000-1, Closure: C5000-54B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-592WFull specifications
Pack of 1002mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone SeptumGlassYesContact Us ›
Closure ColorBlue
Description2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone Septum
IncludesVial: C5000-1W, Closure: C5000-54B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-586WFull specifications
Pack of 1002mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone/Red PTFE SeptumGlassYesContact Us ›
Closure ColorBlue
Description2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone/Red PTFE Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE Septum
IncludesVial: C5000-1W, Closure: C5000-53B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-595WFull specifications
Pack of 1002mL, Clear Glass w/ID Patch, with Blue PTFE/White Silicone, Pre-slit SeptumGlassYesContact Us ›
Closure ColorBlue
Description2mL, Clear Glass w/ID Patch, with Blue PTFE/White Silicone, Pre-slit Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone, Pre-slit Septum
IncludesVial: C5000-1W, Closure: C5000-55B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial SureStop Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-80Full specifications
Pack of 100Clear Glass, Blue DP Cap w/ Ivory PTFE/Red Rubber SeptumGlassNoContact Us ›
Closure ColorBlue
DescriptionClear Glass, Blue DP Cap w/ Ivory PTFE/Red Rubber Septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
SeptumIvory PTFE/Red Rubber
IncludesVial: C4000-1, Closure: C5000-51B
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
Showing 10 of 35Show more

Features of Target DP 9mm Vial Closures (included in kits):

  • Septa push through nearly eliminated due to improved interior geometry without the need for bonding
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9mm Wide Opening 9mm Closure

Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9mm Integral Membrane Closure

In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9mm Solid Closure

AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.

Ordering Information:

All products in quantity of 100/PK.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.