Thermo Scientific™

20mm Headspace Vials and Closures, Convenience Kit, Crimp Vial, Beveled Edge, Al Crimp Cap

Catalog number: 20-CVST3-CP
Thermo Scientific™

20mm Headspace Vials and Closures, Convenience Kit, Crimp Vial, Beveled Edge, Al Crimp Cap

Catalog number: 20-CVST3-CP
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 20mm Crimp Top Clear Headspace Vial Convenience Kits (Unassembled). Each kit includes matched quantities of vials and caps with pre-assembled septa. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
20-CVST3-CP
Unit Size
Each
Price (USD)
Full specifications
Closure ColorSilver
DescriptionConvenience Kit, 20mL Headspace Crimp Vial, Beveled Edge, Round Bottom, Al Crimp Cap, 8mm hole
Diameter (Metric) Inner22.5 mm
ColorClear
MaterialGlass
Pre-slitNo
IncludesVial: 20-CV, Closure: 20-AC-ST3
Material (Septa)PTFE/Silicone
No. per Pack125
Volume (Metric) Total21 mL
Closure TypeCrimp Cap (Open Top, 8 mm hole)
Height (Metric)75 mm
TypeHeadspace Crimp Top Vial Convenience Kit
Closure Size20 mm
Marking SpotNo
Septa Size (Metric)20 mm
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePrice (USD)
20-CVST3-CPFull specifications
EachRequest A Quote
Closure ColorSilver
DescriptionConvenience Kit, 20mL Headspace Crimp Vial, Beveled Edge, Round Bottom, Al Crimp Cap, 8mm hole
Diameter (Metric) Inner22.5 mm
ColorClear
MaterialGlass
Pre-slitNo
IncludesVial: 20-CV, Closure: 20-AC-ST3
Material (Septa)PTFE/Silicone
No. per Pack125
Volume (Metric) Total21 mL
Closure TypeCrimp Cap (Open Top, 8 mm hole)
Height (Metric)75 mm
TypeHeadspace Crimp Top Vial Convenience Kit
Closure Size20 mm
Marking SpotNo
Septa Size (Metric)20 mm
Unit SizeEach
Showing 1 of 1
  • Type 1 borosilicate glass
  • Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
  • Flat bottom vials maximize heating efficiency when used with bottom
  • Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
  • Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
  • Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units