Dionex™ Easion System

Catalog number: 22138-60101-A

Dionex™ Easion System

Catalog number: 22138-60101-A
Get “no compromise” IC separations in your laboratory with the Thermo Scientific™ Dionex™ Easion™, an integrated, dual piston, isocratic ion chromatography system. Dionex Easion is designed for ease-of-use, providing fast startup times and reliable performance for demanding applications. Built with the aim of maintaining low operating costs, the Dionex Easion uses proven technologies to deliver dependable results. Dionex Easion bundles for anion or cation analysis include all necessary hardware, software, and consumables to get started, with optional extended warranties for peace of mind.
 
Catalog Number
22138-60101-A
Unit Size
Each
Type
Instrument bundle for anion analysis
Description
Dionex Easion bundle for anion analysis
Includes
Price (USD)
Your Price:
Bundle offer: 11,463.41
Availability
-
Full specifications
Quantity
-
TypeInstrument bundle for anion analysis
DescriptionDionex Easion bundle for anion analysis
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Cation Analysis Kit
Description
4mm Dionex IonPac CG12A/CS12A columns, CCRS 500 suppressor, and DCR install kit
Includes
Price (USD)
Price: 3,292.50
Your Price:
Availability
-
Full specifications
Quantity
TypeCation Analysis Kit
Description4mm Dionex IonPac CG12A/CS12A columns, CCRS 500 suppressor, and DCR install kit
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Anion Analysis Kit
Description
4mm Dionex IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit
Includes
Price (USD)
Price: 3,292.50
Your Price:
Availability
-
Full specifications
Quantity
TypeAnion Analysis Kit
Description4mm Dionex IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Instrument bundle for cation analysis
Description
Dionex Easion bundle for cation analysis
Includes
Price (USD)
Your Price:
Bundle offer: 11,463.41
Availability
-
Full specifications
Quantity
TypeInstrument bundle for cation analysis
DescriptionDionex Easion bundle for cation analysis
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Instrument bundle with extended warranty for anion analysis
Description
Dionex Easion bundle for cation analysis (with Extended Warranty)
Includes
Price (USD)
Your Price:
Bundle offer: 16,293.42
Availability
-
Full specifications
Quantity
TypeInstrument bundle with extended warranty for anion analysis
DescriptionDionex Easion bundle for cation analysis (with Extended Warranty)
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Instrument bundle with Extended Warranty for anion analysis
Description
Dionex Easion bundle for anion analysis (with Extended Warranty)
Includes
Price (USD)
Your Price:
Bundle offer: 16,293.42
Availability
-
Full specifications
Quantity
TypeInstrument bundle with Extended Warranty for anion analysis
DescriptionDionex Easion bundle for anion analysis (with Extended Warranty)
Unit SizeEach
Catalog Number
Unit Size
Each
Type
IC System
Description
Dual-piston, serial pumping system with PEEK™ flowpath
Includes
Price (USD)
Your Price:
Bundle offer: 8,170.90
Availability
-
Full specifications
Quantity
Max. Pressure35 MPa (5000 psi)
TypeIC System
Detector TypeBipolar Heated Conductivity Cell, Microprocessor-Controlled Digital Signal Processing Over the Range 0 to 10,000 µS/cm
Flow Rate0.00 mL/min to 5.00 mL/min
Pressure Range0 to 35 MPa (0 to 5000 psi)
DescriptionDual-piston, serial pumping system with PEEK™ flowpath
Unit SizeEach
Showing 7 of 7
Catalog NumberSpecificationsUnit SizeTypeDescriptionIncludesPrice (USD)AvailabilityQuantity
22138-60101-AFull specifications
EachInstrument bundle for anion analysisDionex Easion bundle for anion analysis
Your Price:
Bundle offer: 11,463.41
--
TypeInstrument bundle for anion analysis
DescriptionDionex Easion bundle for anion analysis
Unit SizeEach
060129Full specifications
EachCation Analysis Kit4mm Dionex IonPac CG12A/CS12A columns, CCRS 500 suppressor, and DCR install kit
Price: 3,292.50
Your Price:
-
TypeCation Analysis Kit
Description4mm Dionex IonPac CG12A/CS12A columns, CCRS 500 suppressor, and DCR install kit
Unit SizeEach
067078Full specifications
EachAnion Analysis Kit4mm Dionex IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit
Price: 3,292.50
Your Price:
-
TypeAnion Analysis Kit
Description4mm Dionex IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit
Unit SizeEach
22138-60101-CFull specifications
EachInstrument bundle for cation analysisDionex Easion bundle for cation analysis
Your Price:
Bundle offer: 11,463.41
-
TypeInstrument bundle for cation analysis
DescriptionDionex Easion bundle for cation analysis
Unit SizeEach
22138-60101-CEWFull specifications
EachInstrument bundle with extended warranty for anion analysisDionex Easion bundle for cation analysis (with Extended Warranty)
Your Price:
Bundle offer: 16,293.42
-
TypeInstrument bundle with extended warranty for anion analysis
DescriptionDionex Easion bundle for cation analysis (with Extended Warranty)
Unit SizeEach
22138-60101-AEWFull specifications
EachInstrument bundle with Extended Warranty for anion analysisDionex Easion bundle for anion analysis (with Extended Warranty)
Your Price:
Bundle offer: 16,293.42
-
TypeInstrument bundle with Extended Warranty for anion analysis
DescriptionDionex Easion bundle for anion analysis (with Extended Warranty)
Unit SizeEach
22138-60101Full specifications
EachIC SystemDual-piston, serial pumping system with PEEK™ flowpath
Your Price:
Bundle offer: 8,170.90
-
Max. Pressure35 MPa (5000 psi)
TypeIC System
Detector TypeBipolar Heated Conductivity Cell, Microprocessor-Controlled Digital Signal Processing Over the Range 0 to 10,000 µS/cm
Flow Rate0.00 mL/min to 5.00 mL/min
Pressure Range0 to 35 MPa (0 to 5000 psi)
DescriptionDual-piston, serial pumping system with PEEK™ flowpath
Unit SizeEach
Showing 7 of 7

Dionex Easion IC system includes:

  • Chemically inert PEEK flow path
  • Serial dual-piston pump (supports flow rates from 0.01 - 5.0 mL/min and pressures up to 5000 psi)
  • High-pressure pulse dampener
  • Electrically-actuated, PEEK, 6-port Rheodyne injection valve
  • Conductivity detector with digital signal processing (range 0-10,000 µS) and temperature controlled conductivity cell

Anion or Cation instrument bundles include:

  • Dionex Easion IC system w/power cable
  • Dionex Easion Analysis Kit (see contents below)
  • Thermo Scientific Chromeleon SE software and license key
  • 3-year instrument warranty (parts-only coverage in years 2 and 3)

Also available w/optional extended warranty that covers labor and travel in years 2 and 3

Dionex Easion Anion Analysis Kit includes:

  • Dionex IonPac AG22 (4 x 50 mm) guard
  • Dionex IonPac AS22 (4 x 250 mm) column
  • Dionex ACRS 500 (4mm) suppressor w/5-year warranty
  • Dionex Combined Seven Anion Standard II
  • Dionex Displacement Chemical Regeneration (DCR) kit and 2L anion regenerant bottle

Order anion suppressor regenerant and eluent concentrate separately if needed.

Dionex Easion Cation Analysis Kit includes:

  • Dionex IonPac CG12A (4 x 50 mm) guard
  • Dionex IonPac CS12A (4 x 250 mm) column
  • Dionex CCRS 500 (4mm) suppressor w/5-year warranty
  • Dionex Displacement Chemical Regeneration (DCR) kit and 2L cation regenerant bottle
Order cation suppressor regenerant, eluent concentrate, and standards separately if needed.