Thermo Scientific™

Hypersil GOLD™ Phenyl HPLC Columns

Catalog number: 25905-253030
Thermo Scientific™

Hypersil GOLD™ Phenyl HPLC Columns

Catalog number: 25905-253030

Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl reversed phase HPLC columns. A butyl (C4) linker in the phenyl bonded phase allows for superior alignment of the phenyl ring with aromatic molecules, thus enhancing pi-pi interactions and improving the retention of the molecules. The C4 linker also provides the stationary phase with moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. The outstanding peak shape results in greater sensitivity.

 
Catalog Number
25905-253030
Unit Size
-
Particle Size
5 μm
Diameter (Metric)
3 mm
Length (Metric)
250 mm
Column Format
Analytical Column
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
10 mm
Length (Metric)
250 mm
Column Format
Preparative Column, Standard
Price (USD)
Full specifications
Column FormatPreparative Column, Standard
Diameter (Metric)10 mm
Length (Metric)250 mm
Max. Pressure4300 psi (300 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load8%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
10 mm
Length (Metric)
250 mm
Column Format
Preparative Column, XtendedLife
Price (USD)
Full specifications
Column FormatPreparative Column, XtendedLife
Diameter (Metric)10 mm
Length (Metric)250 mm
Max. Pressure4300 psi (300 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load8%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
2.1 mm
Length (Metric)
50 mm
Column Format
Analytical Column
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
50 mm
Column Format
Analytical Column
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
-
Particle Size
5 μm
Diameter (Metric)
2.1 mm
Length (Metric)
100 mm
Column Format
Analytical Column
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
Catalog Number
Unit Size
-
Particle Size
5 μm
Diameter (Metric)
3 mm
Length (Metric)
100 mm
Column Format
Analytical Column
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
100 mm
Column Format
Analytical Column
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
150 mm
Column Format
Analytical Column
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4 mm
Length (Metric)
250 mm
Column Format
Analytical Column
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 10 of 32Show more
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Column FormatPrice (USD)
25905-253030Full specifications
- 5 μm3 mm250 mmAnalytical ColumnRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
25905-259070AFull specifications
Each5 μm10 mm250 mmPreparative Column, StandardContact Us ›
Column FormatPreparative Column, Standard
Diameter (Metric)10 mm
Length (Metric)250 mm
Max. Pressure4300 psi (300 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load8%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
25905-259070XLFull specifications
Each5 μm10 mm250 mmPreparative Column, XtendedLifeRequest A Quote
Column FormatPreparative Column, XtendedLife
Diameter (Metric)10 mm
Length (Metric)250 mm
Max. Pressure4300 psi (300 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load8%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
25905-052130Full specifications
Each5 μm2.1 mm50 mmAnalytical ColumnContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
25905-054630Full specifications
Each 5 μm4.6 mm50 mmAnalytical ColumnContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
25905-102130Full specifications
-5 μm2.1 mm100 mmAnalytical ColumnRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
25905-103030Full specifications
-5 μm3 mm100 mmAnalytical ColumnRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
25905-104630Full specifications
Each5 μm4.6 mm100 mmAnalytical ColumnContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
25905-154630Full specifications
Each5 μm4.6 mm150 mmAnalytical ColumnContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil GOLD
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
25905-254030Full specifications
Each 5 μm4 mm250 mmAnalytical ColumnContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size175 Å
Surface Area220 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 10 of 32Show more
Special Selectivity
  • Provides selectivity complementary to that provided by alkyl chain phases
  • Moderate hydrophobicity compared to C18
About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5 µm particle sizes for all your separation needs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.