Thermo Scientific™

TraceGOLD™ TG-OPP I and II GC Columns

Catalog number: 26076-0690
Thermo Scientific™

TraceGOLD™ TG-OPP I and II GC Columns

Catalog number: 26076-0690
Analyze organophosphorus pesticides with ultralow bleed, superior inertness, and consistent reproducibility using Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns.This column's low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Expect full separation of organophosphorus pesticides with a fast analysis time. TraceGOLD TG-OPP I and II GC Columns are ideal for U.S. EPA methods 8141A.
 
Catalog Number
26076-0690
Unit Size
Each
Stationary Phase
TraceGOLD™ TG-OPP I
Length (Metric)
30 m
Diameter (Metric)
0.53 mm
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Stationary PhaseTraceGOLD™ TG-OPP I
Max. Temperature330°C
Film Thickness0.83 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
Catalog Number
Unit Size
Each
Stationary Phase
TraceGOLD™ TG-OPP I
Length (Metric)
30 m
Diameter (Metric)
0.25 mm
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-OPP I
Max. Temperature330°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
Catalog Number
Unit Size
Each
Stationary Phase
TraceGOLD™ TG-OPP I
Length (Metric)
30 m
Diameter (Metric)
0.32 mm
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.5 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-OPP I
Max. Temperature330°C
Film Thickness0.32 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
Catalog Number
Unit Size
Each
Stationary Phase
TraceGOLD™ TG-OPP II
Length (Metric)
30 m
Diameter (Metric)
0.53 mm
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.5 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-OPP II
Max. Temperature330°C
Film Thickness0.53 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
Catalog Number
Unit Size
Each
Stationary Phase
TraceGOLD™ TG-OPP II
Length (Metric)
30 m
Diameter (Metric)
0.25 mm
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-OPP II
Max. Temperature330°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
Catalog Number
Unit Size
Each
Stationary Phase
TraceGOLD™ TG-OPP II
Length (Metric)
30 m
Diameter (Metric)
0.32 mm
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-OPP II
Max. Temperature330°C
Film Thickness0.32 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeStationary PhaseLength (Metric)Diameter (Metric)Price (USD)
26076-0690Full specifications
EachTraceGOLD™ TG-OPP I30 m0.53 mmRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Stationary PhaseTraceGOLD™ TG-OPP I
Max. Temperature330°C
Film Thickness0.83 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
26076-1420Full specifications
EachTraceGOLD™ TG-OPP I30 m0.25 mmRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-OPP I
Max. Temperature330°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
26076-2240Full specifications
EachTraceGOLD™ TG-OPP I30 m0.32 mmRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.5 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-OPP I
Max. Temperature330°C
Film Thickness0.32 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
26075-2250Full specifications
EachTraceGOLD™ TG-OPP II30 m0.53 mmRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.5 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-OPP II
Max. Temperature330°C
Film Thickness0.53 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
26075-1420Full specifications
EachTraceGOLD™ TG-OPP II30 m0.25 mmRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-OPP II
Max. Temperature330°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
26075-5760Full specifications
EachTraceGOLD™ TG-OPP II30 m0.32 mmRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Organophosphorus Pesticides
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-OPP II
Max. Temperature330°C
Film Thickness0.32 µm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach
Showing 6 of 6
A Leap Forward in Performance with Low Bleed and Superior Inertness
  • Low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimal column bleed extends column lifetime, leading to higher productivity.
  • Reduced column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior intertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Redefines Expectations for GC
  • Low bleed, delivering excellent signal-to-noise ratio, sensitivity and mass spectral integrity.
  • Fast analysis time, facilitating full separation of organophosphorus pesticides.
  • Ideal for U.S. EPA methods 8141A

Similar To
  • Rtx™-OPPesticides
  • Rtx™-OPPesticides2