Thermo Scientific™

TraceGOLD TG-1301MS GC Columns

Catalog number: 26091-2370
Thermo Scientific™

TraceGOLD TG-1301MS GC Columns

Catalog number: 26091-2370

Thermo Scientific™ TraceGOLD TG-1301MS GC Columns provide low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.

 
Catalog Number
26091-2370
Unit Size
Each
Diameter (Metric)
0.53 mm
Film Thickness
0.5 µm
Length (Metric)
60 m
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.5 µm
Length (Metric)60 m
PolarityMid-Polar
Description0.5 um Thickness; 0.53 mm ID; 60 m Length
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.32 mm
Film Thickness
1.5 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness1.5 µm
Length (Metric)15 m
PolarityMid-Polar
Description1.5um thickness; 0.32mm ID; 15m length
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.25 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.53 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.25um thickness; 0.53mm ID; 15m length
Unit Size-
Catalog Number
Unit Size
-
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.25 mm ID; 30 m Length
Unit Size-
Catalog Number
Unit Size
-
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.32 mm ID; 30 m Length
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.53 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.53 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
60 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityMid-Polar
Description0.25 um Thickness; 0.25 mm ID; 60 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
60 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityMid-Polar
Description0.25 um Thickness; 0.32 mm ID; 60 m Length
Unit SizeEach
Showing 10 of 40Show more
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Film ThicknessLength (Metric)Price (USD)
26091-2370Full specifications
Each0.53 mm0.5 µm60 mRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.5 µm
Length (Metric)60 m
PolarityMid-Polar
Description0.5 um Thickness; 0.53 mm ID; 60 m Length
Unit SizeEach
26091-0680Full specifications
- 0.32 mm1.5 µm15 mRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness1.5 µm
Length (Metric)15 m
PolarityMid-Polar
Description1.5um thickness; 0.32mm ID; 15m length
Unit Size-
26091-1300Full specifications
Each0.25 mm0.25 µm15 mRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
26091-1310Full specifications
Each0.32 mm0.25 µm15 mRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.25 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
26091-1320Full specifications
- 0.53 mm0.25 µm15 mRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description0.25um thickness; 0.53mm ID; 15m length
Unit Size-
26091-1420Full specifications
- 0.25 mm0.25 µm30 mRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.25 mm ID; 30 m Length
Unit Size-
26091-1430Full specifications
- 0.32 mm0.25 µm30 mRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.32 mm ID; 30 m Length
Unit Size-
26091-1440Full specifications
Each0.53 mm0.25 µm30 mRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.53 mm ID; 30 m Length
Unit SizeEach
26091-1540Full specifications
Each0.25 mm0.25 µm60 mRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityMid-Polar
Description0.25 um Thickness; 0.25 mm ID; 60 m Length
Unit SizeEach
26091-1550Full specifications
Each0.32 mm0.25 µm60 mRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Stationary PhaseTraceGOLD™ TG-1301 MS
USP TypeG43
Max. Temperature260/280°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityMid-Polar
Description0.25 um Thickness; 0.32 mm ID; 60 m Length
Unit SizeEach
Showing 10 of 40Show more
  • Low to mid-polarity phase, 6% cyanopropylphenyl/94% dimethyl polysiloxane
  • Long lifetime
  • Excellent inertness
  • Equivalent to USP G43 phase
  • Similar to: Rtx-1301, DB-1301, BP-624, HP-1301, HP-624, SPB-1301, SPB-624, VP-1301, BF-624ms, CP-1301, CP-Select 624 CB

Recommended for:

  • Alcohols
  • Volatile organics
  • Oxygenates
  • Residual solvents
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.