Thermo Scientific™

TraceGOLD TG-5SilMS GC Columns

Catalog number: 26096-1310
Thermo Scientific™

TraceGOLD TG-5SilMS GC Columns

Catalog number: 26096-1310

Thermo Scientific™ TraceGOLD TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.

 
Catalog Number
26096-1310
Unit Size
-
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description0.25um thickness; 0.32mm ID; 15m length
Unit Size-
Catalog Number
Unit Size
-
Diameter (Metric)
0.1 mm
Film Thickness
0.1 µm
Length (Metric)
10 m
Price (USD)
Full specifications
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityLow-Polar
Description0.1um thickness; 0.1mm ID; 10m length
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.15 mm
Film Thickness
0.15 µm
Length (Metric)
20 m
Price (USD)
Full specifications
Diameter (Metric)0.15 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)20 m
PolarityLow-Polar
DescriptionTG-5 SilMS 20 m x 0.15 mm x 0.15 µm
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.2 mm
Film Thickness
0.33 µm
Length (Metric)
12 m
Price (USD)
Full specifications
Diameter (Metric)0.2 mm
Diameter (Metric) Inner0.2 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.33 µm
Length (Metric)12 m
PolarityLow-Polar
DescriptionTG-5SilMS 12m x 0.2mm x 0.33µm
Unit Size-
Catalog Number
Unit Size
-
Diameter (Metric)
0.1 mm
Film Thickness
0.15 µm
Length (Metric)
10 m
Price (USD)
Full specifications
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)10 m
PolarityLow-Polar
DescriptionTG-5SilMS 10m x 0.1mm x 0.1µm
Unit Size-
Catalog Number
Unit Size
-
Diameter (Metric)
0.1 mm
Film Thickness
0.15 µm
Length (Metric)
40 m
Price (USD)
Full specifications
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)40 m
PolarityLow-Polar
DescriptionTG-5SilMS 40m x 0.1mm x 0.1µm
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Particle Size0.25 μm
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description0.25 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Pack of 1
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Particle Size0.25 μm
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description0.25 um Thickness; 0.32 mm ID; 30 m Length
Unit SizePack of 1
Catalog Number
Unit Size
Pack of 1
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
60 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityLow-Polar
Description0.25 um Thickness; 0.25 mm ID; 60 m Length
Unit SizePack of 1
Showing 10 of 19Show more
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Film ThicknessLength (Metric)Price (USD)
26096-1310Full specifications
- 0.32 mm0.25 µm15 mRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description0.25um thickness; 0.32mm ID; 15m length
Unit Size-
26096-0200Full specifications
- 0.1 mm0.1 µm10 mRequest A Quote
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityLow-Polar
Description0.1um thickness; 0.1mm ID; 10m length
Unit Size-
26096-2760Full specifications
Each0.15 mm0.15 µm20 mRequest A Quote
Diameter (Metric)0.15 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)20 m
PolarityLow-Polar
DescriptionTG-5 SilMS 20 m x 0.15 mm x 0.15 µm
Unit SizeEach
26096-5820Full specifications
- 0.2 mm0.33 µm12 mRequest A Quote
Diameter (Metric)0.2 mm
Diameter (Metric) Inner0.2 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.33 µm
Length (Metric)12 m
PolarityLow-Polar
DescriptionTG-5SilMS 12m x 0.2mm x 0.33µm
Unit Size-
26096-2750Full specifications
- 0.1 mm0.15 µm10 mRequest A Quote
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)10 m
PolarityLow-Polar
DescriptionTG-5SilMS 10m x 0.1mm x 0.1µm
Unit Size-
26096-2940Full specifications
- 0.1 mm0.15 µm40 mRequest A Quote
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)40 m
PolarityLow-Polar
DescriptionTG-5SilMS 40m x 0.1mm x 0.1µm
Unit Size-
26096-1300Full specifications
Each0.25 mm0.25 µm15 mRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
26096-1420Full specifications
Each 0.25 mm0.25 µm30 mContact Us ›
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Particle Size0.25 μm
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description0.25 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
26096-1430Full specifications
Pack of 10.32 mm0.25 µm30 mContact Us ›
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Particle Size0.25 μm
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description0.25 um Thickness; 0.32 mm ID; 30 m Length
Unit SizePack of 1
26096-1540Full specifications
Pack of 10.25 mm0.25 µm60 mContact Us ›
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityLow-Polar
Description0.25 um Thickness; 0.25 mm ID; 60 m Length
Unit SizePack of 1
Showing 10 of 19Show more
  • Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
  • Designed for low bleed and outstanding inertness
  • Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5

Recommended for:

  • GC/MS applications using ion-trap systems
  • Polycyclic aromatics
  • Hydrocarbons including chlorinated hydrocarbons
  • Phthalates
  • Phenols
  • Amines
  • Organophosphates