Thermo Scientific™

TraceGOLD TG-5MS GC Columns

Catalog number: 26098-2750
Thermo Scientific™

TraceGOLD TG-5MS GC Columns

Catalog number: 26098-2750

Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific™ TraceGOLD™ TG-5MS GC Column.

 
Catalog Number
26098-2750
Unit Size
-
Diameter (Metric)
0.15 mm
Film Thickness
0.15 µm
Length (Metric)
10 m
Price (USD)
Full specifications
Diameter (Metric)0.15 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)10 m
PolarityLow-Polar
DescriptionTG-5MS 10m x 0.15mm x 0.15µm
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.1 mm
Film Thickness
0.1 µm
Length (Metric)
10 m
Price (USD)
Full specifications
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityLow-Polar
Description0.1 um Thickness; 0.1 mm ID; 10 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.2 mm
Film Thickness
0.33 µm
Length (Metric)
12 m
Price (USD)
Full specifications
Diameter (Metric)0.2 mm
Diameter (Metric) Inner0.2 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.33 µm
Length (Metric)12 m
PolarityLow-Polar
DescriptionTG-5 MS 12 m x 0.2 mm x 0.33 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.15 mm
Film Thickness
0.15 µm
Length (Metric)
40 m
Price (USD)
Full specifications
Diameter (Metric)0.15 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)40 m
PolarityLow-Polar
DescriptionTG-5 MS 40 m x 0.15 mm x 0.15 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.15 mm
Film Thickness
0.15 µm
Length (Metric)
20 m
Price (USD)
Full specifications
Diameter (Metric)0.15 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)20 m
PolarityLow-Polar
DescriptionTG-5 MS 20 m x 0.15 mm x 0.15 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description0.25 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.53 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description0.25um thickness; 0.53mm ID; 15m length
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Particle Size0.25 μm
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description0.25 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Particle Size0.25 μm
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description0.25 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
Showing 10 of 34Show more
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Film ThicknessLength (Metric)Price (USD)
26098-2750Full specifications
- 0.15 mm0.15 µm10 mRequest A Quote
Diameter (Metric)0.15 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)10 m
PolarityLow-Polar
DescriptionTG-5MS 10m x 0.15mm x 0.15µm
Unit Size-
26098-0200Full specifications
Each0.1 mm0.1 µm10 mContact Us ›
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityLow-Polar
Description0.1 um Thickness; 0.1 mm ID; 10 m Length
Unit SizeEach
26098-5820Full specifications
Each0.2 mm0.33 µm12 mRequest A Quote
Diameter (Metric)0.2 mm
Diameter (Metric) Inner0.2 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.33 µm
Length (Metric)12 m
PolarityLow-Polar
DescriptionTG-5 MS 12 m x 0.2 mm x 0.33 µm
Unit SizeEach
26098-2940Full specifications
Each0.15 mm0.15 µm40 mRequest A Quote
Diameter (Metric)0.15 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)40 m
PolarityLow-Polar
DescriptionTG-5 MS 40 m x 0.15 mm x 0.15 µm
Unit SizeEach
26098-2760Full specifications
Each0.15 mm0.15 µm20 mRequest A Quote
Diameter (Metric)0.15 mm
Diameter (Metric) Inner0.15 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.15 µm
Length (Metric)20 m
PolarityLow-Polar
DescriptionTG-5 MS 20 m x 0.15 mm x 0.15 µm
Unit SizeEach
26098-1300Full specifications
Each0.25 mm0.25 µm15 mContact Us ›
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description0.25 um Thickness; 0.25 mm ID; 15 m Length
Unit SizeEach
26098-1310Full specifications
Each0.32 mm0.25 µm15 mContact Us ›
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description0.25 um Thickness; 0.32 mm ID; 15 m Length
Unit SizeEach
26098-1320Full specifications
- 0.53 mm0.25 µm15 mRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityLow-Polar
Description0.25um thickness; 0.53mm ID; 15m length
Unit Size-
26098-1420Full specifications
Each 0.25 mm0.25 µm30 mContact Us ›
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Particle Size0.25 μm
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description0.25 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach
26098-1430Full specifications
Each 0.32 mm0.25 µm30 mContact Us ›
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 MS
USP TypeG27, G36
Max. Temperature330/350°C
Particle Size0.25 μm
Film Thickness0.25 µm
Length (Metric)30 m
PolarityLow-Polar
Description0.25 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach
Showing 10 of 34Show more
  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Exceptional inertness ideal for analysis of active compounds
  • Equivalent to USP G27 phase
  • Similar to Rxi™-5ms, DB-5, HP-5, HP-5ms, Ultra-2, SPB-5, Equity-5, CP-Sil 8

Recommended for:

  • Semivolatiles
  • Phenols
  • Amines
  • Residual solvents and solvent impurities
  • Drugs of abuse
  • Pesticides
  • PCB cogeners
  • Aroclor mixes
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.