Thermo Scientific™

TRACE™ TR-FAME GC Columns

Catalog number: 260M137P
Thermo Scientific™

TRACE™ TR-FAME GC Columns

Catalog number: 260M137P
Choose Thermo Scientific™ TRACE™ TR-FAME GC Columns for separation of cis/trans isomers and fatty acid methyl esters (FAMEs) with various degrees of unsaturation. The TRACE TR-FAME column is a cyanopropylphenyl-based phase specifically designed for the separation of FAMEs. It is also suitable for any application that requires a high-polarity column for use with MS detection.
 
Catalog Number
260M137P
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
25 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)25 m
PolarityPolar
Description25 m x 0.32 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.1 mm
Length (Metric)
10 m
Price (USD)
Full specifications
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.2 μm
Length (Metric)10 m
PolarityPolar
Description10 m x 0.10 mm x 0.20 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.22 mm
Length (Metric)
25 m
Price (USD)
Full specifications
Diameter (Metric)0.22 mm
Diameter (Metric) Inner0.22 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)25 m
PolarityPolar
DescriptionBacillus Thuringiensis; ATCC 10792
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.22 mm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.22 mm
Diameter (Metric) Inner0.22 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
DescriptionBacteroides Fragilis; ATCC 25285
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.25 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.32 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.22 mm
Length (Metric)
50 m
Price (USD)
Full specifications
Diameter (Metric)0.22 mm
Diameter (Metric) Inner0.22 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)50 m
PolarityPolar
Description50 m x 0.22 mm x0.25 µm
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
50 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)50 m
PolarityPolar
Description50 m x 0.32 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.22 mm
Length (Metric)
60 m
Price (USD)
Full specifications
Diameter (Metric)0.22 mm
Diameter (Metric) Inner0.22 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description60 m x 0.22 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Length (Metric)
60 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description60 m x 0.25 mm x 0.25 µm
Unit SizeEach
Showing 10 of 12Show more
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Length (Metric)Price (USD)
260M137PFull specifications
Each0.32 mm25 mRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)25 m
PolarityPolar
Description25 m x 0.32 mm x 0.25 µm
Unit SizeEach
260M096PFull specifications
Each0.1 mm10 mRequest A Quote
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.2 μm
Length (Metric)10 m
PolarityPolar
Description10 m x 0.10 mm x 0.20 µm
Unit SizeEach
260M135PFull specifications
Each0.22 mm25 mRequest A Quote
Diameter (Metric)0.22 mm
Diameter (Metric) Inner0.22 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)25 m
PolarityPolar
DescriptionBacillus Thuringiensis; ATCC 10792
Unit SizeEach
260M141PFull specifications
- 0.22 mm30 mRequest A Quote
Diameter (Metric)0.22 mm
Diameter (Metric) Inner0.22 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
DescriptionBacteroides Fragilis; ATCC 25285
Unit Size-
260M142PFull specifications
Each0.25 mm30 mContact Us ›
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.25 mm x 0.25 µm
Unit SizeEach
260M143PFull specifications
Each 0.32 mm30 mContact Us ›
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.32 mm x 0.25 µm
Unit SizeEach
260M147PFull specifications
- 0.22 mm50 mRequest A Quote
Diameter (Metric)0.22 mm
Diameter (Metric) Inner0.22 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)50 m
PolarityPolar
Description50 m x 0.22 mm x0.25 µm
Unit Size-
260M149PFull specifications
Each0.32 mm50 mContact Us ›
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)50 m
PolarityPolar
Description50 m x 0.32 mm x 0.25 µm
Unit SizeEach
260M153PFull specifications
Each0.22 mm60 mRequest A Quote
Diameter (Metric)0.22 mm
Diameter (Metric) Inner0.22 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description60 m x 0.22 mm x 0.25 µm
Unit SizeEach
260M154PFull specifications
Each 0.25 mm60 mContact Us ›
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for the Analysis of Fatty Acid Methyl Esters (FAMEs), GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description60 m x 0.25 mm x 0.25 µm
Unit SizeEach
Showing 10 of 12Show more
Excellent Quality and Reproducibility
  • Low bleed for MS, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
  • Polar phase, 70% cyanopropyl polysilphenylene-siloxane
  • Higher operating temperature than other columns
Applications:
  • FAMEs
  • FAMEs cis/trans isomers
Recommended Uses:
  • FAMEs
Similar To:
  • DB-23
  • BPX70
  • Rtx™-2330
  • SP™-2330
  • CP-Sil 88
  • SP™-2380
  • HP-23
  • VF-23ms
  • 007-23
  • AT™-Silar
  • PE-23
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.