Thermo Scientific™

TRACE™ TR-50MS GC Columns

Catalog number: 260R047P
Thermo Scientific™

TRACE™ TR-50MS GC Columns

Catalog number: 260R047P

Thermo Scientific™ TRACE TR-50MS GC Columns are mid-polarity columns well-suited to GC/MS applications.

 
Catalog Number
260R047P
Unit Size
-
Diameter (Metric)
0.25 mm
Film Thickness
0.1 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50 MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.1 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.25 mm x 0.1 µm
Unit Size-
Catalog Number
Unit Size
-
Diameter (Metric)
0.1 mm
Film Thickness
0.1 µm
Length (Metric)
10 m
Price (USD)
Full specifications
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityMid-Polar
Description10m x 0.10mm x 0.1um
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.15 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50 MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.15 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.25 mm x 0.15 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50 MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description15 m x 0.25 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Product LineTRACE
Stationary PhaseTrace™ TR-50 MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.25 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Product LineTRACE
Stationary PhaseTrace™ TR-50 MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.32 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
60 m
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityMid-Polar
Description60m x 0.25mm x 0.25um
Unit Size-
Catalog Number
Unit Size
-
Diameter (Metric)
0.53 mm
Film Thickness
0.5 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.5 µm
Length (Metric)15 m
PolarityMid-Polar
Description15m x 0.53mm x 0.5um
Unit Size-
Catalog Number
Unit Size
-
Diameter (Metric)
0.53 mm
Film Thickness
0.5 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description30m x 0.53mm x 0.5um
Unit Size-
Showing 9 of 9
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Film ThicknessLength (Metric)Price (USD)
260R047PFull specifications
- 0.25 mm0.1 µm30 mRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50 MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.1 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.25 mm x 0.1 µm
Unit Size-
260R020PFull specifications
-0.1 mm0.1 µm10 mRequest A Quote
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.1 µm
Length (Metric)10 m
PolarityMid-Polar
Description10m x 0.10mm x 0.1um
Unit Size-
260R050PFull specifications
Each0.25 mm0.15 µm30 mRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50 MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.15 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.25 mm x 0.15 µm
Unit SizeEach
260R130PFull specifications
Each0.25 mm0.25 µm15 mRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50 MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.25 µm
Length (Metric)15 m
PolarityMid-Polar
Description15 m x 0.25 mm x 0.25 µm
Unit SizeEach
260R142PFull specifications
Each 0.25 mm0.25 µm30 mContact Us ›
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Product LineTRACE
Stationary PhaseTrace™ TR-50 MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.25 mm x 0.25 µm
Unit SizeEach
260R143PFull specifications
Each0.32 mm0.25 µm30 mRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Product LineTRACE
Stationary PhaseTrace™ TR-50 MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.32 mm x 0.25 µm
Unit SizeEach
260R154PFull specifications
-0.25 mm0.25 µm60 mRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityMid-Polar
Description60m x 0.25mm x 0.25um
Unit Size-
260R213PFull specifications
-0.53 mm0.5 µm15 mRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.5 µm
Length (Metric)15 m
PolarityMid-Polar
Description15m x 0.53mm x 0.5um
Unit Size-
260R225PFull specifications
-0.53 mm0.5 µm30 mRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Stationary PhaseTrace™ TR-50MS
USP TypeG3
Max. Temperature360/370°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description30m x 0.53mm x 0.5um
Unit Size-
Showing 9 of 9
  • Mid-polarity phase, 50% Phenyl polysilphenylene-siloxane
  • Low-bleed decreases MS contamination
  • Particularly useful for applications requiring a higher temperature and more polarity than a 5% phenyl column
  • Column inertness results in minimal peak tailing and decreased breakdown of sensitive samples
  • Similar to: OV-17, SP-2250, DB-17, DB-17ms, DB-17ht, BPX50, Rtx-50, SPB-50, HP-50+, HP-17, AT50, RSL-300, PE-17, CC-17, 007-17(MPS-50), SPB-17, ZB-50

Recommended for:

  • Herbicides
  • Drugs of Abuse
  • EPA 604, 608, 8060, 8081
  • Pharmaceuticals
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.