Thermo Scientific™

TRACE™ TR-WaxMS GC Columns

Catalog number: 260X143P
Thermo Scientific™

TRACE™ TR-WaxMS GC Columns

Catalog number: 260X143P
For high-polarity separations as part of GC/MS analysis, choose the low-bleed, high polarity Thermo ScientificTM TRACETM TR-WaxMS GC Column. The TRACE TR-WaxMS column is manufactured using a proprietary bonding technique that minimizes bleed and extends the maximum operating temperature (260 to 280 ̊C).
 
Catalog Number
260X143P
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
30 m
Film Thickness
0.25 µm
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.32 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Length (Metric)
30 m
Film Thickness
0.25 µm
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.25 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.1 mm
Length (Metric)
20 m
Film Thickness
0.1 µm
Price (USD)
Full specifications
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.1 µm
Length (Metric)20 m
PolarityPolar
Description20m x 0.10mm x 0.1um
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Length (Metric)
60 m
Film Thickness
0.25 µm
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description60 m x 0.25 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
60 m
Film Thickness
0.25 µm
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description60 m x 0.32 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Length (Metric)
30 m
Film Thickness
0.5 µm
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.25 mm x 0.5 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
30 m
Film Thickness
0.5 µm
Price (USD)
Full specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.32 mm x 0.5 µm
Unit SizeEach
Catalog Number
Unit Size
-
Diameter (Metric)
0.25 mm
Length (Metric)
60 m
Film Thickness
0.5 µm
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.5 µm
Length (Metric)60 m
PolarityPolar
Description60m x 0.25mm x 0.5um
Unit Size-
Catalog Number
Unit Size
-
Diameter (Metric)
0.25 mm
Length (Metric)
30 m
Film Thickness
1 µm
Price (USD)
Full specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness1 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.25 mm x 1 µm
Unit Size-
Catalog Number
Unit Size
-
Diameter (Metric)
0.53 mm
Length (Metric)
30 m
Film Thickness
1 µm
Price (USD)
Full specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness1 µm
Length (Metric)30 m
PolarityPolar
Description30m x 0.53mm x 1um
Unit Size-
Showing 10 of 11Show more
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Length (Metric)Film ThicknessPrice (USD)
260X143PFull specifications
Each0.32 mm30 m0.25 µmContact Us ›
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.32 mm x 0.25 µm
Unit SizeEach
260X142PFull specifications
Each 0.25 mm30 m0.25 µmContact Us ›
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.25 mm x 0.25 µm
Unit SizeEach
260X145PFull specifications
- 0.1 mm20 m0.1 µmRequest A Quote
Diameter (Metric)0.1 mm
Diameter (Metric) Inner0.1 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.1 µm
Length (Metric)20 m
PolarityPolar
Description20m x 0.10mm x 0.1um
Unit Size-
260X154PFull specifications
Each0.25 mm60 m0.25 µmContact Us ›
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description60 m x 0.25 mm x 0.25 µm
Unit SizeEach
260X155PFull specifications
Each0.32 mm60 m0.25 µmRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityPolar
Description60 m x 0.32 mm x 0.25 µm
Unit SizeEach
260X223PFull specifications
Each0.25 mm30 m0.5 µmRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.25 mm x 0.5 µm
Unit SizeEach
260X224PFull specifications
Each0.32 mm30 m0.5 µmRequest A Quote
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.32 mm x 0.5 µm
Unit SizeEach
260X235PFull specifications
- 0.25 mm60 m0.5 µmRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness0.5 µm
Length (Metric)60 m
PolarityPolar
Description60m x 0.25mm x 0.5um
Unit Size-
260X296PFull specifications
- 0.25 mm30 m1 µmRequest A Quote
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Product LineTRACE
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness1 µm
Length (Metric)30 m
PolarityPolar
Description30 m x 0.25 mm x 1 µm
Unit Size-
260X298PFull specifications
- 0.53 mm30 m1 µmRequest A Quote
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Stationary PhaseTrace™ TG-WAXMS
USP TypeG16
Max. Temperature280/300°C
Film Thickness1 µm
Length (Metric)30 m
PolarityPolar
Description30m x 0.53mm x 1um
Unit Size-
Showing 10 of 11Show more

Engineered for Superior Performance:

  • Polar phase, polyethylene glycol
  • Proprietary bonding method for expanded operating temperatures
  • Extremely low-bleed for improved sensitivity and library matches
  • High stability with oxygen and water


Applications:

  • Aromatic hydrocarbons
  • Food additives
  • Essential oils
  • Alcohols
  • Esters
  • Aldehydes
  • Ketones


Excellent Quality and Reproducibility:

  • Low-bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance


Recommended Uses:

  • Aldehydes
  • Essential oils


Alternative Uses:

  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines&endash;Aliphatic
  • Amines&endash;Aromatic
  • Herbicides
  • Ketones
  • Nitroaromatics
  • Phenols
  • Volatiles


Similar To:

  • DB-Wax
  • Rtx™-Wax
  • Stabilwax™
  • HP20M
  • BP20
  • HP-Wax
  • HP-INNOWax
  • SUPELCOWAX™ 10
  • AT™-Wax
  • Nukol™
  • CP Wax 52CB
  • ZB-Wax
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.