Thermo Scientific™

Accucore™ Urea HILIC HPLC Columns

Catalog number: 27726-152130
Thermo Scientific™

Accucore™ Urea HILIC HPLC Columns

Catalog number: 27726-152130

Based on Core Enhanced Technology™, Thermo Scientific™ Accucore™ Urea HILIC LC Columns provide fast, high-resolution separations-without the elevated backpressures required by sub-2µm particles.

 
Catalog Number
27726-152130
Unit Size
Each
Particle Size
2.6 μm
Diameter (Metric)
2.1 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)150 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit SizeEach
Catalog Number
Unit Size
-
Particle Size
2.6 μm
Diameter (Metric)
3 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)100 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit Size-
Catalog Number
Unit Size
Each
Particle Size
2.6 μm
Diameter (Metric)
4.6 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
2.6 μm
Diameter (Metric)
2.1 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit SizeEach
Catalog Number
Unit Size
-
Particle Size
2.6 μm
Diameter (Metric)
2.1 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit Size-
Catalog Number
Unit Size
-
Particle Size
2.6 μm
Diameter (Metric)
4.6 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit Size-
Catalog Number
Unit Size
Each
Particle Size
2.6 μm
Diameter (Metric)
3 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)50 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
2.6 μm
Diameter (Metric)
2.1 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)250 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit SizeEach
Catalog Number
Unit Size
-
Particle Size
2.6 μm
Diameter (Metric)
4.6 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit Size-
Catalog Number
Unit Size
-
Particle Size
2.6 μm
Diameter (Metric)
3 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)150 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit Size-
Showing 10 of 11Show more
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Price (USD)
27726-152130Full specifications
Each 2.6 μm2.1 mm150 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)150 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit SizeEach
27726-103030Full specifications
-2.6 μm3 mm100 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)100 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit Size-
27726-154630Full specifications
Each 2.6 μm4.6 mm150 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit SizeEach
27726-102130Full specifications
Each2.6 μm2.1 mm100 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit SizeEach
27726-052130Full specifications
-2.6 μm2.1 mm50 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit Size-
27726-054630Full specifications
- 2.6 μm4.6 mm50 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit Size-
27726-053030Full specifications
Each 2.6 μm3 mm50 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)50 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit SizeEach
27726-252130Full specifications
Each 2.6 μm2.1 mm250 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)250 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit SizeEach
27726-104630Full specifications
-2.6 μm4.6 mm100 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit Size-
27726-153030Full specifications
-2.6 μm3 mm150 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)150 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Stationary PhaseUrea-HILIC
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeHILIC
PhaseHILIC
Unit Size-
Showing 10 of 11Show more
  • Rugged and reproducible 2.6µm solid core particles
  • Fast separations with superb resolution
  • Low backpressures
  • Bonded hydrophillic stationary phase
  • Unique selectivity compared to other HILIC phases
  • Low ion exchange activity
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.