Thermo Scientific™

Hypercarb™ Porous Graphitic Carbon HPLC Columns

Catalog number: 35003-033030
Thermo Scientific™

Hypercarb™ Porous Graphitic Carbon HPLC Columns

Catalog number: 35003-033030

Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns. Enhanced retention of polar compounds and separation of structurally related analytes with stability at pH extremes and high temperature.

 
Catalog Number
35003-033030
Unit Size
-
Particle Size
3 μm
Diameter (Metric)
3 mm
Length (Metric)
30 mm
Packing Material
Spherical, Porous Graphitic Carbon
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithLC/MS
Length (Metric)30 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit Size-
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
1 mm
Length (Metric)
30 mm
Packing Material
Spherical, Porous Graphitic Carbon
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)1 mm
For Use WithLC/MS
Length (Metric)30 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
2.1 mm
Length (Metric)
30 mm
Packing Material
Spherical, Porous Graphitic Carbon
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)30 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
1 mm
Length (Metric)
50 mm
Packing Material
Spherical, Porous Graphitic Carbon
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)1 mm
For Use WithLC/MS
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
2.1 mm
Length (Metric)
50 mm
Packing Material
Spherical, Porous Graphitic Carbon
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
3 mm
Length (Metric)
50 mm
Packing Material
Spherical, Porous Graphitic Carbon
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithLC/MS
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
4.6 mm
Length (Metric)
50 mm
Packing Material
Spherical, Porous Graphitic Carbon
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithLC/MS
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
1 mm
Length (Metric)
100 mm
Packing Material
Spherical, Porous Graphitic Carbon
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)1 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
2.1 mm
Length (Metric)
100 mm
Packing Material
Spherical, Porous Graphitic Carbon
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
3 mm
Length (Metric)
100 mm
Packing Material
Spherical, Porous Graphitic Carbon
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
Showing 10 of 51Show more
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Packing MaterialPrice (USD)
35003-033030Full specifications
-3 μm3 mm30 mmSpherical, Porous Graphitic CarbonRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithLC/MS
Length (Metric)30 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit Size-
35003-031030Full specifications
Each3 μm1 mm30 mmSpherical, Porous Graphitic CarbonContact Us ›
Column FormatAnalytical Column
Diameter (Metric)1 mm
For Use WithLC/MS
Length (Metric)30 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
35003-032130Full specifications
Each3 μm2.1 mm30 mmSpherical, Porous Graphitic CarbonContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)30 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
35003-051030Full specifications
Each3 μm1 mm50 mmSpherical, Porous Graphitic CarbonContact Us ›
Column FormatAnalytical Column
Diameter (Metric)1 mm
For Use WithLC/MS
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
35003-052130Full specifications
Each3 μm2.1 mm50 mmSpherical, Porous Graphitic CarbonContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
35003-053030Full specifications
Each3 μm3 mm50 mmSpherical, Porous Graphitic CarbonContact Us ›
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithLC/MS
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
35003-054630Full specifications
Each3 μm4.6 mm50 mmSpherical, Porous Graphitic CarbonContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithLC/MS
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
35003-101030Full specifications
Each3 μm1 mm100 mmSpherical, Porous Graphitic CarbonContact Us ›
Column FormatAnalytical Column
Diameter (Metric)1 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
35003-102130Full specifications
Each3 μm2.1 mm100 mmSpherical, Porous Graphitic CarbonContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
35003-103030Full specifications
Each3 μm3 mm100 mmSpherical, Porous Graphitic CarbonContact Us ›
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithLC/MS
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH0 to 14
Pore Size250 Å
Surface Area120 m²/g
Temperature105°C
Stationary PhasePorous Graphitic Carbon
Product LineHypercarb
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
Column TypeReversed Phase
PhaseReversed Phase
TypeAnalytical Column
Unit SizeEach
Showing 10 of 51Show more

Suited to solve problem separations.

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable from 0 to 14
  • Excellent for high temperature applications
  • 100% stainless-steel column hardware
  • PEEK-free column hardware for use at temperatures above 120°C

Ordering Information:

Other column dimensions are also available. Please note that some columns are for use with elevated temperatures. Please call your Customer Service Representative for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.