Thermo Scientific™

13mm Clear Glass Screw Thread Vials

Catalog number: 4-SV
Thermo Scientific™

13mm Clear Glass Screw Thread Vials

Catalog number: 4-SV
These 13mm vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish, they are available in Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.
 
Catalog Number
4-SV
Unit Size
Pack of 500
Volume (Metric)
4.0 mL
Price (USD)
Full specifications
Description13-425 Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4.0 mL
No. per Pack500
Volume (Metric) Residual<800 μL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)46 mm
Marking SpotNo
Volume (Metric) Usable3.5 mL
Unit SizePack of 500
Catalog Number
Unit Size
Pack of,125
Volume (Metric)
10.0 mL
Price (USD)
Full specifications
Description13-425 Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner13 mm
ColorClear
Diameter (Metric) Outer13 mm
MaterialGlass
Volume (Metric)10.0 mL
No. per Pack125
Volume (Metric) Residual<500 μL
Base StyleRound Bottom
Volume (Metric) Total10 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)100 mm
Marking SpotNo
Volume (Metric) Usable8.5 mL
Unit SizePack of,125
Catalog Number
Unit Size
Each
Volume (Metric)
3.5 mL
Price (USD)
Full specifications
Description13-425 Screw Thread High Recovery Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15.25 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)3.5 mL
No. per Pack250
Volume (Metric) Residual<12 μL
Base StyleHigh Recovery
Volume (Metric) Total3.5 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)46 mm
Marking SpotNo
Volume (Metric) Usable3 mL
Unit SizeEach
Catalog Number
Unit Size
Pack of 125
Volume (Metric)
5.0 mL
Price (USD)
Full specifications
Description13-425 Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner13 mm
ColorClear
Diameter (Metric) Outer13 mm
MaterialGlass
Volume (Metric)5.0 mL
No. per Pack125
Volume (Metric) Residual<500 μL
Base StyleRound Bottom
Volume (Metric) Total5 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)65 mm
Marking SpotNo
Volume (Metric) Usable4.5 mL
Unit SizePack of 125
Catalog Number
Unit Size
Pack of 100
Volume (Metric)
4 mL
Price (USD)
Full specifications
Description13-425mm Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 mL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Marking SpotNo
Volume (Metric) Usable4 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Volume (Metric)
4 mL
Price (USD)
Full specifications
Description13-425mm Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 mL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Marking SpotYes
Volume (Metric) Usable4 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Volume (Metric)
3.5 mL
Price (USD)
Full specifications
Description13-425mm AP2000 High Recovery Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15.25 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)3.5 mL
No. per Pack100
Volume (Metric) Residual<15 μL
Base StyleTapered Base
Volume (Metric) Total3.5 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Marking SpotNo
Volume (Metric) Usable3.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Volume (Metric)
4 mL
Price (USD)
Full specifications
Description13-425 Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 mL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial, Silanized
Closure TypeScrew
Height (Metric)45 mm
Marking SpotNo
Volume (Metric) Usable4 mL
Unit SizePack of 100
Showing 8 of 8
Catalog NumberSpecificationsUnit SizeVolume (Metric)Price (USD)
4-SVFull specifications
Pack of 5004.0 mLContact Us ›
Description13-425 Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4.0 mL
No. per Pack500
Volume (Metric) Residual<800 μL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)46 mm
Marking SpotNo
Volume (Metric) Usable3.5 mL
Unit SizePack of 500
10-SVFull specifications
Pack of,12510.0 mLContact Us ›
Description13-425 Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner13 mm
ColorClear
Diameter (Metric) Outer13 mm
MaterialGlass
Volume (Metric)10.0 mL
No. per Pack125
Volume (Metric) Residual<500 μL
Base StyleRound Bottom
Volume (Metric) Total10 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)100 mm
Marking SpotNo
Volume (Metric) Usable8.5 mL
Unit SizePack of,125
3.5-HRSVFull specifications
Each3.5 mLRequest A Quote
Description13-425 Screw Thread High Recovery Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15.25 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)3.5 mL
No. per Pack250
Volume (Metric) Residual<12 μL
Base StyleHigh Recovery
Volume (Metric) Total3.5 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)46 mm
Marking SpotNo
Volume (Metric) Usable3 mL
Unit SizeEach
5-SVFull specifications
Pack of 1255.0 mLContact Us ›
Description13-425 Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner13 mm
ColorClear
Diameter (Metric) Outer13 mm
MaterialGlass
Volume (Metric)5.0 mL
No. per Pack125
Volume (Metric) Residual<500 μL
Base StyleRound Bottom
Volume (Metric) Total5 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)65 mm
Marking SpotNo
Volume (Metric) Usable4.5 mL
Unit SizePack of 125
C4015-1Full specifications
Pack of 1004 mLContact Us ›
Description13-425mm Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 mL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Marking SpotNo
Volume (Metric) Usable4 mL
Unit SizePack of 100
C4015-11WFull specifications
Pack of 1004 mLContact Us ›
Description13-425mm Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 mL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Marking SpotYes
Volume (Metric) Usable4 mL
Unit SizePack of 100
C4015-9Full specifications
Pack of 1003.5 mLContact Us ›
Description13-425mm AP2000 High Recovery Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15.25 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)3.5 mL
No. per Pack100
Volume (Metric) Residual<15 μL
Base StyleTapered Base
Volume (Metric) Total3.5 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Marking SpotNo
Volume (Metric) Usable3.5 mL
Unit SizePack of 100
C4015-S1Full specifications
Pack of 1004 mLContact Us ›
Description13-425 Screw Thread Vials
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 mL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial, Silanized
Closure TypeScrew
Height (Metric)45 mm
Marking SpotNo
Volume (Metric) Usable4 mL
Unit SizePack of 100
Showing 8 of 8
Choose the right vial for your needs

Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials

Identify sample and volume with graduated, write-on patch provided on certain vials

Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Polyspring inserts are self-aligning and provide a cushion against needle contact.

Autosampler compatibility*

Shimadzu™

Spark Holland™

Varian™

VWR™ (Merck)/Hitachi™

Waters™ (Wisp 48 Position Carousel)

*See the Columns and Consumables Catalog for autosampler compatibility

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.