Thermo Scientific™

Titan3™ Polypropylene Syringe Filters

Catalog number: 42213-PP
Thermo Scientific™

Titan3™ Polypropylene Syringe Filters

Catalog number: 42213-PP
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Titan3 Polypropylene Syringe Filters are a good choice for filtration of biological samples, and for filtration of aggressive organic solutions.
 
Catalog Number
42213-PP
Unit Size
Pack of 200
Pore Size
0.2 μm
Diameter (Metric)
17 mm
Pressure Rating
115 psi
Price (USD)
Price: 272.62
Online Offer: 272.62
(ends 31-Dec-2022)
Your Price:
Availability
-
Full specifications
Quantity
Volume (Metric)<29 μL (Hold Up)
DisposableYes
Material (Membrane)Polypropylene
Pore Size0.2 μm
MaterialPolypropylene
SterilityNon-sterile
Housing MaterialMedical Grade, Solvent-Resistant, Virgin Polypropylene
TypeSyringe Filter
ColorRoyal Blue
Diameter (Metric) Membrane17 mm
Diameter (Metric)17 mm
DescriptionTitan3 Polypropylene Syringe Filter 0.2 µm, 17 mm, 200 Pk.
Product LineTitan3
Certifications/ComplianceTitan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
For Use With (Application)Sample Filtration: biological samples
Hold up Volume (After Air Purge)<35 μL
PrefilterNo
Pressure Rating115 psi
Unit SizePack of 200
Catalog Number
Unit Size
-
Pore Size
0.45 μm
Diameter (Metric)
30 mm
Pressure Rating
210 psi
Price (USD)
Availability
-
Full specifications
Quantity
-
Volume (Metric)<137 μL (Hold Up)
DisposableYes
Material (Membrane)Polypropylene
Pore Size0.45 μm
MaterialPolypropylene
SterilityNon-sterile
Housing MaterialMedical Grade, Solvent-Resistant, Virgin Polypropylene
TypeSyringe Filter
ColorWhite
Diameter (Metric) Membrane30 mm
Diameter (Metric)30 mm
Description0.45 µm, 30 mm, 100 Pk.
Product LineTitan3
Certifications/ComplianceTitan3 polypropylene syringe filter housings meet the requirements of 21 CFR 177.1520.
For Use With (Application)Sample Filtration: biological samples
Hold up Volume (After Air Purge)<157 μL
PrefilterNo
Pressure Rating210 psi
Unit Size-
Catalog Number
Unit Size
Pack of 100
Pore Size
0.2 μm
Diameter (Metric)
30 mm
Pressure Rating
210 psi
Price (USD)
Price: 287.48
Online Offer: 287.48
(ends 31-Dec-2022)
Your Price:
Availability
-
Full specifications
Quantity
Volume (Metric)<137 μL (Hold Up)
DisposableYes
Material (Membrane)Polypropylene
Pore Size0.2 μm
MaterialPolypropylene
SterilityNon-sterile
Housing MaterialMedical Grade, Solvent-Resistant, Virgin Polypropylene
TypeSyringe Filter
ColorRoyal Blue
Diameter (Metric) Membrane30 mm
Diameter (Metric)30 mm
DescriptionTitan3 Polypropylene Syringe Filter 0.2 µm, 30 mm, 100 Pk.
Product LineTitan3
Certifications/ComplianceTitan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
For Use With (Application)Sample Filtration: biological samples
Hold up Volume (After Air Purge)<157 μL
PrefilterNo
Pressure Rating210 psi
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 200
Pore Size
0.45 μm
Diameter (Metric)
17 mm
Pressure Rating
115 psi
Price (USD)
Price: 315.47
Online Offer: 315.47
(ends 31-Dec-2022)
Your Price:
Availability
-
Full specifications
Quantity
Volume (Metric)<29 μL (Hold Up)
DisposableYes
Material (Membrane)Polypropylene
Pore Size0.45 μm
MaterialPolypropylene
SterilityNon-sterile
Housing MaterialMedical Grade, Solvent-Resistant, Virgin Polypropylene
TypeSyringe Filter
ColorWhite
Diameter (Metric) Membrane17 mm
Diameter (Metric)17 mm
DescriptionTitan3 Polypropylene Syringe Filter 0.45 µm, 17 mm, 200 Pk.
Product LineTitan3
Certifications/ComplianceTitan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
For Use With (Application)Sample Filtration: biological samples
Hold up Volume (After Air Purge)<35 μL
PrefilterNo
Pressure Rating115 psi
Unit SizePack of 200
Catalog Number
Unit Size
Pack of 100
Pore Size
0.45 μm
Diameter (Metric)
30 mm
Pressure Rating
210 psi
Price (USD)
Price: 232.88
Online Offer: 232.88
(ends 31-Dec-2022)
Your Price:
Availability
-
Full specifications
Quantity
Volume (Metric)<137 μL (Hold Up)
DisposableYes
Material (Membrane)Polypropylene
Pore Size0.45 μm
MaterialPolypropylene
SterilityNon-sterile
Housing MaterialMedical Grade, Solvent-Resistant, Virgin Polypropylene
TypeSyringe Filter
ColorWhite
Diameter (Metric) Membrane30 mm
Diameter (Metric)30 mm
DescriptionTitan3 Polypropylene Syringe Filter 0.45 µm, 30 mm, 100 Pk.
Product LineTitan3
Certifications/ComplianceTitan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
For Use With (Application)Sample Filtration: biological samples
Hold up Volume (After Air Purge)<157 μL
PrefilterNo
Pressure Rating210 psi
Unit SizePack of 100
Showing 5 of 5
Catalog NumberSpecificationsUnit SizePore SizeDiameter (Metric)Pressure RatingPrice (USD)AvailabilityQuantity
42213-PPFull specifications
Pack of 2000.2 μm17 mm115 psi
Price: 272.62
Online Offer: 272.62
(ends 31-Dec-2022)
Your Price:
-
Volume (Metric)<29 μL (Hold Up)
DisposableYes
Material (Membrane)Polypropylene
Pore Size0.2 μm
MaterialPolypropylene
SterilityNon-sterile
Housing MaterialMedical Grade, Solvent-Resistant, Virgin Polypropylene
TypeSyringe Filter
ColorRoyal Blue
Diameter (Metric) Membrane17 mm
Diameter (Metric)17 mm
DescriptionTitan3 Polypropylene Syringe Filter 0.2 µm, 17 mm, 200 Pk.
Product LineTitan3
Certifications/ComplianceTitan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
For Use With (Application)Sample Filtration: biological samples
Hold up Volume (After Air Purge)<35 μL
PrefilterNo
Pressure Rating115 psi
Unit SizePack of 200
RM44525-PPEFull specifications
-0.45 μm30 mm210 psiRequest A Quote--
Volume (Metric)<137 μL (Hold Up)
DisposableYes
Material (Membrane)Polypropylene
Pore Size0.45 μm
MaterialPolypropylene
SterilityNon-sterile
Housing MaterialMedical Grade, Solvent-Resistant, Virgin Polypropylene
TypeSyringe Filter
ColorWhite
Diameter (Metric) Membrane30 mm
Diameter (Metric)30 mm
Description0.45 µm, 30 mm, 100 Pk.
Product LineTitan3
Certifications/ComplianceTitan3 polypropylene syringe filter housings meet the requirements of 21 CFR 177.1520.
For Use With (Application)Sample Filtration: biological samples
Hold up Volume (After Air Purge)<157 μL
PrefilterNo
Pressure Rating210 psi
Unit Size-
42225-PPFull specifications
Pack of 1000.2 μm30 mm210 psi
Price: 287.48
Online Offer: 287.48
(ends 31-Dec-2022)
Your Price:
-
Volume (Metric)<137 μL (Hold Up)
DisposableYes
Material (Membrane)Polypropylene
Pore Size0.2 μm
MaterialPolypropylene
SterilityNon-sterile
Housing MaterialMedical Grade, Solvent-Resistant, Virgin Polypropylene
TypeSyringe Filter
ColorRoyal Blue
Diameter (Metric) Membrane30 mm
Diameter (Metric)30 mm
DescriptionTitan3 Polypropylene Syringe Filter 0.2 µm, 30 mm, 100 Pk.
Product LineTitan3
Certifications/ComplianceTitan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
For Use With (Application)Sample Filtration: biological samples
Hold up Volume (After Air Purge)<157 μL
PrefilterNo
Pressure Rating210 psi
Unit SizePack of 100
44513-PPFull specifications
Pack of 2000.45 μm17 mm115 psi
Price: 315.47
Online Offer: 315.47
(ends 31-Dec-2022)
Your Price:
-
Volume (Metric)<29 μL (Hold Up)
DisposableYes
Material (Membrane)Polypropylene
Pore Size0.45 μm
MaterialPolypropylene
SterilityNon-sterile
Housing MaterialMedical Grade, Solvent-Resistant, Virgin Polypropylene
TypeSyringe Filter
ColorWhite
Diameter (Metric) Membrane17 mm
Diameter (Metric)17 mm
DescriptionTitan3 Polypropylene Syringe Filter 0.45 µm, 17 mm, 200 Pk.
Product LineTitan3
Certifications/ComplianceTitan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
For Use With (Application)Sample Filtration: biological samples
Hold up Volume (After Air Purge)<35 μL
PrefilterNo
Pressure Rating115 psi
Unit SizePack of 200
44525-PPFull specifications
Pack of 1000.45 μm30 mm210 psi
Price: 232.88
Online Offer: 232.88
(ends 31-Dec-2022)
Your Price:
-
Volume (Metric)<137 μL (Hold Up)
DisposableYes
Material (Membrane)Polypropylene
Pore Size0.45 μm
MaterialPolypropylene
SterilityNon-sterile
Housing MaterialMedical Grade, Solvent-Resistant, Virgin Polypropylene
TypeSyringe Filter
ColorWhite
Diameter (Metric) Membrane30 mm
Diameter (Metric)30 mm
DescriptionTitan3 Polypropylene Syringe Filter 0.45 µm, 30 mm, 100 Pk.
Product LineTitan3
Certifications/ComplianceTitan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
For Use With (Application)Sample Filtration: biological samples
Hold up Volume (After Air Purge)<157 μL
PrefilterNo
Pressure Rating210 psi
Unit SizePack of 100
Showing 5 of 5
With a robust design that includes a reinforcing outer ring configuration and integral pre-filter, Titan3 Syringe Filters are an ideal choice for high solids applications or where maximum confidence is required.

Outstanding Performance
  • Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
  • Performance-tested under actual HPLC conditions
  • Integral 1mm borosilicate glass pre-filter (30mm devices) ensures greater confidence with high solids samples
  • Reinforcing ring provides greater strength to the housing to prevent leakage and bursting (30mm products pressure rated to 120 psi)
  • Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
  • Able to filter solutions at temperatures up to 100°C
Convenient and Easy to Use
  • Color coding makes it easy to select the correct membrane and pore size
  • Packed in re-usable rigid transparent color-coded containers
  • Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
  • Enhanced Luer lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.