Thermo Scientific™

UltiMate™ NCP-3200RS Binary Rapid Separation Nano Flow Pump

Catalog number: 5041.0030A
Thermo Scientific™

UltiMate™ NCP-3200RS Binary Rapid Separation Nano Flow Pump

Catalog number: 5041.0030A

Access the highest resolution, the fastest analyses and exceptional column identification flexibility in one module. The Thermo Scientific™ UltiMate™ NCP-3200RS Binary Rapid Separation Nano/Cap ProFlow Pumps comes with a flow range of 0-1500nL/min and operating pressure up to 900 bar. The flow range can be changed with the optional capillary or micro flow meter offering up to 50µL/min and 800 bar. Our Thermo Scientific™ ProFlow™ technology improves nano-flow rate control and results in high retention time precision and higher quality data. Achieve high-sensitivity with our nano- flow solution, or achieve high-sensitivity and high-throughput with robust capillary- solutions.

 
Catalog Number
5041.0030A
Unit Size
Each
Min. Flow Rate
0 nL/min. (Recommended 50 nL/min.)
Proportioning Accuracy
Typically: <1.0% SD
Pressure Range
86 MPa
Price (USD)
Full specifications
For Use With (Equipment)Thermo Scientific UltiMate 3000 RSLC Nano System
Frequency100-120 V, 60 Hz; 200-240 V, 50 Hz
Min. Flow Rate0 nL/min. (Recommended 50 nL/min.)
Operating PrincipleSerial dual-piston
Solvent DegassingExternal (optional)
Gradient FormationHigh-pressure proportioning
Max. Flow Rate50 μL/min.
GLP Features<p>Full support of Thermo Scientific AutoQ insturment qualification, qualification status and system wellness monitoring. All system parameters are logged in the Chromeleon Audit Trail.</p>
Gradient Delay Volume<25 nL
Pressure Range86 MPa
I/O Interfaces2 digital inputs, 2 relay outputs
No. of Eluent Lines2
Proportioning AccuracyTypically: <1.0% SD
Proportioning PrecisionTypically: <0.2% SD
PC ConnectionUSB hub with 3 sockets integrated
Pressure RippleTypically: <0.2 MPa or <1% whichever is greater
Voltage100-120 V, 60 Hz; 200-240 V, 50 Hz
Weight (English)38.6 lb.
Weight (Metric)17.5 kg
DescriptionNCP-3200 RS Binary Nano/Cap ProFlow pump
Dimensions (HWD)8.3 x 16.5 x 20 in. (21 x 42 x 51 cm)
Retention Time RSD≤0.2% RSD or < 0.1 SD whichever is greater with a 30 min gradient
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeMin. Flow RateProportioning AccuracyPressure RangePrice (USD)
5041.0030AFull specifications
Each0 nL/min. (Recommended 50 nL/min.)Typically: <1.0% SD86 MPaRequest A Quote
For Use With (Equipment)Thermo Scientific UltiMate 3000 RSLC Nano System
Frequency100-120 V, 60 Hz; 200-240 V, 50 Hz
Min. Flow Rate0 nL/min. (Recommended 50 nL/min.)
Operating PrincipleSerial dual-piston
Solvent DegassingExternal (optional)
Gradient FormationHigh-pressure proportioning
Max. Flow Rate50 μL/min.
GLP Features<p>Full support of Thermo Scientific AutoQ insturment qualification, qualification status and system wellness monitoring. All system parameters are logged in the Chromeleon Audit Trail.</p>
Gradient Delay Volume<25 nL
Pressure Range86 MPa
I/O Interfaces2 digital inputs, 2 relay outputs
No. of Eluent Lines2
Proportioning AccuracyTypically: <1.0% SD
Proportioning PrecisionTypically: <0.2% SD
PC ConnectionUSB hub with 3 sockets integrated
Pressure RippleTypically: <0.2 MPa or <1% whichever is greater
Voltage100-120 V, 60 Hz; 200-240 V, 50 Hz
Weight (English)38.6 lb.
Weight (Metric)17.5 kg
DescriptionNCP-3200 RS Binary Nano/Cap ProFlow pump
Dimensions (HWD)8.3 x 16.5 x 20 in. (21 x 42 x 51 cm)
Retention Time RSD≤0.2% RSD or < 0.1 SD whichever is greater with a 30 min gradient
Unit SizeEach
Showing 1 of 1
Recommended Use

The UltiMate NCP-3200RS Binary Rapid Separation Nano/Cap ProFlow Flow Pump is a standalone yet modular low-flow pump that can be used for direct injection setups, or to expand your RSLCnano system to enable flexible 2D applications and tandem low-flow LC operation. This module comes preconfigured with a nano ProFlow meter (0-1500nL/min) and its flow range can easily be changed with a capillary flowmeter (P/N 6041.7902A, 0–15µL/min) or micro flowmeter (6041.7903A, 0–50µL/min). Choose P/N 5041.0010A for nano ProFlow or P/N 5041.0020A for capillary flow, with an integrated with a loading pump and column compartment in a single module (NCS-3500RS) for two-column operation.

Features
  • Continuous direct flow provides uninterrupted runs
  • Accurate flow delivery from 50nL/min to 50µL/min at pressures up to 86MPa (12,500 psi/860 bar)
  • Small gradient delay volume of only 25nL
  • Thermo Scientific™ nanoViper™ Fingertight Fitting system provides virtually zero dead volume connections