Thermo Scientific™

UltiMate™ WPS-3000SL/TSL Semi-Preparative Autosamplers

Catalog number: 5822.0028
Thermo Scientific™

UltiMate™ WPS-3000SL/TSL Semi-Preparative Autosamplers

Catalog number: 5822.0028
Deliver milliliter injection volumes while minimizing backpressure contributions. The Thermo Scientific™ UltiMate™ 3000 semi-preparative Autosampler performs reliable, accurate and precise large-volume injections for purifying compounds in the microgram to lower milligram range. The in-line, split-loop injection principle and external needle wash options virtually eliminate carryover. Larger diameter capillaries optimize the entire system for higher flow rates (up to 50mL/min.) and lower backpressures.
 
Catalog Number
5822.0028
Unit Size
Each
Description
WPS-3000 TSL Semi-Preparative Split-Loop Thermostatted Well Plate Autosampler
For Use With (Equipment)
UltiMate 3000 RS Series
Sample Capacity
3 Racks or Well Plates
Max. Pressure
9000 psi (620 bar)
Price (USD)
Full specifications
For Use With (Equipment)UltiMate 3000 RS Series
TypeSemi-Preparative Split-Loop Thermostatted Well Plate Autosampler
Injection Cycle Time<20 sec.
Injection Volume Precision<0.3%
Injection Volume RangeSettable range: 0.01 to 2500 µL<br />Recommeded range: 100 to 2000 µL<br />Optional: 10 to 1000 µL
Injection TypeSplit-Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure9000 psi (620 bar)
Biocompatible VersionNo
Linearity>0.9999
Voltage100 to 120 V
Weight (Metric)23 kg
DescriptionWPS-3000 TSL Semi-Preparative Split-Loop Thermostatted Well Plate Autosampler
Carryover<0.004%
Unit SizeEach
Catalog Number
Unit Size
Each
Description
WPS-3000 SL Semi-Preparative Split-Loop Well Plate Autosampler(Discontinued)
For Use With (Equipment)
UltiMate 3000 Semi-Prep System
Sample Capacity
3 Racks or Well Plates
Max. Pressure
9000 psi (620 bar)
Price (USD)
Full specifications
For Use With (Equipment)UltiMate 3000 Semi-Prep System
TypeSemi-Preparative Split-Loop Well Plate Autosampler
Injection Cycle Time<20 sec.
Injection Volume Precision<0.3%
Injection Volume RangeSettable range: 0.01 to 2500 µL<br />Recommeded range: 100 to 2000 µL<br />Optional: 10 to 1000 µL
Injection TypeSplit-Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure9000 psi (620 bar)
Biocompatible VersionNo
Linearity>0.9999
Voltage100 to 120 V
Weight (Metric)23 kg
DescriptionWPS-3000 SL Semi-Preparative Split-Loop Well Plate Autosampler(Discontinued)
Carryover<0.004%
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeDescriptionFor Use With (Equipment)Sample CapacityMax. PressurePrice (USD)
5822.0028Full specifications
EachWPS-3000 TSL Semi-Preparative Split-Loop Thermostatted Well Plate AutosamplerUltiMate 3000 RS Series3 Racks or Well Plates9000 psi (620 bar)Request A Quote
For Use With (Equipment)UltiMate 3000 RS Series
TypeSemi-Preparative Split-Loop Thermostatted Well Plate Autosampler
Injection Cycle Time<20 sec.
Injection Volume Precision<0.3%
Injection Volume RangeSettable range: 0.01 to 2500 µL<br />Recommeded range: 100 to 2000 µL<br />Optional: 10 to 1000 µL
Injection TypeSplit-Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure9000 psi (620 bar)
Biocompatible VersionNo
Linearity>0.9999
Voltage100 to 120 V
Weight (Metric)23 kg
DescriptionWPS-3000 TSL Semi-Preparative Split-Loop Thermostatted Well Plate Autosampler
Carryover<0.004%
Unit SizeEach
5822.0018Full specifications
EachWPS-3000 SL Semi-Preparative Split-Loop Well Plate Autosampler(Discontinued)UltiMate 3000 Semi-Prep System3 Racks or Well Plates9000 psi (620 bar)Contact Us ›
For Use With (Equipment)UltiMate 3000 Semi-Prep System
TypeSemi-Preparative Split-Loop Well Plate Autosampler
Injection Cycle Time<20 sec.
Injection Volume Precision<0.3%
Injection Volume RangeSettable range: 0.01 to 2500 µL<br />Recommeded range: 100 to 2000 µL<br />Optional: 10 to 1000 µL
Injection TypeSplit-Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure9000 psi (620 bar)
Biocompatible VersionNo
Linearity>0.9999
Voltage100 to 120 V
Weight (Metric)23 kg
DescriptionWPS-3000 SL Semi-Preparative Split-Loop Well Plate Autosampler(Discontinued)
Carryover<0.004%
Unit SizeEach
Showing 2 of 2
Recommended Use
The UltiMate WPS-3000TSL Semi-Preparative Autosampler performs reliable, accurate and precise
large-volume injections for purifying compounds in the microgram to lower milligram range. It is an
essential part of the Thermo Scientific UltiMate3000 Semi-Preparative System.
 
Performance
  • Pulled-loop injection principle for full- and partial-loop injections
  • Wide injection volume ranges from 1 to 10μL in partial-loop and 20μL in full-loop mode, or 10 to 100μL and 200μL, respectively.
  • Low sample carryover (typically < 0.01%).
  • Built-in eluent preheating for improved chromatographic reliability at high temperatures.
  • Patented, liquid-based temperature control for efficient heat extraction, protecting thermally sensitive samples.
  • Accurate and precise column temperature control (±0.1°C measured in the sample) to qualification standards within pharma laboratories.
Ease of Use
  • The Thermo Scientific Viper Fingertight Fitting system allows easy switching of injection volumes and sample loops.
  • All fluidic components are accessible from the front.
UltiMate WPS-3000SL service and spare parts still available
The UltiMate WPS-3000SL has been discontinued, but service, spare parts and consumables are still
available through the normal channels. Please contact your local representative to discuss your system
requirements.