Thermo Scientific™

UltiMate™ WPS-3000TFC/TBFC Well Plate Autosampler with Fraction Collector

Catalog number: 5824.0020
Thermo Scientific™

UltiMate™ WPS-3000TFC/TBFC Well Plate Autosampler with Fraction Collector

Catalog number: 5824.0020

Simplify off-line multidimensional and multistep liquid chromatography (LC) in analytical and micro flow rate ranges. The Thermo Scientific™ UltiMate™ Autosampler with Fraction Collector uniquely supports both sample injection, fractionation, and reinjection using two integrated switching valves. The instrument fully automates multidimensional separations, allowing columns that differ in chemistry and internal diameter to be combined on a single LC system with dual-gradient flow delivery. Imagine speeding up workflows with off-line purification, sample derivatization, desalting, 2D-LC and more.

 
Catalog Number
5824.0020
Unit Size
Each
Description
WPS-3000 TFC Analytical Thermostatted Well Plate Autosampler with Fraction Collection
For Use With (Equipment)
UltiMate 3000 Series
Sample Capacity
3 Racks or Well Plates
Max. Pressure
5000 psi (345 bar)
Price (USD)
Full specifications
For Use With (Equipment)UltiMate 3000 Series
TypeAnalytical Thermostatted Well Plate Autosampler
Injection Cycle TimeFull Loop <60; Partial Loop <90 sec.
Injection Volume Precision<0.25%
Injection Volume Range0.01 to 250 µL
Injection TypePulled Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure5000 psi (345 bar)
Biocompatible VersionNo
Linearity>0.9999
Voltage100 to 120 V
Weight (Metric)23 kg
DescriptionWPS-3000 TFC Analytical Thermostatted Well Plate Autosampler with Fraction Collection
Carryover<0.02%
Unit SizeEach
Catalog Number
Unit Size
Each
Description
WPS-3000 TBFC Biocompatible Analytical Thermostatted Well Plate Autosampler with Fraction Collection
For Use With (Equipment)
UltiMate 3000 Series
Sample Capacity
3 Racks or Well Plates
Max. Pressure
5000 psi (345 bar)
Price (USD)
Full specifications
For Use With (Equipment)UltiMate 3000 Series
TypeBiocompatible Analytical Thermostatted Well Plate Autosampler
Injection Cycle TimeFull Loop <60; Partial Loop <90 sec.
Injection Volume Precision<0.25%
Injection Volume Range0.01 to 250 µL
Injection TypePulled Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure5000 psi (345 bar)
Biocompatible VersionYes
Linearity>0.9999
Voltage100 to 120 V
Weight (Metric)23 kg
DescriptionWPS-3000 TBFC Biocompatible Analytical Thermostatted Well Plate Autosampler with Fraction Collection
Carryover<0.02%
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeDescriptionFor Use With (Equipment)Sample CapacityMax. PressurePrice (USD)
5824.0020Full specifications
EachWPS-3000 TFC Analytical Thermostatted Well Plate Autosampler with Fraction CollectionUltiMate 3000 Series3 Racks or Well Plates5000 psi (345 bar)Request A Quote
For Use With (Equipment)UltiMate 3000 Series
TypeAnalytical Thermostatted Well Plate Autosampler
Injection Cycle TimeFull Loop <60; Partial Loop <90 sec.
Injection Volume Precision<0.25%
Injection Volume Range0.01 to 250 µL
Injection TypePulled Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure5000 psi (345 bar)
Biocompatible VersionNo
Linearity>0.9999
Voltage100 to 120 V
Weight (Metric)23 kg
DescriptionWPS-3000 TFC Analytical Thermostatted Well Plate Autosampler with Fraction Collection
Carryover<0.02%
Unit SizeEach
5825.0020Full specifications
EachWPS-3000 TBFC Biocompatible Analytical Thermostatted Well Plate Autosampler with Fraction CollectionUltiMate 3000 Series3 Racks or Well Plates5000 psi (345 bar)Request A Quote
For Use With (Equipment)UltiMate 3000 Series
TypeBiocompatible Analytical Thermostatted Well Plate Autosampler
Injection Cycle TimeFull Loop <60; Partial Loop <90 sec.
Injection Volume Precision<0.25%
Injection Volume Range0.01 to 250 µL
Injection TypePulled Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure5000 psi (345 bar)
Biocompatible VersionYes
Linearity>0.9999
Voltage100 to 120 V
Weight (Metric)23 kg
DescriptionWPS-3000 TBFC Biocompatible Analytical Thermostatted Well Plate Autosampler with Fraction Collection
Carryover<0.02%
Unit SizeEach
Showing 2 of 2
Recommended Use

The UltiMate 3000 Autosampler with Fraction Collector is a needle-in-needle, pulled-loop analytical autosamplers with a fractionation valve, which support sample injection, fractionation, and reinjection. These autosamplers with fraction collection are equipped for thermostatting and are available in a biocompatible (WPS-3000TBFC) and standard (WPS-3000TFC) option.