Thermo Scientific™

UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers

Catalog number: 5826.0020
Thermo Scientific™

UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers

Catalog number: 5826.0020
Upgrade to the Thermo Scientific™ Vanquish™ Neo UHPLC System. Thermo Scientific™ Dionex™ UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers have been discontinued and have been replaced by the optimized Vanquish Neo UHPLC System. Service, spare parts and consumables for the Dionex™ UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers are still available through the normal channels. Please contact your local representative to discuss your system requirements.
 
Catalog Number
5826.0020
Unit Size
Each
Description
WPS-3000 TPL RS Rapid Separation Pulled-Loop Nano/Cap Thermostatted Well Plate Autosampler
For Use With (Equipment)
UltiMate 3000 RSLCnano Systems
Sample Capacity
3 Racks or Well Plates
Max. Pressure
9000 psi (620 bar)
Price (USD)
Full specifications
For Use With (Equipment)UltiMate 3000 RSLCnano Systems
TypeRapid Separation Pulled-Loop Nano/Cap Thermostatted Well Plate Autosampler
Injection Cycle Time<30 sec.
Injection Volume Precision<0.4%
Injection Volume Range0.01 to 500 µL
Injection TypePulled Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure9000 psi (620 bar)
Biocompatible VersionNo
Linearity>0.9995
Voltage100 to 120 V
Weight (Metric)22.7 kg
DescriptionWPS-3000 TPL RS Rapid Separation Pulled-Loop Nano/Cap Thermostatted Well Plate Autosampler
Carryover<0.02%
Unit SizeEach
Catalog Number
Unit Size
Each
Description
WPS-3000 PL RS Rapid Separation Pulled-Loop Nano/Cap Well Plate Autosampler
For Use With (Equipment)
UltiMate 3000 RSLCnano Systems
Sample Capacity
3 Racks or Well Plates
Max. Pressure
13050 psi (900 bar)
Price (USD)
Full specifications
For Use With (Equipment)UltiMate 3000 RSLCnano Systems
TypeRapid Separation Pulled Loop Nano/Cap Well Plate Autosampler
Injection Cycle Time<30 sec.
Injection Volume Precision<0.4%
Injection Volume Range0.001 to 20 µL
Injection TypePulled Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure13050 psi (900 bar)
Biocompatible VersionNo
Linearity>0.9995
Voltage100 to 120 V
Weight (Metric)23 kg
DescriptionWPS-3000 PL RS Rapid Separation Pulled-Loop Nano/Cap Well Plate Autosampler
Carryover<0.02%
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeDescriptionFor Use With (Equipment)Sample CapacityMax. PressurePrice (USD)
5826.0020Full specifications
EachWPS-3000 TPL RS Rapid Separation Pulled-Loop Nano/Cap Thermostatted Well Plate AutosamplerUltiMate 3000 RSLCnano Systems3 Racks or Well Plates9000 psi (620 bar)Request A Quote
For Use With (Equipment)UltiMate 3000 RSLCnano Systems
TypeRapid Separation Pulled-Loop Nano/Cap Thermostatted Well Plate Autosampler
Injection Cycle Time<30 sec.
Injection Volume Precision<0.4%
Injection Volume Range0.01 to 500 µL
Injection TypePulled Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure9000 psi (620 bar)
Biocompatible VersionNo
Linearity>0.9995
Voltage100 to 120 V
Weight (Metric)22.7 kg
DescriptionWPS-3000 TPL RS Rapid Separation Pulled-Loop Nano/Cap Thermostatted Well Plate Autosampler
Carryover<0.02%
Unit SizeEach
5826.0010Full specifications
EachWPS-3000 PL RS Rapid Separation Pulled-Loop Nano/Cap Well Plate AutosamplerUltiMate 3000 RSLCnano Systems3 Racks or Well Plates13050 psi (900 bar)Request A Quote
For Use With (Equipment)UltiMate 3000 RSLCnano Systems
TypeRapid Separation Pulled Loop Nano/Cap Well Plate Autosampler
Injection Cycle Time<30 sec.
Injection Volume Precision<0.4%
Injection Volume Range0.001 to 20 µL
Injection TypePulled Loop
Sample Capacity3 Racks or Well Plates
Max. Pressure13050 psi (900 bar)
Biocompatible VersionNo
Linearity>0.9995
Voltage100 to 120 V
Weight (Metric)23 kg
DescriptionWPS-3000 PL RS Rapid Separation Pulled-Loop Nano/Cap Well Plate Autosampler
Carryover<0.02%
Unit SizeEach
Showing 2 of 2

Experience better performance and ease of use

Thermo Scientific™ Dionex™ UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers customers can experience better performance, higher throughput, and easier maintenance with the optimized Vanquish Neo UHPLC System. From -omics and biopharma to high-throughput translational research, the Vanquish Neo UHPLC System is the new standard in low-flow LC.