Thermo Scientific™

HyperSep™ Retain CX Cartridges

Catalog number: 60107-302
Thermo Scientific™

HyperSep™ Retain CX Cartridges

Catalog number: 60107-302
Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange cartridges can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
 
Catalog Number
60107-302
Unit Size
Each
Bed Weight
30 mg
Column Capacity (Metric)
3 mL
Price (USD)
Availability
-
Full specifications
Quantity
-
Column Capacity (Metric)3 mL
Description30 mg bed weight; 3 mL column volume
Bed Weight30 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)1 mL
QuantityPack of 50
Unit SizeEach
Catalog Number
Unit Size
Pack of 100
Bed Weight
30 mg
Column Capacity (Metric)
1 mL
Price (USD)
Price: 137.66
Online Offer: 137.66
(ends 31-Dec-2022)
Your Price:
Availability
-
Full specifications
Quantity
Column Capacity (Metric)1 mL
Description30 mg bed weight; 1 mL column volume
Bed Weight30 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)1 mL
QuantityPack of 100
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 50
Bed Weight
60 mg
Column Capacity (Metric)
3 mL
Price (USD)
Price: 98.23
Online Offer: 98.23
(ends 31-Dec-2022)
Your Price:
Availability
-
Full specifications
Quantity
Column Capacity (Metric)3 mL
Description60 mg bed weight; 3 mL column volume
Bed Weight60 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)3 mL
QuantityPack of 50
Unit SizePack of 50
Catalog Number
Unit Size
Each
Bed Weight
200 mg
Column Capacity (Metric)
3 mL
Price (USD)
Availability
-
Full specifications
Quantity
-
Column Capacity (Metric)3 mL
Description200 mg bed weight; 3 mL column volume
Bed Weight200 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)3 mL
QuantityPack of 50
Unit SizeEach
Catalog Number
Unit Size
Pack of 50
Bed Weight
500 mg
Column Capacity (Metric)
3 mL
Price (USD)
Availability
-
Full specifications
Quantity
-
Column Capacity (Metric)3 mL
Description500 mg bed weight; 3 mL column volume
Bed Weight500 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)3 mL
QuantityPack of 50
Unit SizePack of 50
Catalog Number
Unit Size
Pack of 30
Bed Weight
500 mg
Column Capacity (Metric)
6 mL
Price (USD)
Price: 195.17
Online Offer: 195.17
(ends 31-Dec-2022)
Your Price:
Availability
-
Full specifications
Quantity
Column Capacity (Metric)6 mL
Description500 mg bed weight; 6 mL column volume
Bed Weight500 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)6 mL
QuantityPack of 30
Unit SizePack of 30
Catalog Number
Unit Size
Pack of 30
Bed Weight
100 mg
Column Capacity (Metric)
6 mL
Price (USD)
Price: 98.23
Online Offer: 98.23
(ends 31-Dec-2022)
Your Price:
Availability
-
Full specifications
Quantity
Column Capacity (Metric)6 mL
Description100 mg bed weight; 6 mL column volume
Bed Weight100 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)6 mL
QuantityPack of 30
Unit SizePack of 30
Catalog Number
Unit Size
Pack of 30
Bed Weight
60 mg
Column Capacity (Metric)
6 mL
Price (USD)
Availability
-
Full specifications
Quantity
-
Column Capacity (Metric)6 mL
Description60 mg bed weight; 6 mL column volume
Bed Weight60 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)6 mL
QuantityPack of 30
Unit SizePack of 30
Catalog Number
Unit Size
Each
Bed Weight
150 mg
Column Capacity (Metric)
6 mL
Price (USD)
Availability
-
Full specifications
Quantity
-
Column Capacity (Metric)6 mL
Description150 mg bed weight; 6 mL column volume
Bed Weight150 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)6 mL
QuantityPack of 30
Unit SizeEach
Catalog Number
Unit Size
Pack of 20
Bed Weight
2000 mg
Column Capacity (Metric)
25 mL
Price (USD)
Availability
-
Full specifications
Quantity
-
Column Capacity (Metric)25 mL
Description2 g bed weight; 25 mL column volume
Bed Weight2000 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)25 mL
QuantityPack of 20
Unit SizePack of 20
Showing 10 of 12Show more
Catalog NumberSpecificationsUnit SizeBed WeightColumn Capacity (Metric)Price (USD)AvailabilityQuantity
60107-302Full specifications
Each30 mg3 mLRequest A Quote--
Column Capacity (Metric)3 mL
Description30 mg bed weight; 3 mL column volume
Bed Weight30 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)1 mL
QuantityPack of 50
Unit SizeEach
60107-301Full specifications
Pack of 10030 mg1 mL
Price: 137.66
Online Offer: 137.66
(ends 31-Dec-2022)
Your Price:
-
Column Capacity (Metric)1 mL
Description30 mg bed weight; 1 mL column volume
Bed Weight30 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)1 mL
QuantityPack of 100
Unit SizePack of 100
60107-303Full specifications
Pack of 5060 mg3 mL
Price: 98.23
Online Offer: 98.23
(ends 31-Dec-2022)
Your Price:
-
Column Capacity (Metric)3 mL
Description60 mg bed weight; 3 mL column volume
Bed Weight60 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)3 mL
QuantityPack of 50
Unit SizePack of 50
60107-304Full specifications
Each200 mg3 mLRequest A Quote--
Column Capacity (Metric)3 mL
Description200 mg bed weight; 3 mL column volume
Bed Weight200 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)3 mL
QuantityPack of 50
Unit SizeEach
60107-305Full specifications
Pack of 50500 mg3 mLRequest A Quote--
Column Capacity (Metric)3 mL
Description500 mg bed weight; 3 mL column volume
Bed Weight500 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)3 mL
QuantityPack of 50
Unit SizePack of 50
60107-306Full specifications
Pack of 30500 mg6 mL
Price: 195.17
Online Offer: 195.17
(ends 31-Dec-2022)
Your Price:
-
Column Capacity (Metric)6 mL
Description500 mg bed weight; 6 mL column volume
Bed Weight500 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)6 mL
QuantityPack of 30
Unit SizePack of 30
60107-307Full specifications
Pack of 30100 mg6 mL
Price: 98.23
Online Offer: 98.23
(ends 31-Dec-2022)
Your Price:
-
Column Capacity (Metric)6 mL
Description100 mg bed weight; 6 mL column volume
Bed Weight100 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)6 mL
QuantityPack of 30
Unit SizePack of 30
60107-308Full specifications
Pack of 3060 mg6 mLRequest A Quote--
Column Capacity (Metric)6 mL
Description60 mg bed weight; 6 mL column volume
Bed Weight60 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)6 mL
QuantityPack of 30
Unit SizePack of 30
60107-311Full specifications
Each150 mg6 mLContact Us ›--
Column Capacity (Metric)6 mL
Description150 mg bed weight; 6 mL column volume
Bed Weight150 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)6 mL
QuantityPack of 30
Unit SizeEach
60107-312Full specifications
Pack of 202000 mg25 mLRequest A Quote--
Column Capacity (Metric)25 mL
Description2 g bed weight; 25 mL column volume
Bed Weight2000 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)25 mL
QuantityPack of 20
Unit SizePack of 20
Showing 10 of 12Show more
Widely used in forensic and clinical analysis of a wide range of drugs of abuse, including basic and neutral drugs. Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.
  • High, consistent recoveries
  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights
For Use With: The Thermo Scientific™ HyperSep-96™ System
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.