Thermo Scientific™

11mm Autosampler Snap-It Caps

Catalog number: 60180-676
Thermo Scientific™

11mm Autosampler Snap-It Caps

Catalog number: 60180-676
Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
60180-676
Unit Size
Pack of 100
Closure Color
Pink
Septum
Clear PTFE/Synthetic Red Rubber
Price (USD)
Full specifications
Closure ColorPink
Description11mm Snap Cap, 6mm hole
ColorPink, Clear, Red
MaterialPTFE, Rubber
Volume (Metric)2 mL
SeptumClear PTFE/Synthetic Red Rubber
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Snap Cap Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Pink
Septum
Red PTFE/White Silicone
Price (USD)
Full specifications
Closure ColorPink
Description11mm Snap Cap, 6mm hole
ColorPink, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Material (Septa)Silicone/PTFE
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.3 mm
Closure Size11 mm
For Use With (Equipment)11 mm Snap Cap Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Pink
Septum
Red PTFE/White Silicone, Pre-slit
Price (USD)
Full specifications
Closure ColorPink
Description11mm Snap Cap, 6mm hole
ColorPink, Red, White
MaterialPTFE, Silicone
Pre-slitY-cut
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone, Pre-slit
Material (Septa)Silicone/PTFE
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.3 mm
Closure Size11 mm
For Use With (Equipment)11 mm Snap Cap Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Clear
Septum
Integral Molded in Polyethylene
Price (USD)
Full specifications
Closure ColorClear
Description11mm Snap-It Cap, thinned penetration area
ColorClear
MaterialPolyethylene
Volume (Metric)2 mL
SeptumIntegral Molded in Polyethylene
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Blue
Septum
Integral Molded in Polyethylene
Price (USD)
Full specifications
Closure ColorBlue
Description11mm Snap-It Cap, thinned penetration area
ColorBlue
MaterialPolyethylene
Volume (Metric)2 mL
SeptumIntegral Molded in Polyethylene
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Green
Septum
Integral Molded in Polyethylene
Price (USD)
Full specifications
Closure ColorGreen
Description11mm Snap-It Cap, thinned penetration area
ColorGreen
MaterialPolyethylene
Volume (Metric)2 mL
SeptumIntegral Molded in Polyethylene
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Red
Septum
Integral Molded in Polyethylene
Price (USD)
Full specifications
Closure ColorRed
Description11mm Snap-It Cap, thinned penetration area
ColorRed
MaterialPolyethylene
Volume (Metric)2 mL
SeptumIntegral Molded in Polyethylene
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Black
Septum
Clear PTFE/Synthetic Red Rubber
Price (USD)
Full specifications
Closure ColorBlack
Description11mm Snap-It Cap, 6mm hole
ColorBlack, Clear, Red
MaterialPTFE, Rubber
Volume (Metric)2 mL
SeptumClear PTFE/Synthetic Red Rubber
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Green
Septum
Clear PTFE/Synthetic Red Rubber
Price (USD)
Full specifications
Closure ColorGreen
Description11mm Snap-It Cap, 6mm hole
ColorGreen, Clear, Red
MaterialPTFE, Rubber
Volume (Metric)2 mL
SeptumClear PTFE/Synthetic Red Rubber
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Red
Septum
Clear PTFE/Synthetic Red Rubber
Price (USD)
Full specifications
Closure ColorRed
Description11mm Snap-It Cap, 6mm hole
ColorRed, Clear
MaterialPTFE, Rubber
Volume (Metric)2 mL
SeptumClear PTFE/Synthetic Red Rubber
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
Showing 10 of 43Show more
Catalog NumberSpecificationsUnit SizeClosure ColorSeptumPrice (USD)
60180-676Full specifications
Pack of 100PinkClear PTFE/Synthetic Red RubberContact Us ›
Closure ColorPink
Description11mm Snap Cap, 6mm hole
ColorPink, Clear, Red
MaterialPTFE, Rubber
Volume (Metric)2 mL
SeptumClear PTFE/Synthetic Red Rubber
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Snap Cap Vials
Unit SizePack of 100
60180-677Full specifications
Pack of 100PinkRed PTFE/White SiliconeContact Us ›
Closure ColorPink
Description11mm Snap Cap, 6mm hole
ColorPink, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Material (Septa)Silicone/PTFE
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.3 mm
Closure Size11 mm
For Use With (Equipment)11 mm Snap Cap Vials
Unit SizePack of 100
60180-678Full specifications
Pack of 100PinkRed PTFE/White Silicone, Pre-slitContact Us ›
Closure ColorPink
Description11mm Snap Cap, 6mm hole
ColorPink, Red, White
MaterialPTFE, Silicone
Pre-slitY-cut
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone, Pre-slit
Material (Septa)Silicone/PTFE
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.3 mm
Closure Size11 mm
For Use With (Equipment)11 mm Snap Cap Vials
Unit SizePack of 100
C4011-50Full specifications
Pack of 100ClearIntegral Molded in PolyethyleneContact Us ›
Closure ColorClear
Description11mm Snap-It Cap, thinned penetration area
ColorClear
MaterialPolyethylene
Volume (Metric)2 mL
SeptumIntegral Molded in Polyethylene
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
C4011-50BFull specifications
Pack of 100BlueIntegral Molded in PolyethyleneContact Us ›
Closure ColorBlue
Description11mm Snap-It Cap, thinned penetration area
ColorBlue
MaterialPolyethylene
Volume (Metric)2 mL
SeptumIntegral Molded in Polyethylene
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
C4011-50GFull specifications
Pack of 100GreenIntegral Molded in PolyethyleneContact Us ›
Closure ColorGreen
Description11mm Snap-It Cap, thinned penetration area
ColorGreen
MaterialPolyethylene
Volume (Metric)2 mL
SeptumIntegral Molded in Polyethylene
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
C4011-50RFull specifications
Pack of 100RedIntegral Molded in PolyethyleneContact Us ›
Closure ColorRed
Description11mm Snap-It Cap, thinned penetration area
ColorRed
MaterialPolyethylene
Volume (Metric)2 mL
SeptumIntegral Molded in Polyethylene
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
C4011-51BLKFull specifications
Pack of 100BlackClear PTFE/Synthetic Red RubberContact Us ›
Closure ColorBlack
Description11mm Snap-It Cap, 6mm hole
ColorBlack, Clear, Red
MaterialPTFE, Rubber
Volume (Metric)2 mL
SeptumClear PTFE/Synthetic Red Rubber
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
C4011-51GFull specifications
Pack of 100GreenClear PTFE/Synthetic Red RubberContact Us ›
Closure ColorGreen
Description11mm Snap-It Cap, 6mm hole
ColorGreen, Clear, Red
MaterialPTFE, Rubber
Volume (Metric)2 mL
SeptumClear PTFE/Synthetic Red Rubber
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
C4011-51RFull specifications
Pack of 100RedClear PTFE/Synthetic Red RubberContact Us ›
Closure ColorRed
Description11mm Snap-It Cap, 6mm hole
ColorRed, Clear
MaterialPTFE, Rubber
Volume (Metric)2 mL
SeptumClear PTFE/Synthetic Red Rubber
Product LineNational Snap-It™
Closure MaterialPolyethylene
Closure TypeSnap
Quantity100
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)National 11 mm Snap-It Vials
Unit SizePack of 100
Showing 10 of 43Show more
  • Easy application and removal
  • Improved sealing against sample evaporation
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.