Thermo Scientific™

9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits

Catalog number: 60180-698
Thermo Scientific™

9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits

Catalog number: 60180-698
Save time and reduce the risk of contamination with Thermo Scientific™ 9mm Non-Assembled Amber Screw Thread Wide Opening Autosampler Vial Kits. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
60180-698
Unit Size
Pack of 100
Description
9mm Conv. Kit, amber vial, Red PTFE/White Silicone
Marking Spot
No
Septum
Red PTFE/white silicone
Material
Glass
Price (USD)
Full specifications
Closure ColorPink
Description9mm Conv. Kit, amber vial, Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitNo
Volume (Metric)1.5 mL
SeptumRed PTFE/white silicone
IncludesVial: 60180-724, Closure: 60180-671
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
2-SVWKA8-CPK
also known as 2-SVWK(A)8-CPK
Unit Size
Each
Description
Convenience Kit, Wide Open Short Screw SureStop Vial, amber w/ID Patch with Ivory PTFE/Red Rubber Septum
Marking Spot
Yes
Septum
Ivory PTFE/Red Rubber Septum
Material
Glass
Price (USD)
Full specifications
Closure ColorAmber
DescriptionConvenience Kit, Wide Open Short Screw SureStop Vial, amber w/ID Patch with Ivory PTFE/Red Rubber Septum
ColorAmber
MaterialGlass, PTFE, Rubber
SeptumIvory PTFE/Red Rubber Septum
No. per Pack100
TypeAmber with ID Patch and Ivory PTFE/Red Rubber Septum
Marking SpotYes
Unit SizeEach
Catalog Number
2-SVWKAST-CPK
also known as 2-SVWK(A)ST-CPK
Unit Size
Pack of 100
Description
Convenience Kit, Wide Open Short Screw SureStop Vial, amber w/ID Patch and Red PTFE/White Silicone Septum
Marking Spot
Yes
Septum
Red PTFE/White Silicone Septum
Material
Glass
Price (USD)
Full specifications
Closure ColorAmber
DescriptionConvenience Kit, Wide Open Short Screw SureStop Vial, amber w/ID Patch and Red PTFE/White Silicone Septum
ColorAmber
MaterialGlass, PTFE, Silicone
SeptumRed PTFE/White Silicone Septum
No. per Pack100
TypeAmber with ID Patch and Red PTFE/White Silicone Septum
Marking SpotYes
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
9mm Conv. Kit, amber vial, Ivory PTFE/Red Rubber
Marking Spot
No
Septum
Material
Glass
Price (USD)
Full specifications
Closure ColorPink
Description9mm Conv. Kit, amber vial, Ivory PTFE/Red Rubber
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitNo
Volume (Metric)1.5 mL
IncludesVial: 60180-724, Closure: 60180-669
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
-
Description
9mm Conv. Kit, amber vial, Natural PTFE/White Silicone Pre-slit
Marking Spot
No
Septum
Natural PTFE/White Silicone
Material
Glass
Price (USD)
Full specifications
Closure ColorPink
Description9mm Conv. Kit, amber vial, Natural PTFE/White Silicone Pre-slit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitYes
Volume (Metric)1.5 mL
SeptumNatural PTFE/White Silicone
IncludesVial: 60180-724, Closure: 60180-674
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit Size-
Catalog Number
Unit Size
Pack of 100
Description
AVCS Convenience Kit
Marking Spot
Yes
Septum
Ivory PTFE/Red Rubber
Material
Glass
Price (USD)
Full specifications
Closure ColorPink
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
SeptumIvory PTFE/Red Rubber
IncludesVial: C4000-2W, Closure: C5000-51P
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
AVCS Convenience Kit
Marking Spot
Yes
Septum
Ivory PTFE/Red Rubber
Material
Glass
Price (USD)
Full specifications
Closure ColorBlue
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitNo
SeptumIvory PTFE/Red Rubber
IncludesVial: C4000-2W, Closure: C5000-51B
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
AVCS Convenience Kit
Marking Spot
Yes
Septum
Red PTFE/White Silicone
Material
Glass
Price (USD)
Full specifications
Closure ColorPink
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitNo
SeptumRed PTFE/White Silicone
IncludesVial: C4000-2W, Closure: C5000-54P
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
AVCS Convenience Kit
Marking Spot
Yes
Septum
Red PTFE/White Silicone
Material
Glass
Price (USD)
Full specifications
Closure ColorBlue
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitNo
SeptumRed PTFE/White Silicone
IncludesVial: C4000-2W, Closure: C5000-54B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
2-SVWA8-CPK
also known as 2-SVW(A)8-CPK
Unit Size
Each
Description
AVCS Convenience Kit
Marking Spot
Yes
Septum
Red Natural Rubber/Clear PTFE
Material
Glass
Price (USD)
Full specifications
DescriptionAVCS Convenience Kit
ColorAmber
MaterialGlass
SeptumRed Natural Rubber/Clear PTFE
No. per Pack100
Marking SpotYes
Unit SizeEach
Showing 10 of 11Show more
Catalog NumberSpecificationsUnit SizeDescriptionMarking SpotSeptumMaterialPrice (USD)
60180-698Full specifications
Pack of 1009mm Conv. Kit, amber vial, Red PTFE/White SiliconeNoRed PTFE/white siliconeGlassContact Us ›
Closure ColorPink
Description9mm Conv. Kit, amber vial, Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitNo
Volume (Metric)1.5 mL
SeptumRed PTFE/white silicone
IncludesVial: 60180-724, Closure: 60180-671
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
2-SVWKA8-CPK
also known as 2-SVWK(A)8-CPK
Full specifications
EachConvenience Kit, Wide Open Short Screw SureStop Vial, amber w/ID Patch with Ivory PTFE/Red Rubber SeptumYesIvory PTFE/Red Rubber SeptumGlassRequest A Quote
Closure ColorAmber
DescriptionConvenience Kit, Wide Open Short Screw SureStop Vial, amber w/ID Patch with Ivory PTFE/Red Rubber Septum
ColorAmber
MaterialGlass, PTFE, Rubber
SeptumIvory PTFE/Red Rubber Septum
No. per Pack100
TypeAmber with ID Patch and Ivory PTFE/Red Rubber Septum
Marking SpotYes
Unit SizeEach
2-SVWKAST-CPK
also known as 2-SVWK(A)ST-CPK
Full specifications
Pack of 100Convenience Kit, Wide Open Short Screw SureStop Vial, amber w/ID Patch and Red PTFE/White Silicone SeptumYesRed PTFE/White Silicone SeptumGlassContact Us ›
Closure ColorAmber
DescriptionConvenience Kit, Wide Open Short Screw SureStop Vial, amber w/ID Patch and Red PTFE/White Silicone Septum
ColorAmber
MaterialGlass, PTFE, Silicone
SeptumRed PTFE/White Silicone Septum
No. per Pack100
TypeAmber with ID Patch and Red PTFE/White Silicone Septum
Marking SpotYes
Unit SizePack of 100
60180-697Full specifications
Pack of 1009mm Conv. Kit, amber vial, Ivory PTFE/Red RubberNoGlassContact Us ›
Closure ColorPink
Description9mm Conv. Kit, amber vial, Ivory PTFE/Red Rubber
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitNo
Volume (Metric)1.5 mL
IncludesVial: 60180-724, Closure: 60180-669
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
60180-700Full specifications
- 9mm Conv. Kit, amber vial, Natural PTFE/White Silicone Pre-slitNoNatural PTFE/White SiliconeGlassRequest A Quote
Closure ColorPink
Description9mm Conv. Kit, amber vial, Natural PTFE/White Silicone Pre-slit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitYes
Volume (Metric)1.5 mL
SeptumNatural PTFE/White Silicone
IncludesVial: 60180-724, Closure: 60180-674
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit Size-
C5000-82PFull specifications
Pack of 100AVCS Convenience KitYesIvory PTFE/Red RubberGlassContact Us ›
Closure ColorPink
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
SeptumIvory PTFE/Red Rubber
IncludesVial: C4000-2W, Closure: C5000-51P
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-82WFull specifications
Pack of 100AVCS Convenience KitYesIvory PTFE/Red RubberGlassContact Us ›
Closure ColorBlue
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitNo
SeptumIvory PTFE/Red Rubber
IncludesVial: C4000-2W, Closure: C5000-51B
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-94PFull specifications
Pack of 100AVCS Convenience KitYesRed PTFE/White SiliconeGlassContact Us ›
Closure ColorPink
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitNo
SeptumRed PTFE/White Silicone
IncludesVial: C4000-2W, Closure: C5000-54P
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-94WFull specifications
Pack of 100AVCS Convenience KitYesRed PTFE/White SiliconeGlassContact Us ›
Closure ColorBlue
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass
Pre-slitNo
SeptumRed PTFE/White Silicone
IncludesVial: C4000-2W, Closure: C5000-54B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
2-SVWA8-CPK
also known as 2-SVW(A)8-CPK
Full specifications
EachAVCS Convenience KitYesRed Natural Rubber/Clear PTFEGlassRequest A Quote
DescriptionAVCS Convenience Kit
ColorAmber
MaterialGlass
SeptumRed Natural Rubber/Clear PTFE
No. per Pack100
Marking SpotYes
Unit SizeEach
Showing 10 of 11Show more
  • Convenience Kits hold vials and PINK closures in a two-compartment benchtop storage tray
  • Kits include 100 vials and 100 PINK closures
  • All items remain handy and dust-free
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.