Thermo Scientific™

WebSeal Plate+ 96-Well Glass-Coated Microplates

Catalog number: 60180-P302
Thermo Scientific™

WebSeal Plate+ 96-Well Glass-Coated Microplates

Catalog number: 60180-P302
A convenient, cost-effective option for eliminating extractable background contaminants when sampling from microplates. Thermo Scientific™ WebSeal Plate+ 96-Well Glass-Coated Microplates offer resistance to solvent extraction similar to glass while retaining the handling advantages of polypropylene. They are also an ideal choice for applications where standard plastic microplates are not suitable and eliminate the need to use limited volume glass inserts.
 
Catalog Number
60180-P302
Unit Size
Pack of 10
dimVolumeMetricWell
Bottom
V
Material
Glass Coated Polypropylene
No. of Wells
96
Price (USD)
Full specifications
Array8 x 12
Volume (Metric)190 µL
BottomV
Diameter (Metric) Well7 mm Diameter
MaterialGlass Coated Polypropylene
Quantity10/Pk.
Height (Metric)14.6 mm
No. per Pack10
No. of Wells96
Product LineWebseal
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeV-Shape
Total Volume (Metric)220 µL
Useable Volume (Metric)190 µL
Unit SizePack of 10
Catalog Number
Unit Size
Pack of 10
dimVolumeMetricWell
Bottom
U
Material
Glass Coated Polypropylene
No. of Wells
96
Price (USD)
Full specifications
Array8 x 12
Volume (Metric)250 µL
BottomU
MaterialGlass Coated Polypropylene, Glass Coated Polypropylene
Quantity10/Pk.
Height (Metric)14.6 mm
No. per Pack10
ProfileU-Shape, 7 mm Diameter
No. of Wells96
Product LineWebseal
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeU-Shape
Total Volume (Metric)300 µL
Useable Volume (Metric)250 µL
Unit SizePack of 10
Catalog Number
Unit Size
Pack of 10
dimVolumeMetricWell
Bottom
Flat
Material
Glass Coated Polypropylene
No. of Wells
96
Price (USD)
Full specifications
Array8 x 12
Volume (Metric)300 µL
BottomFlat
Diameter (Metric) Well7 mm
MaterialGlass Coated Polypropylene
Quantity10/Pk.
Height (Metric)14.6 mm
No. per Pack10
No. of Wells96
Product LineWebseal
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeFlat Bottom
Total Volume (Metric)370 µL
Useable Volume (Metric)300 µL
Unit SizePack of 10
Catalog Number
Unit Size
Pack of 10
dimVolumeMetricWell
Bottom
U
Material
Glass Coated Polypropylene
No. of Wells
96
Price (USD)
Full specifications
Array8 x 12
Volume (Metric)1 µL
BottomU
MaterialGlass Coated Polypropylene, Glass Coated Polypropylene
Quantity10/Pk.
Height (Metric)41.5 mm
No. per Pack10
ProfileU-Shape, 7 mm Diameter
No. of Wells96
Product LineWebseal
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeU-Shape
Total Volume (Metric)1.2 mL
Useable Volume (Metric)1 mL
Unit SizePack of 10
Catalog Number
Unit Size
Pack of 10
dimVolumeMetricWell
Bottom
V
Material
Glass Coated Polypropylene
No. of Wells
96
Price (USD)
Full specifications
Array8 x 12
Volume (Metric)2 µL
BottomV
Diameter (Metric) Well7 mm
MaterialGlass Coated Polypropylene
Quantity10/Pk.
Height (Metric)44 mm
No. per Pack10
No. of Wells96
Product LineWebseal
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeV-Shape
Total Volume (Metric)2.4 mL
Useable Volume (Metric)2 mL
Unit SizePack of 10
Showing 5 of 5
Catalog NumberSpecificationsUnit SizedimVolumeMetricWellBottomMaterialNo. of WellsPrice (USD)
60180-P302Full specifications
Pack of 10VGlass Coated Polypropylene96Contact Us ›
Array8 x 12
Volume (Metric)190 µL
BottomV
Diameter (Metric) Well7 mm Diameter
MaterialGlass Coated Polypropylene
Quantity10/Pk.
Height (Metric)14.6 mm
No. per Pack10
No. of Wells96
Product LineWebseal
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeV-Shape
Total Volume (Metric)220 µL
Useable Volume (Metric)190 µL
Unit SizePack of 10
60180-P300Full specifications
Pack of 10UGlass Coated Polypropylene96Contact Us ›
Array8 x 12
Volume (Metric)250 µL
BottomU
MaterialGlass Coated Polypropylene, Glass Coated Polypropylene
Quantity10/Pk.
Height (Metric)14.6 mm
No. per Pack10
ProfileU-Shape, 7 mm Diameter
No. of Wells96
Product LineWebseal
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeU-Shape
Total Volume (Metric)300 µL
Useable Volume (Metric)250 µL
Unit SizePack of 10
60180-P304Full specifications
Pack of 10FlatGlass Coated Polypropylene96Contact Us ›
Array8 x 12
Volume (Metric)300 µL
BottomFlat
Diameter (Metric) Well7 mm
MaterialGlass Coated Polypropylene
Quantity10/Pk.
Height (Metric)14.6 mm
No. per Pack10
No. of Wells96
Product LineWebseal
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeFlat Bottom
Total Volume (Metric)370 µL
Useable Volume (Metric)300 µL
Unit SizePack of 10
60180-P306Full specifications
Pack of 10UGlass Coated Polypropylene96Contact Us ›
Array8 x 12
Volume (Metric)1 µL
BottomU
MaterialGlass Coated Polypropylene, Glass Coated Polypropylene
Quantity10/Pk.
Height (Metric)41.5 mm
No. per Pack10
ProfileU-Shape, 7 mm Diameter
No. of Wells96
Product LineWebseal
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeU-Shape
Total Volume (Metric)1.2 mL
Useable Volume (Metric)1 mL
Unit SizePack of 10
60180-P308Full specifications
Pack of 10VGlass Coated Polypropylene96Contact Us ›
Array8 x 12
Volume (Metric)2 µL
BottomV
Diameter (Metric) Well7 mm
MaterialGlass Coated Polypropylene
Quantity10/Pk.
Height (Metric)44 mm
No. per Pack10
No. of Wells96
Product LineWebseal
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeV-Shape
Total Volume (Metric)2.4 mL
Useable Volume (Metric)2 mL
Unit SizePack of 10
Showing 5 of 5
Glass-Like Chemical Resistance With the Convenience of Plastic
  • Lightweight, precision molded polypropylene microplates, coated with 200nm thick layer of silicone dioxide
  • Chemically and thermally resistant, will tolerate temperatures from −80° C to +80°C
Broad Instrument Compatibility
  • SBS and ANSI standard footprint design
Well Formats to Suit Every Application
  • Shallow well and deep well formats
  • U- and V- bottom wells ensure optimal sample recovery
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.