Thermo Scientific™

WebSeal Plate+ 384-Well Glass-Coated Microplates

Catalog number: 60180-P312
Thermo Scientific™

WebSeal Plate+ 384-Well Glass-Coated Microplates

Catalog number: 60180-P312
A convenient, cost-effective alternative to solid glass plates, Thermo Scientific™ WebSeal Plate+ 384-Well Glass-Coated Microplates offer chemical resistance similar to glass while retaining the handling advantages of polypropylene. They are also an ideal choice for applications where plastic microplates are not suitable and eliminate the need to use limited volume glass inserts.
 
Catalog Number
60180-P312
Unit Size
Pack of,6
VolumeMetricWorking
Well Shape
U-Shape
Quantity
6/Pk.
Price (USD)
Full specifications
Array16 x 24
Volume (Metric)240 μL
BottomU
MaterialGlass Coated Polypropylene
Quantity6/Pk.
Height (Metric)22 mm
No. per Pack6
No. of Wells384
Product LineWebseal
Volume (Metric) Working180 µL
Packaging6 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeU-Shape
Total Volume (Metric)240 µL
Useable Volume (Metric)180 µL
Unit SizePack of,6
Catalog Number
Unit Size
Pack of 10
VolumeMetricWorking
Well Shape
Flat Bottom
Quantity
10/Pk.
Price (USD)
Full specifications
Array16 x 24
BottomU
MaterialGlass Coated Polypropylene
Quantity10/Pk.
Height (Metric)14.4 mm
No. per Pack10
ProfileSquare-Rounded
No. of Wells384
Product LineWebseal
Volume (Metric) Working90 µL
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeFlat Bottom
Total Volume (Metric)120 µL
Useable Volume (Metric)90 µL
Unit SizePack of 10
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeVolumeMetricWorkingWell ShapeQuantityPrice (USD)
60180-P312Full specifications
Pack of,6U-Shape6/Pk.Contact Us ›
Array16 x 24
Volume (Metric)240 μL
BottomU
MaterialGlass Coated Polypropylene
Quantity6/Pk.
Height (Metric)22 mm
No. per Pack6
No. of Wells384
Product LineWebseal
Volume (Metric) Working180 µL
Packaging6 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeU-Shape
Total Volume (Metric)240 µL
Useable Volume (Metric)180 µL
Unit SizePack of,6
60180-P310Full specifications
Pack of 10Flat Bottom10/Pk.Contact Us ›
Array16 x 24
BottomU
MaterialGlass Coated Polypropylene
Quantity10/Pk.
Height (Metric)14.4 mm
No. per Pack10
ProfileSquare-Rounded
No. of Wells384
Product LineWebseal
Volume (Metric) Working90 µL
Packaging10 Pk.
TypeGlass Coated Microplate
FormatStandard
Well ShapeFlat Bottom
Total Volume (Metric)120 µL
Useable Volume (Metric)90 µL
Unit SizePack of 10
Showing 2 of 2
Glass-Like Chemical Resistance With the Convenience of Plastic
  • Lightweight, precision molded polypropylene microplates, coated with 200nm thick layer of silicone dioxide
  • Chemically and thermally resistant, will tolerate temperatures from −80° C to +80°C
Broad Instrument Compatibility
  • SBS and ANSI standard footprint design
Well Formats to Suit Every Application
  • 120µL or 240µL volumes
  • Rounded bottom wells ensure optimal sample recovery
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.