Thermo Scientific™

11mm Crimp Top Caps - Routine Range

Catalog number: 60180A-CC11ST1
Thermo Scientific™

11mm Crimp Top Caps - Routine Range

Catalog number: 60180A-CC11ST1

Use Thermo Scientific™ 11mm Crimp Top Caps as closures for 11mm Glass Crimp Top Vials - Routine range. Use these autosampler vials and closures for optimum performance in standard applications and high throughput analyses. These products exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications. Recommended workflows / applications include:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis
 
Catalog Number
60180A-CC11ST1
Unit Size
Pack of 100
Description
11mm crimp cap, silver aluminum, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/pack
Price (USD)
Full specifications
Description11mm crimp cap, silver aluminum, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/pack
ColorSilver
MaterialAluminum
Material (Septa)Silicone/PTFE
Closure MaterialAluminum
Closure TypeCrimp
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
11mm crimp cap, silver aluminum, natural rubber/TEF septa, 60 shore, 1.0mm thick, 100/pack
Price (USD)
Full specifications
Description11mm crimp cap, silver aluminum, natural rubber/TEF septa, 60 shore, 1.0mm thick, 100/pack
ColorSilver
MaterialAluminum
Material (Septa)Natural Rubber/TEF
Closure MaterialAluminum
Closure TypeCrimp
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
60180A-CC11ST1Full specifications
Pack of 10011mm crimp cap, silver aluminum, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/packContact Us ›
Description11mm crimp cap, silver aluminum, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/pack
ColorSilver
MaterialAluminum
Material (Septa)Silicone/PTFE
Closure MaterialAluminum
Closure TypeCrimp
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
60180A-CC11NRT1Full specifications
Pack of 10011mm crimp cap, silver aluminum, natural rubber/TEF septa, 60 shore, 1.0mm thick, 100/packContact Us ›
Description11mm crimp cap, silver aluminum, natural rubber/TEF septa, 60 shore, 1.0mm thick, 100/pack
ColorSilver
MaterialAluminum
Material (Septa)Natural Rubber/TEF
Closure MaterialAluminum
Closure TypeCrimp
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Glass Screw Top Vials (Routine Range)
Unit SizePack of 100
Showing 2 of 2

Use Thermo Scientific™ 11mm Crimp Top Caps as closures for 11mm Glass Crimp Top Vials - Routine range. Use these autosampler vials and closures for optimum performance in standard applications and high throughput analyses. These products exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications. Recommended workflows / applications include:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis