Thermo Scientific™

11mm Glass Crimp Top Vials - Routine Range

Catalog number: 60180A-CV11-2P
Thermo Scientific™

11mm Glass Crimp Top Vials - Routine Range

Catalog number: 60180A-CV11-2P

Use Thermo Scientific™ 11mm Glass Crimp Top Vials - Routine range, for optimum performance in standard applications and high throughput analyses. These autosampler vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including these recommended workflows and applications:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis
 
Catalog Number
60180A-CV11-2P
Unit Size
Pack of 100
Description
2mL vial, amber glass, 11mm crimp top, wide opening, ID patch, 100/Pack
Color
Amber
Features
w/ID Patch
Price (USD)
Full specifications
Description2mL vial, amber glass, 11mm crimp top, wide opening, ID patch, 100/Pack
ColorAmber
MaterialGlass
Volume (Metric)2 mL
Featuresw/ID Patch
Closure TypeCrimp Cap
Closure Size11 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL vial, clear glass, 11mm crimp top, wide opening, 100/Pack
Color
Clear
Features
w/out ID Patch
Price (USD)
Full specifications
Description2mL vial, clear glass, 11mm crimp top, wide opening, 100/Pack
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/out ID Patch
Closure TypeCrimp Cap
Closure Size11 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL vial, clear glass, 11mm crimp top, wide opening, ID patch, 100/Pack
Color
Clear
Features
w/ID Patch
Price (USD)
Full specifications
Description2mL vial, clear glass, 11mm crimp top, wide opening, ID patch, 100/Pack
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/ID Patch
Closure TypeCrimp Cap
Closure Size11 mm
Unit SizePack of 100
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionColorFeaturesPrice (USD)
60180A-CV11-2PFull specifications
Pack of 1002mL vial, amber glass, 11mm crimp top, wide opening, ID patch, 100/PackAmberw/ID PatchContact Us ›
Description2mL vial, amber glass, 11mm crimp top, wide opening, ID patch, 100/Pack
ColorAmber
MaterialGlass
Volume (Metric)2 mL
Featuresw/ID Patch
Closure TypeCrimp Cap
Closure Size11 mm
Unit SizePack of 100
60180A-CV11-1Full specifications
Pack of 1002mL vial, clear glass, 11mm crimp top, wide opening, 100/PackClearw/out ID PatchContact Us ›
Description2mL vial, clear glass, 11mm crimp top, wide opening, 100/Pack
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/out ID Patch
Closure TypeCrimp Cap
Closure Size11 mm
Unit SizePack of 100
60180A-CV11-1PFull specifications
Pack of 1002mL vial, clear glass, 11mm crimp top, wide opening, ID patch, 100/PackClearw/ID PatchContact Us ›
Description2mL vial, clear glass, 11mm crimp top, wide opening, ID patch, 100/Pack
ColorClear
MaterialGlass
Volume (Metric)2 mL
Featuresw/ID Patch
Closure TypeCrimp Cap
Closure Size11 mm
Unit SizePack of 100
Showing 3 of 3

Use Thermo Scientific™ 11mm Glass Crimp Top Vials - Routine range, for optimum performance in standard applications and high throughput analyses. These autosampler vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including these recommended workflows and applications:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis