Thermo Scientific™

11mm Snap Top Caps - Routine Range

Catalog number: 60180A-RC11NRT1
Thermo Scientific™

11mm Snap Top Caps - Routine Range

Catalog number: 60180A-RC11NRT1

Use the Thermo Scientific™ 11mm Snap Top Caps as closures for 11mm Glass Snap Top Vials - Routine range in optimum performance for standard applications and high throughput analyses. These snap-top autosampler vials and closures exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications. Recommended workflows / applications include:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis
 
Catalog Number
60180A-RC11NRT1
Unit Size
Pack of 100
Description
11mm snap cap, clear polyethylene, natural rubber/TEF septa, 60 shore, 1.0mm thick, 100/pack
Price (USD)
Full specifications
Description11mm snap cap, clear polyethylene, natural rubber/TEF septa, 60 shore, 1.0mm thick, 100/pack
ColorClear
MaterialPolyethylene
Material (Septa)Natural Rubber/TEF
Closure MaterialPolyethylene
Closure TypeSnap
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Glass Snap Top Vials (Routine Range)
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
11mm snap cap, clear polyethylene, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/pack
Price (USD)
Full specifications
Description11mm snap cap, clear polyethylene, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/pack
ColorClear
MaterialPolyethylene
Material (Septa)Silicone/PTFE
Closure MaterialPolyethylene
Closure TypeSnap
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Glass Snap Top Vials (Routine Range)
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
11mm snap cap, clear polyethylene, silicone/PTFE septa, slitted, 60 shore, 1.0mm thick, 100/pack
Price (USD)
Full specifications
Description11mm snap cap, clear polyethylene, silicone/PTFE septa, slitted, 60 shore, 1.0mm thick, 100/pack
ColorClear
MaterialPolyethylene
Material (Septa)Silicone/PTFE, Slitted
Closure MaterialPolyethylene
Closure TypeSnap
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Glass Snap Top Vials (Routine Range)
Unit SizePack of 100
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
60180A-RC11NRT1Full specifications
Pack of 10011mm snap cap, clear polyethylene, natural rubber/TEF septa, 60 shore, 1.0mm thick, 100/packContact Us ›
Description11mm snap cap, clear polyethylene, natural rubber/TEF septa, 60 shore, 1.0mm thick, 100/pack
ColorClear
MaterialPolyethylene
Material (Septa)Natural Rubber/TEF
Closure MaterialPolyethylene
Closure TypeSnap
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Glass Snap Top Vials (Routine Range)
Unit SizePack of 100
60180A-RC11ST1Full specifications
Pack of 10011mm snap cap, clear polyethylene, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/packContact Us ›
Description11mm snap cap, clear polyethylene, silicone/PTFE septa, 60 shore, 1.0mm thick, 100/pack
ColorClear
MaterialPolyethylene
Material (Septa)Silicone/PTFE
Closure MaterialPolyethylene
Closure TypeSnap
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Glass Snap Top Vials (Routine Range)
Unit SizePack of 100
60180A-RC11STS1Full specifications
Pack of 10011mm snap cap, clear polyethylene, silicone/PTFE septa, slitted, 60 shore, 1.0mm thick, 100/packContact Us ›
Description11mm snap cap, clear polyethylene, silicone/PTFE septa, slitted, 60 shore, 1.0mm thick, 100/pack
ColorClear
MaterialPolyethylene
Material (Septa)Silicone/PTFE, Slitted
Closure MaterialPolyethylene
Closure TypeSnap
Thickness (Metric)1.0 mm
Closure Size11 mm
For Use With (Equipment)11 mm Glass Snap Top Vials (Routine Range)
Unit SizePack of 100
Showing 3 of 3

Use the Thermo Scientific™ 11mm Snap Top Caps as closures for 11mm Glass Snap Top Vials - Routine range in optimum performance for standard applications and high throughput analyses. These snap-top autosampler vials and closures exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications. Recommended workflows / applications include:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis