Thermo Scientific™

Accucore™ XL C18 HPLC Columns

Catalog number: 74104-054630
Thermo Scientific™

Accucore™ XL C18 HPLC Columns

Catalog number: 74104-054630
Optimize conventional HPLC methods with Thermo Scientific™ Accucore™ XL C18 LC Columns. Rugged 4µm solid-core particles ensure very high efficiencies within standard HPLC pressure limits. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
 
Catalog Number
74104-054630
Unit Size
-
Particle Size
4 μm
Diameter (Metric)
4.6 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithHPLC
Length (Metric)50 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
Catalog Number
Unit Size
-
Particle Size
4 μm
Diameter (Metric)
2.1 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)50 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
Catalog Number
Unit Size
Each
Particle Size
4 μm
Diameter (Metric)
3 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithHPLC
Length (Metric)50 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
4 μm
Diameter (Metric)
2.1 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)100 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
4 μm
Diameter (Metric)
3 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithHPLC
Length (Metric)100 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
4 μm
Diameter (Metric)
4.6 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithHPLC
Length (Metric)100 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
4 μm
Diameter (Metric)
2.1 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)150 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
-
Particle Size
4 μm
Diameter (Metric)
3 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithHPLC
Length (Metric)150 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
Catalog Number
Unit Size
Each
Particle Size
4 μm
Diameter (Metric)
4.6 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Flow Rate2 mL/min
For Use WithHPLC
Length (Metric)150 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
-
Particle Size
4 μm
Diameter (Metric)
2.1 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)250 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
Showing 10 of 15Show more
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Price (USD)
74104-054630Full specifications
-4 μm4.6 mm50 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithHPLC
Length (Metric)50 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
74104-052130Full specifications
-4 μm2.1 mm50 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)50 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
74104-053030Full specifications
Each4 μm3 mm50 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithHPLC
Length (Metric)50 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
74104-102130Full specifications
Each4 μm2.1 mm100 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)100 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
74104-103030Full specifications
Each 4 μm3 mm100 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithHPLC
Length (Metric)100 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
74104-104630Full specifications
Each4 μm4.6 mm100 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithHPLC
Length (Metric)100 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
74104-152130Full specifications
Each4 μm2.1 mm150 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)150 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
74104-153030Full specifications
-4 μm3 mm150 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithHPLC
Length (Metric)150 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
74104-154630Full specifications
Each4 μm4.6 mm150 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Flow Rate2 mL/min
For Use WithHPLC
Length (Metric)150 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
74104-252130Full specifications
-4 μm2.1 mm250 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)250 mm
Max. Pressure8700 psi (600 bar)
Particle Size4 μm
pH1 to 11
Pore Size80 Å
Surface Area130 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load7%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit Size-
Showing 10 of 15Show more
Optimal Selectivity for Nonpolar Compounds
  • Hydrophobic interaction mechanism
High-Efficiency Separations for Enhanced Resolution and Sensitivity
  • Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Same System, Same Method, Better Results
  • Solid-core 4μm particle design means that no changes to the method or system are required.
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.