SPECTRONIC™ 200 Spectrophotometer

Catalog number: 840-281700-3Y

SPECTRONIC™ 200 Spectrophotometer

Catalog number: 840-281700-3Y
Thermo Scientific™ SPECTRONIC™ 200 is the standard for rugged, simple-to-use visible spectrophotometers for teaching applications. Designed expressly for the teaching laboratory, the SPECTRONIC 200 spectrophotometer includes a removable, washable sample compartment that simplifies spill cleanup and two cuvette racks to help students organize their samples during measurement.  With thousands of instruments installed in teaching laboratories since its introduction, the SPECTRONIC 200 is the true successor to the legendary Thermo Scientific SPECTRONIC 20 spectrophotometer.
 
Catalog Number
840-281700-3Y
Unit Size
Each
Description
SPECTRONIC 200 Vis Spectrophotometer with 3 year Extended Warranty
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionSPECTRONIC 200 Vis Spectrophotometer with 3 year Extended Warranty
Product LineSPECTRONIC 200
TypeVisible Spectrophotometer
Warranty3 Year Extended Warranty
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SPECTRONIC 200, US Power Cord
Price (USD)
Price: 2,350.00
Your Price:
Availability
-
Full specifications
Quantity
CompartmentsRemovable, washable sample compartment
ConnectionsUSB-B for connection to a remote computer
USB-A for connection to a printer or USB memory device
Container TypeSingle cell holder for square cuvettes and for test tubes
Data Interval for Scanning1 nm on-board, 0.5 nm under computer control
Depth (English)11.8 in.
Depth (Metric)30 cm
DescriptionSPECTRONIC 200, US Power Cord
Detector Type2048-element CCD
DisplayColor graphical TFT LCD, 3.5 in. diagonal
LanguagesEnglish, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai
Light SourceTungsten Halogen
Spectral Bandwidth<4 nm
Wavelength Range340 to 1000 nm
Electrical RequirementsSelected automatically, 100/240 V, 50/60Hz
Height (English)3.6 in.
Height (Metric)16 cm
IncludesTwo Cuvet Racks; Ten 1cm plastic cuvets
InterfaceUSB-B; USB-A
KeypadSealed tactile rubber
Lamp Life1000 hrs.
Measurement Range-0.3 to 2.0 A
Optical DesignSingle Beam
Photometric Display-0.3A - 2.5A; 0 - 125%T
Photometric Range-0.3 to 2.5Å
Photometric ReadoutABS, %T, Concentration (standard or custom units)
Photometric Repeatability±0.03 A at 0.3 A
Printer IncludedExternal printer support: Epson TM-T88V
Stray Light<0.2%T (with SPECTRONIC standard SRM 400 filter)
Wavelength Accuracy±2 nm
Wavelength Repeatability±1 nm
Weight (English)9.7 lb.
Weight (Metric)5.2 kg
Width (English)15.3 in.
Width (Metric)39 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SPECTRONIC 200 spectrophotometer with UK Power Cord
Price (USD)
Availability
-
Full specifications
Quantity
-
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
CompartmentsRemovable, washable sample compartment
ConnectionsUSB-B for connection to a remote computer
USB-A for connection to a printer or USB memory device
Container TypeSingle cell holder for square cuvettes and for test tubes
Data Interval for Scanning1 nm on-board, 0.5 nm under computer control
Depth (English)11.8 in.
Depth (Metric)30 cm
DescriptionSPECTRONIC 200 spectrophotometer with UK Power Cord
Detector Type2048-element CCD
DisplayColor graphical TFT LCD, 3.5 in. diagonal
LanguagesEnglish, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai
Light SourceTungsten Halogen
Spectral Bandwidth<4 nm
Wavelength Range340 to 1000 nm
Electrical RequirementsSelected automatically, 100/240 V, 50/60Hz
For Use With (Application)Spectroscopy Elemental Isotope Analysis
Height (English)3.6 in.
Height (Metric)16 cm
IncludesTwo Cuvet Racks; Ten 1cm plastic cuvets
InterfaceUSB-B; USB-A
KeypadSealed tactile rubber
Lamp Life1000 hrs.
Measurement Range-0.3 to 2.0 A
Optical DesignSingle Beam
Photometric Display-0.3A - 2.5A; 0 - 125%T
Photometric Range-0.3 to 2.5Å
Photometric ReadoutABS, %T, Concentration (standard or custom units)
Photometric Repeatability±0.03 A at 0.3 A
Printer IncludedExternal printer support: Epson TM-T88V
Stray Light<0.2%T (with SPECTRONIC standard SRM 400 filter)
Wavelength Accuracy±2 nm
Wavelength Repeatability±1nm
Weight (English)9.7 lb.
Weight (Metric)5.2 kg
Width (English)15.3 in.
Width (Metric)39 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SPECTRONIC 200 spectrophotometer with Euro Power Cord
Price (USD)
Availability
-
Full specifications
Quantity
-
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
CompartmentsRemovable, washable sample compartment
ConnectionsUSB-B for connection to a remote computer
USB-A for connection to a printer or USB memory device
Container TypeSingle cell holder for square cuvettes and for test tubes
Data Interval for Scanning1 nm on-board, 0.5 nm under computer control
Depth (English)11.8 in.
Depth (Metric)30 cm
DescriptionSPECTRONIC 200 spectrophotometer with Euro Power Cord
Detector Type2048-element CCD
DisplayColor graphical TFT LCD, 3.5 in. diagonal
LanguagesEnglish, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai
Light SourceTungsten Halogen
Spectral Bandwidth<4 nm
Wavelength Range340 to 1000 nm
Electrical RequirementsSelected automatically, 100/240 V, 50/60Hz
For Use With (Application)Spectroscopy Elemental Isotope Analysis
Height (English)3.6 in.
Height (Metric)16 cm
IncludesTwo Cuvet Racks; Ten 1cm plastic cuvets
InterfaceUSB-B; USB-A
KeypadSealed tactile rubber
Lamp Life1000 hrs.
Measurement Range-0.3 to 2.0 A
Optical DesignSingle Beam
Photometric Display-0.3A - 2.5A; 0 - 125%T
Photometric Range-0.3 to 2.5Å
Photometric ReadoutABS, %T, Concentration (standard or custom units)
Photometric Repeatability±0.03 A at 0.3 A
Printer IncludedExternal printer support: Epson TM-T88V
Stray Light<0.2%T (with SPECTRONIC standard SRM 400 filter)
Wavelength Accuracy±2 nm
Wavelength Repeatability±1nm
Weight (English)9.7 lb.
Weight (Metric)5.2 kg
Width (English)15.3 in.
Width (Metric)39 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SPECTRONIC 200 spectrophotometer with Australia Power Cord
Price (USD)
Availability
-
Full specifications
Quantity
-
CompartmentsRemovable, washable sample compartment
ConnectionsUSB-B for connection to a remote computer
USB-A for connection to a printer or USB memory device
Container TypeSingle cell holder for square cuvettes and for test tubes
Data Interval for Scanning1 nm on-board, 0.5 nm under computer control
DescriptionSPECTRONIC 200 spectrophotometer with Australia Power Cord
Detector Type2048-element CCD
DisplayColor graphical TFT LCD, 3.5 in. diagonal
LanguagesEnglish, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai
Light SourceTungsten Halogen
Spectral Bandwidth<4 nm
Wavelength Range340 to 1000 nm
Electrical RequirementsSelected automatically, 100/240V, 50/60Hz
IncludesTwo cuvette racks, ten 1cm plastic cuvettes
KeypadSealed tactile rubber
Lamp Life1000 hrs.
Measurement Range-0.3 to 2.0 A
Optical DesignSingle Beam
Photometric Accuracy±0.01 A at 0.3 A, ±0.05 A at 1.0 A, (SPECTRONIC standard filters measured at 590 nm)
Photometric Display-0.3A - 2.5A; 0 - 125%T
Photometric ReadoutABS, %T, Concentration (standard or custom units)
Photometric Repeatability±0.03 A at 0.3 A
Printer IncludedExternal printer support: Epson TM-T88V
Stray Light<0.2%T (with SPECTRONIC standard SRM 400 filter)
Wavelength Accuracy±2 nm
Wavelength Repeatability±1 nm
Weight (Metric)5.2 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Tungsten-halogen lamps, 6v pkg of 2
Price (USD)
Price: 72.67
Your Price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionTungsten-halogen lamps, 6v pkg of 2, Tungsten-halogen lamps, 6v pkg of 2
For Use With (Equipment)Pair of Replacement lamps for SPECTRONIC 200E with serial numbers 8AYYYYYYYY (delivered after July 1, 2013)., Pair of Replacement lamps for SPECTRONIC 200E with serial numbers 8AYYYYYYYY (delivered after July 1, 2013).
DisplayLCD
Light SourceTungsten Halogen
Voltage6 V
For Use With (Application)Spectroscopy Elemental Isotope Analysis
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Replacement external power supply for SPECTRONIC 200E.
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionReplacement external power supply for SPECTRONIC 200E.
DisplayLCD
TypeExternal Power Supply
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Replacement lamp for SPECTRONIC 200 with serial numbers 0200/XXXX through 5000/XXXX delivered new before 1 July 2013.
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionReplacement lamp for SPECTRONIC 200 with serial numbers 0200/XXXX through 5000/XXXX delivered new before 1 July 2013.
Detector Type2048-element CCD
DisplayColor Graphical LCD, 320 x 240 pixels
Light SourceTungsten
Spectral Bandwidth≤4 nm
Voltage12 V
For Use With (Application)Sample Concentration
For Use With (Equipment)SPECTRONIC 200 0200/XXXX through 5000/XXXX delivered new before 1 July 2013.
Photometric Range0.3 A to 2.5 A
Wavelength Accuracy±2 nm
Unit SizeEach
Showing 8 of 8
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)AvailabilityQuantity
840-281700-3YFull specifications
EachSPECTRONIC 200 Vis Spectrophotometer with 3 year Extended WarrantyContact Us ›
--
DescriptionSPECTRONIC 200 Vis Spectrophotometer with 3 year Extended Warranty
Product LineSPECTRONIC 200
TypeVisible Spectrophotometer
Warranty3 Year Extended Warranty
Unit SizeEach
840-281700Full specifications
EachSPECTRONIC 200, US Power Cord
Price: 2,350.00
Your Price:
-
CompartmentsRemovable, washable sample compartment
ConnectionsUSB-B for connection to a remote computer
USB-A for connection to a printer or USB memory device
Container TypeSingle cell holder for square cuvettes and for test tubes
Data Interval for Scanning1 nm on-board, 0.5 nm under computer control
Depth (English)11.8 in.
Depth (Metric)30 cm
DescriptionSPECTRONIC 200, US Power Cord
Detector Type2048-element CCD
DisplayColor graphical TFT LCD, 3.5 in. diagonal
LanguagesEnglish, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai
Light SourceTungsten Halogen
Spectral Bandwidth<4 nm
Wavelength Range340 to 1000 nm
Electrical RequirementsSelected automatically, 100/240 V, 50/60Hz
Height (English)3.6 in.
Height (Metric)16 cm
IncludesTwo Cuvet Racks; Ten 1cm plastic cuvets
InterfaceUSB-B; USB-A
KeypadSealed tactile rubber
Lamp Life1000 hrs.
Measurement Range-0.3 to 2.0 A
Optical DesignSingle Beam
Photometric Display-0.3A - 2.5A; 0 - 125%T
Photometric Range-0.3 to 2.5Å
Photometric ReadoutABS, %T, Concentration (standard or custom units)
Photometric Repeatability±0.03 A at 0.3 A
Printer IncludedExternal printer support: Epson TM-T88V
Stray Light<0.2%T (with SPECTRONIC standard SRM 400 filter)
Wavelength Accuracy±2 nm
Wavelength Repeatability±1 nm
Weight (English)9.7 lb.
Weight (Metric)5.2 kg
Width (English)15.3 in.
Width (Metric)39 cm
Unit SizeEach
840-281800Full specifications
EachSPECTRONIC 200 spectrophotometer with UK Power CordRequest A Quote--
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
CompartmentsRemovable, washable sample compartment
ConnectionsUSB-B for connection to a remote computer
USB-A for connection to a printer or USB memory device
Container TypeSingle cell holder for square cuvettes and for test tubes
Data Interval for Scanning1 nm on-board, 0.5 nm under computer control
Depth (English)11.8 in.
Depth (Metric)30 cm
DescriptionSPECTRONIC 200 spectrophotometer with UK Power Cord
Detector Type2048-element CCD
DisplayColor graphical TFT LCD, 3.5 in. diagonal
LanguagesEnglish, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai
Light SourceTungsten Halogen
Spectral Bandwidth<4 nm
Wavelength Range340 to 1000 nm
Electrical RequirementsSelected automatically, 100/240 V, 50/60Hz
For Use With (Application)Spectroscopy Elemental Isotope Analysis
Height (English)3.6 in.
Height (Metric)16 cm
IncludesTwo Cuvet Racks; Ten 1cm plastic cuvets
InterfaceUSB-B; USB-A
KeypadSealed tactile rubber
Lamp Life1000 hrs.
Measurement Range-0.3 to 2.0 A
Optical DesignSingle Beam
Photometric Display-0.3A - 2.5A; 0 - 125%T
Photometric Range-0.3 to 2.5Å
Photometric ReadoutABS, %T, Concentration (standard or custom units)
Photometric Repeatability±0.03 A at 0.3 A
Printer IncludedExternal printer support: Epson TM-T88V
Stray Light<0.2%T (with SPECTRONIC standard SRM 400 filter)
Wavelength Accuracy±2 nm
Wavelength Repeatability±1nm
Weight (English)9.7 lb.
Weight (Metric)5.2 kg
Width (English)15.3 in.
Width (Metric)39 cm
Unit SizeEach
840-281900Full specifications
EachSPECTRONIC 200 spectrophotometer with Euro Power CordRequest A Quote--
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
CompartmentsRemovable, washable sample compartment
ConnectionsUSB-B for connection to a remote computer
USB-A for connection to a printer or USB memory device
Container TypeSingle cell holder for square cuvettes and for test tubes
Data Interval for Scanning1 nm on-board, 0.5 nm under computer control
Depth (English)11.8 in.
Depth (Metric)30 cm
DescriptionSPECTRONIC 200 spectrophotometer with Euro Power Cord
Detector Type2048-element CCD
DisplayColor graphical TFT LCD, 3.5 in. diagonal
LanguagesEnglish, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai
Light SourceTungsten Halogen
Spectral Bandwidth<4 nm
Wavelength Range340 to 1000 nm
Electrical RequirementsSelected automatically, 100/240 V, 50/60Hz
For Use With (Application)Spectroscopy Elemental Isotope Analysis
Height (English)3.6 in.
Height (Metric)16 cm
IncludesTwo Cuvet Racks; Ten 1cm plastic cuvets
InterfaceUSB-B; USB-A
KeypadSealed tactile rubber
Lamp Life1000 hrs.
Measurement Range-0.3 to 2.0 A
Optical DesignSingle Beam
Photometric Display-0.3A - 2.5A; 0 - 125%T
Photometric Range-0.3 to 2.5Å
Photometric ReadoutABS, %T, Concentration (standard or custom units)
Photometric Repeatability±0.03 A at 0.3 A
Printer IncludedExternal printer support: Epson TM-T88V
Stray Light<0.2%T (with SPECTRONIC standard SRM 400 filter)
Wavelength Accuracy±2 nm
Wavelength Repeatability±1nm
Weight (English)9.7 lb.
Weight (Metric)5.2 kg
Width (English)15.3 in.
Width (Metric)39 cm
Unit SizeEach
840-281600Full specifications
EachSPECTRONIC 200 spectrophotometer with Australia Power CordRequest A Quote--
CompartmentsRemovable, washable sample compartment
ConnectionsUSB-B for connection to a remote computer
USB-A for connection to a printer or USB memory device
Container TypeSingle cell holder for square cuvettes and for test tubes
Data Interval for Scanning1 nm on-board, 0.5 nm under computer control
DescriptionSPECTRONIC 200 spectrophotometer with Australia Power Cord
Detector Type2048-element CCD
DisplayColor graphical TFT LCD, 3.5 in. diagonal
LanguagesEnglish, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai
Light SourceTungsten Halogen
Spectral Bandwidth<4 nm
Wavelength Range340 to 1000 nm
Electrical RequirementsSelected automatically, 100/240V, 50/60Hz
IncludesTwo cuvette racks, ten 1cm plastic cuvettes
KeypadSealed tactile rubber
Lamp Life1000 hrs.
Measurement Range-0.3 to 2.0 A
Optical DesignSingle Beam
Photometric Accuracy±0.01 A at 0.3 A, ±0.05 A at 1.0 A, (SPECTRONIC standard filters measured at 590 nm)
Photometric Display-0.3A - 2.5A; 0 - 125%T
Photometric ReadoutABS, %T, Concentration (standard or custom units)
Photometric Repeatability±0.03 A at 0.3 A
Printer IncludedExternal printer support: Epson TM-T88V
Stray Light<0.2%T (with SPECTRONIC standard SRM 400 filter)
Wavelength Accuracy±2 nm
Wavelength Repeatability±1 nm
Weight (Metric)5.2 kg
Unit SizeEach
335423-000Full specifications
EachTungsten-halogen lamps, 6v pkg of 2
Price: 72.67
Your Price:
-
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionTungsten-halogen lamps, 6v pkg of 2, Tungsten-halogen lamps, 6v pkg of 2
For Use With (Equipment)Pair of Replacement lamps for SPECTRONIC 200E with serial numbers 8AYYYYYYYY (delivered after July 1, 2013)., Pair of Replacement lamps for SPECTRONIC 200E with serial numbers 8AYYYYYYYY (delivered after July 1, 2013).
DisplayLCD
Light SourceTungsten Halogen
Voltage6 V
For Use With (Application)Spectroscopy Elemental Isotope Analysis
Unit SizeEach
840-253500Full specifications
EachReplacement external power supply for SPECTRONIC 200E.Request A Quote--
DescriptionReplacement external power supply for SPECTRONIC 200E.
DisplayLCD
TypeExternal Power Supply
Unit SizeEach
714-039400Full specifications
EachReplacement lamp for SPECTRONIC 200 with serial numbers 0200/XXXX through 5000/XXXX delivered new before 1 July 2013.Request A Quote--
DescriptionReplacement lamp for SPECTRONIC 200 with serial numbers 0200/XXXX through 5000/XXXX delivered new before 1 July 2013.
Detector Type2048-element CCD
DisplayColor Graphical LCD, 320 x 240 pixels
Light SourceTungsten
Spectral Bandwidth≤4 nm
Voltage12 V
For Use With (Application)Sample Concentration
For Use With (Equipment)SPECTRONIC 200 0200/XXXX through 5000/XXXX delivered new before 1 July 2013.
Photometric Range0.3 A to 2.5 A
Wavelength Accuracy±2 nm
Unit SizeEach
Showing 8 of 8

The SPECTRONIC 200 is a rugged, simple-to-use spectrophotometer ideal for routine applications. On-board software, controlled from an intuitive navigation pad using a full color screen, delivers capabilities beyond expectations.


Rugged, Practical Design

  • With no moving parts, there's nothing to wear out
  • Sample compartment lifts out for easy cleaning
  • Polymer construction resists corrosion from acidic or oxidizing solutions
  • Navigation pad and on-screen menus are second nature to any modern user
  • Compact footprint saves space in your lab
  • Cuvette racks on both sides of the sample compartment help you keep track of samples
  • No computer or serial cable required; Just plug it in and you're ready to measure


The Perfect Tool for Routine Spectroscopic Measurements

  • Large, bright, color LCD adjusts to the perfect angle for any technician to view
  • Standard sample compartment accommodates both 10mm square cuvettes and test tubes up to 25mm (1 inch) diameter
  • Room light immune optical system lets you measure tall test tubes with the lid open
  • Analyzer mode allows you to program standard methods
  • Screen-print feature gives a permanent record of your data
  • Quantitative analysis with either a factor or up to four standards offers confidence
  • Available Thermo Scientific™ VISIONlite™ 5 software, for your computer, controls the instrument and provides data manipulation, storage and report printing options

Get the most out of your teaching budget with the SPECTRONIC 200 Educator model


The SPECTRONIC 200 Educator model provides the greatest value for teaching labs. The Educator model contains much of the same hardware and software features as the standard model, while at a more affordable price. The Educator model does not include the programable analyzer mode. Local language support is available in English, Spanish, and Thai only. Data reporting is to 2 decimal places rather than 3. The SPECTRONIC 200 Educator is available to distributors in the United States and Canada only.


Not ready to part with your old Thermo Scientific Spectronic 20?
  • The SPECTRONIC 200 will emulate the interface and controls on your old instrument to integrate seamlessly into your laboratory
  • VISIONlite5 software — Volume pricing available for 6-copy and 12-copy licenses.