GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers

Catalog number: 840-300000-1Y

GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers

Catalog number: 840-300000-1Y
Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the  automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments.  Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.
 
Catalog Number
840-300000-1Y
Unit Size
Each
Description
GENESYS 150 UV-Vis Spectrophotometer with 1 year Extended Warranty
Spectral Bandwidth
2 nm
Wavelength Range
190 to 1100 nm
Price (USD)
Your Price:
Bundle offer: 6,834.00
Availability
-
Full specifications
Quantity
DescriptionGENESYS 150 UV-Vis Spectrophotometer with 1 year Extended Warranty
Product LineGENESYS 150
Spectral Bandwidth2 nm
TypeVisible Spectrophotometer
Wavelength Range190 to 1100 nm
Optical DesignDouble Beam
Warranty1 Year Extended Warranty
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 150 UV-Visible Spectrophotometer
Spectral Bandwidth
2 nm
Wavelength Range
190 to 1100 nm
Price (USD)
Price: 6,450.00
Your Price:
Availability
-
Full specifications
Quantity
Baseline Flatness±0.002 A
Compartments
Accommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 150 UV-Visible Spectrophotometer
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Spectral Bandwidth2 nm
Wavelength Range190 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
KeypadTouchscreen
Lamp Life> 5 years typical, 3 years guaranteed
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002A at 0.5A, ±0.004A at 1.0A, ±0.008 A at 2.0 A
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedSlow, medium and fast - up to 1600 nm/min.
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 150 UV-Vis Spectrophotometer with EU Power Cable
Spectral Bandwidth
2 nm
Wavelength Range
190 to 1100 nm
Price (USD)
Availability
-
Full specifications
Quantity
-
Baseline Flatness±0.002 A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 150 UV-Vis Spectrophotometer with EU Power Cable
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Spectral Bandwidth2 nm
Wavelength Range190 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/6.0 Hz
KeypadTouchscreen
Lamp Life> 5 years typical, 3 years guaranteed
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Display -3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedSlow, medium and fast - up to 1600 nm/min.
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 150 UV-Vis Spectrophotometer with UK Power Cable
Spectral Bandwidth
2 nm
Wavelength Range
190 to 1100 nm
Price (USD)
Availability
-
Full specifications
Quantity
-
Baseline Flatness±0.002 A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 150 UV-Vis Spectrophotometer with UK Power Cable
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Spectral Bandwidth2 nm
Wavelength Range190 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
KeypadTouchscreen
Lamp Life> 5 years typical, 3 years guaranteed
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Display–3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedAutomatic – up to 1800 nm/min.
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 140 Visible Spectrophotometer with EU Power Cable
Spectral Bandwidth
5 nm
Wavelength Range
325 to 1100 nm
Price (USD)
Availability
-
Full specifications
Quantity
-
Baseline Flatness±0.005 A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 140 Visible Spectrophotometer with EU Power Cable
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Light SourceTungsten Halogen
Spectral Bandwidth5 nm
Wavelength Range325 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0010 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
KeypadTouchscreen
Lamp Life>1000 hrs.
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A,
Photometric Display–3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedAutomatic – up to 1800 nm/min.
Stray Light<0.05%T at 340 nm and 400 nm
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability<±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 140 Visible Spectrophotometer
Spectral Bandwidth
5 nm
Wavelength Range
325 to 1100 nm
Price (USD)
Availability
-
Full specifications
Quantity
-
Baseline Flatness±0.005 A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 140 Visible Spectrophotometer
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Light SourceTungsten Halogen
Spectral Bandwidth5 nm
Wavelength Range325 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0010 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
KeypadTouchscreen
Lamp Life>1000 hrs.
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002A at 0.5A, ±0.004A at 1.0 A±0.008 A at 2.0A
Photometric Display-3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedAutomatic – up to 1800 nm/min.
Stray Light<0.05%T at 340 nm and 400 nm
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 140 Visible Spectrophotometer with UK Power Cable
Spectral Bandwidth
5 nm
Wavelength Range
325 to 1100 nm
Price (USD)
Availability
-
Full specifications
Quantity
-
Baseline Flatness±0.005 A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 140 Visible Spectrophotometer with UK Power Cable
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Light SourceTungsten Halogen
Spectral Bandwidth5 nm
Wavelength Range325 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0010 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
KeypadTouchscreen
Lamp Life>1000 hrs.
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Display–3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedAutomatic – up to 1800 nm/min.
Stray Light<0.05%T at 340 nm and 400 nm
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability<±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
Showing 7 of 7
Catalog NumberSpecificationsUnit SizeDescriptionSpectral BandwidthWavelength RangePrice (USD)AvailabilityQuantity
840-300000-1YFull specifications
EachGENESYS 150 UV-Vis Spectrophotometer with 1 year Extended Warranty2 nm190 to 1100 nm
Your Price:
Bundle offer: 6,834.00
-
DescriptionGENESYS 150 UV-Vis Spectrophotometer with 1 year Extended Warranty
Product LineGENESYS 150
Spectral Bandwidth2 nm
TypeVisible Spectrophotometer
Wavelength Range190 to 1100 nm
Optical DesignDouble Beam
Warranty1 Year Extended Warranty
Unit SizeEach
840-300000Full specifications
EachGENESYS 150 UV-Visible Spectrophotometer2 nm190 to 1100 nm
Price: 6,450.00
Your Price:
-
Baseline Flatness±0.002 A
Compartments
Accommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 150 UV-Visible Spectrophotometer
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Spectral Bandwidth2 nm
Wavelength Range190 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
KeypadTouchscreen
Lamp Life> 5 years typical, 3 years guaranteed
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002A at 0.5A, ±0.004A at 1.0A, ±0.008 A at 2.0 A
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedSlow, medium and fast - up to 1600 nm/min.
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
840-300300Full specifications
EachGENESYS 150 UV-Vis Spectrophotometer with EU Power Cable2 nm190 to 1100 nmRequest A Quote--
Baseline Flatness±0.002 A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 150 UV-Vis Spectrophotometer with EU Power Cable
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Spectral Bandwidth2 nm
Wavelength Range190 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/6.0 Hz
KeypadTouchscreen
Lamp Life> 5 years typical, 3 years guaranteed
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Display -3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedSlow, medium and fast - up to 1600 nm/min.
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
840-300400Full specifications
EachGENESYS 150 UV-Vis Spectrophotometer with UK Power Cable2 nm190 to 1100 nmRequest A Quote--
Baseline Flatness±0.002 A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 150 UV-Vis Spectrophotometer with UK Power Cable
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Spectral Bandwidth2 nm
Wavelength Range190 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
KeypadTouchscreen
Lamp Life> 5 years typical, 3 years guaranteed
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Display–3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedAutomatic – up to 1800 nm/min.
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
840-308300Full specifications
EachGENESYS 140 Visible Spectrophotometer with EU Power Cable5 nm325 to 1100 nmRequest A Quote--
Baseline Flatness±0.005 A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 140 Visible Spectrophotometer with EU Power Cable
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Light SourceTungsten Halogen
Spectral Bandwidth5 nm
Wavelength Range325 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0010 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
KeypadTouchscreen
Lamp Life>1000 hrs.
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A,
Photometric Display–3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedAutomatic – up to 1800 nm/min.
Stray Light<0.05%T at 340 nm and 400 nm
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability<±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
840-308000Full specifications
EachGENESYS 140 Visible Spectrophotometer5 nm325 to 1100 nmRequest A Quote--
Baseline Flatness±0.005 A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 140 Visible Spectrophotometer
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Light SourceTungsten Halogen
Spectral Bandwidth5 nm
Wavelength Range325 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0010 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
KeypadTouchscreen
Lamp Life>1000 hrs.
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002A at 0.5A, ±0.004A at 1.0 A±0.008 A at 2.0A
Photometric Display-3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedAutomatic – up to 1800 nm/min.
Stray Light<0.05%T at 340 nm and 400 nm
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
840-308400Full specifications
EachGENESYS 140 Visible Spectrophotometer with UK Power Cable5 nm325 to 1100 nmRequest A Quote--
Baseline Flatness±0.005 A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
DescriptionGENESYS 140 Visible Spectrophotometer with UK Power Cable
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Light SourceTungsten Halogen
Spectral Bandwidth5 nm
Wavelength Range325 to 1100 nm
Drift(At 500 nm after 1 hour warmup) <0.0010 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
KeypadTouchscreen
Lamp Life>1000 hrs.
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Display–3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedAutomatic – up to 1800 nm/min.
Stray Light<0.05%T at 340 nm and 400 nm
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability<±0.2 nm
Weight (Metric)7.5 kg
Unit SizeEach
Showing 7 of 7
The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.

The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.
 
Features:
  • 7-inch high-resolution touchscreen user interface
  • Onboard methods, reporting and data export
  • Networking capable (Wi-Fi adaptor available)
  • Room light resistance for "open-lid" operation
  • Sipper accessory
  • Removable, washable sample compartment liner with magnetic placement and hold-down
  • Accommodates cells up to 100 mm pathlength
  • (Optional) 8-position cell changer with switchable turret
  • (Optional) 4-position cell changer (long path cells)
  • (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
 
Designed for:
  • Advanced teaching labs
  • R&D departments
  • Applications requiring high throughput or temperature control