Thermo Scientific™

LP Vortex Mixer

Catalog number: 88880017TS
Thermo Scientific™

LP Vortex Mixer

Catalog number: 88880017TS
Choose to continuously mix or pulse samples with the Thermo Scientific™ LP Vortex Mixer.
 
Catalog Number
88880017TS
also known as 88880017
Unit Size
Each
Plug Type
USA
Price (USD)
Full specifications
Certifications/ComplianceCE
Dimensions (L x W x H) Exterior8.3 in. x 6.1 in. x 3.3 in., 210 mm x 154 mm x 83 mm
ModelLP Vortex Mixer
Warranty2 Years
Speed0 to 3,000rpm
Height (English) Exterior3.3 in.
Length (English) Exterior8.3 in.
Width (English) Exterior6.1 in.
Height (Metric) Exterior83mm
Length (Metric) Exterior210mm
Width (Metric) Exterior154mm
Load Bearing Capacity0.5kg (1.1 lb.)
Shipping Weight (English)6.8 lb.
Shipping Weight (Metric)3.1kg
Voltage100 to 240V
Platform MaterialRubber
Hertz50/60Hz
Operating ModesContinuous / Touch
Plug TypeUSA
Warranty and Service Offering2 Years
TypeMixers
Electrical Requirements100 to 240V 50/60Hz
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePlug TypePrice (USD)
88880017TS
also known as 88880017
Full specifications
EachUSAContact Us ›
Certifications/ComplianceCE
Dimensions (L x W x H) Exterior8.3 in. x 6.1 in. x 3.3 in., 210 mm x 154 mm x 83 mm
ModelLP Vortex Mixer
Warranty2 Years
Speed0 to 3,000rpm
Height (English) Exterior3.3 in.
Length (English) Exterior8.3 in.
Width (English) Exterior6.1 in.
Height (Metric) Exterior83mm
Length (Metric) Exterior210mm
Width (Metric) Exterior154mm
Load Bearing Capacity0.5kg (1.1 lb.)
Shipping Weight (English)6.8 lb.
Shipping Weight (Metric)3.1kg
Voltage100 to 240V
Platform MaterialRubber
Hertz50/60Hz
Operating ModesContinuous / Touch
Plug TypeUSA
Warranty and Service Offering2 Years
TypeMixers
Electrical Requirements100 to 240V 50/60Hz
Unit SizeEach
Showing 1 of 1
  • Low-profile design with small footprint
  • Continuous or pulsing functions
  • Speed Control: 0 to 3000rpm
  • Built-in safety features regarding current overload
Ordering Information:
Wide variety of optional accessories to accommodate different vessel types
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.