Thermo Scientific™

Syncronis™ aQ C18 Polar Endcapped HPLC Columns

Catalog number: 97305-054630
Thermo Scientific™

Syncronis™ aQ C18 Polar Endcapped HPLC Columns

Catalog number: 97305-054630

Ensure consistent, predictable liquid chromatography (LC) separations of polar analytes using Thermo Scientific™ Syncronis™ aQ Columns. High surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The polar end-capped C18 phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

 
Catalog Number
97305-054630
Unit Size
-
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure400 bar
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSilica, Spherical Fully Porous Ultrapure
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
Unit Size-
Catalog Number
Unit Size
-
Particle Size
5 μm
Diameter (Metric)
2.1 mm
Length (Metric)
30 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)30 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit Size-
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
3 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
2.1 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
-
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Flow Rate0.7 mL/min
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit Size-
Catalog Number
Unit Size
-
Particle Size
5 μm
Diameter (Metric)
3 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit Size-
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
-
Particle Size
5 μm
Diameter (Metric)
4 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit Size-
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
250 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
-
Particle Size
1.7 μm
Diameter (Metric)
3 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithUHPLC
Length (Metric)100 mm
Max. Pressure18130 psi (1250 bar)
Particle Size1.7 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit Size-
Showing 10 of 20Show more
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Price (USD)
97305-054630Full specifications
- 5 μm4.6 mm50 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Max. Pressure400 bar
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSilica, Spherical Fully Porous Ultrapure
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
Unit Size-
97305-032130Full specifications
-5 μm2.1 mm30 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)30 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit Size-
97305-053030Full specifications
Each5 μm3 mm50 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit SizeEach
97305-102130Full specifications
Each 5 μm2.1 mm100 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit SizeEach
97305-104630Full specifications
-5 μm4.6 mm100 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Flow Rate0.7 mL/min
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit Size-
97305-153030Full specifications
- 5 μm3 mm150 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)3 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit Size-
97305-154630Full specifications
Each5 μm4.6 mm150 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit SizeEach
97305-254030Full specifications
-5 μm4 mm250 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)4 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit Size-
97305-254630Full specifications
Each5 μm4.6 mm250 mmContact Us ›
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit SizeEach
97302-103030Full specifications
-1.7 μm3 mm100 mmRequest A Quote
Column FormatAnalytical Column
Diameter (Metric)3 mm
For Use WithUHPLC
Length (Metric)100 mm
Max. Pressure18130 psi (1250 bar)
Particle Size1.7 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit Size-
Showing 10 of 20Show more
Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
Exceptional Column-to-Column Consistency
  • Manufactured, packed, and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
  • Enhanced automated packing process
Alternative Selectivity
  • Polar end-capped C18 stationary phase enhances retention of polar analytes
Compatible with Highly Aqueous Mobile Phases
  • Polar end-capping allows use of 100% aqueous mobile phases without loss of performance or stability
Available in Three Particle Sizes
  • 1.7 µm for rapid ultrahigh-performance LC (UHPLC) separations, and 3 µm and 5 µm for more traditional HPLC analysis
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.