Thermo Scientific™

10mm Clear Glass Wide Opening Screw Thread Vials

Catalog number: C4010-1
Thermo Scientific™

10mm Clear Glass Wide Opening Screw Thread Vials

Catalog number: C4010-1
Choose from these Thermo Scientific™ 10mm Clear Glass Wide Opening Screw Thread Vials that are manufactured from clear, (Type 1 Class A) glass and have a 10-425 thread finish.
 
Catalog Number
C4010-1
Unit Size
Pack of 100
Closure Size
10-425
Volume (Metric)
2.0 mL
Price (USD)
Full specifications
DescriptionClear Glass; 2mL
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425
Volume (Metric)
2.0 mL
Price (USD)
Full specifications
DescriptionClear Glass; ID patch; 2mL
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeClear Glass with ID Patch
Closure Size10-425
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425
Volume (Metric)
450 μL
Price (USD)
Full specifications
DescriptionClear Glass; 2mL/350uL Insert
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)450 μL
Insert Type350μL Fused Insert
Volume (Metric) Residual<2 μL
Base StyleInsert Vial
Volume (Metric) Total450μL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeClear Glass with 350 μL Insert
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable350μL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425
Volume (Metric)
1.5 mL
Price (USD)
Full specifications
DescriptionClear Micro-V; 1.5mL Tapered Microvial with 150uL reservoir, Autosampler
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)1.5 mL
Insert Type150μL Reservoir
Volume (Metric) Residual<4 μL
Base StyleTapered Base
Volume (Metric) Total1.5 mL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeClear Micro-V Tapered Microvial with 150 μL Reservoir
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable1.1 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425
Volume (Metric)
2.0 mL
Price (USD)
Full specifications
DescriptionClear Glass; Silanized; 2mL
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type10-425 Screw Thread Vial, Silanized
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425
Volume (Metric)
2.0 mL
Price (USD)
Full specifications
DescriptionClear Glass; Silanized; ID patch; 2mL
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type10-425 Screw Thread Vial, Silanized
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeClear Glass, Silanized, ID Patch
Closure Size10-425
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeClosure SizeVolume (Metric)Price (USD)
C4010-1Full specifications
Pack of 10010-4252.0 mLContact Us ›
DescriptionClear Glass; 2mL
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4010-1WFull specifications
Pack of 10010-4252.0 mLContact Us ›
DescriptionClear Glass; ID patch; 2mL
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeClear Glass with ID Patch
Closure Size10-425
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4010-LV1Full specifications
Pack of 10010-425450 μLContact Us ›
DescriptionClear Glass; 2mL/350uL Insert
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)450 μL
Insert Type350μL Fused Insert
Volume (Metric) Residual<2 μL
Base StyleInsert Vial
Volume (Metric) Total450μL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeClear Glass with 350 μL Insert
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable350μL
Unit SizePack of 100
C4010-V1Full specifications
Pack of 10010-4251.5 mLContact Us ›
DescriptionClear Micro-V; 1.5mL Tapered Microvial with 150uL reservoir, Autosampler
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)1.5 mL
Insert Type150μL Reservoir
Volume (Metric) Residual<4 μL
Base StyleTapered Base
Volume (Metric) Total1.5 mL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeClear Micro-V Tapered Microvial with 150 μL Reservoir
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable1.1 mL
Unit SizePack of 100
C4010-S1Full specifications
Pack of 10010-4252.0 mLContact Us ›
DescriptionClear Glass; Silanized; 2mL
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type10-425 Screw Thread Vial, Silanized
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4010-S1WFull specifications
Pack of 10010-4252.0 mLContact Us ›
DescriptionClear Glass; Silanized; ID patch; 2mL
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170 μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type10-425 Screw Thread Vial, Silanized
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeClear Glass, Silanized, ID Patch
Closure Size10-425
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 6 of 6
Choose the right vial for your needs

 

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume using the graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss

Autosampler compatibility*

Jasco™

PerkinElmer™

Shimadzu™

Varian™

Waters™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.