Thermo Scientific™

10mm Plastic Screw Thread Autosampler Vials

Catalog number: C4010-14
Thermo Scientific™

10mm Plastic Screw Thread Autosampler Vials

Catalog number: C4010-14
Choose from this selection of chemically inert polypropylene vials that are suitable for most chromatography applications. These 10mm plastic screw thread vials provide an economical alternative to glass for some applications. They are manufactured from high-quality, GC-tested polypropylene material and feature a 10-425 finish. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass vials. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
C4010-14
Unit Size
Pack of 100
Closure Size
10-425
Volume (Metric)
750 μL
Price (USD)
Full specifications
Description750µL Virgin Polypropylene High-Recovery Vial
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)750 μL
Insert TypeReservoir
Volume (Metric) Residual<70 μL
Volume (Metric) Working750 μL
Base StyleReservoir Base
Volume (Metric) Total750μL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable550μL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425
Volume (Metric)
600 μL
Price (USD)
Full specifications
Description600µL Virgin Polypropylene MicroVial, Tapered Tip
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)600 μL
Insert TypeFused Insert
Volume (Metric) Residual<6 μL
Volume (Metric) Working600 μL
Base StyleConical
Volume (Metric) Total600μL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable400μL
Unit SizePack of 100
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeClosure SizeVolume (Metric)Price (USD)
C4010-14Full specifications
Pack of 10010-425750 μLContact Us ›
Description750µL Virgin Polypropylene High-Recovery Vial
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)750 μL
Insert TypeReservoir
Volume (Metric) Residual<70 μL
Volume (Metric) Working750 μL
Base StyleReservoir Base
Volume (Metric) Total750μL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable550μL
Unit SizePack of 100
C4010-11Full specifications
Pack of 10010-425600 μLContact Us ›
Description600µL Virgin Polypropylene MicroVial, Tapered Tip
Diameter (Metric) Opening10 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)600 μL
Insert TypeFused Insert
Volume (Metric) Residual<6 μL
Volume (Metric) Working600 μL
Base StyleConical
Volume (Metric) Total600μL
Vial Type10-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size10-425
Marking SpotNo
Volume (Metric) Usable400μL
Unit SizePack of 100
Showing 2 of 2

Precision formed tips are designed to aid sample recovery for limited-volume applications.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.