Thermo Scientific™

10mm Assembled Clear Autosampler Vial Kits

Catalog number: C4010-17W
Thermo Scientific™

10mm Assembled Clear Autosampler Vial Kits

Catalog number: C4010-17W
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ National™ 10mm Clear Vial Convenience kits has 100 clear glass vials assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags.
 
Catalog Number
C4010-17W
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionClear Glass I-D; Light Blue Cap; Red PTFE/White Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4010-1W, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionClear Glass; Light Blue Cap; Red PTFE/White Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4010-1, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionClear Glass; Light Blue Cap; White virgin PTFE septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE
Pre-slitNo
Volume (Metric)2 mL
SeptumWhite virgin PTFE
IncludesVial: C4010-1, Closure: C4010-1A/C4010-10
Material (Septa)PTFE
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorWhite
DescriptionClear Glass; White Cap; Red PTFE/White Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4010-1, Closure: C4010-35W
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorWhite
DescriptionClear Glass I-D; White Cap; PTFE/Silicone, Shimadzu septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone, Shimadzu
IncludesVial: C4010-1W, Closure: C4010-35W
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorBlack
DescriptionClear Glass; Black cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-1, Closure: C4010-35BLK
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorBlack
DescriptionClear Glass I-D; Black cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-1W, Closure: C4010-35BLK
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionClear Glass I-D; Light Blue Cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-1W, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit in Polybag
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Showing 8 of 8
Catalog NumberSpecificationsUnit SizeClosure SizeVolume (Metric)Price (USD)
C4010-17WFull specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorLight Blue
DescriptionClear Glass I-D; Light Blue Cap; Red PTFE/White Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4010-1W, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
C4010-17Full specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorLight Blue
DescriptionClear Glass; Light Blue Cap; Red PTFE/White Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4010-1, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
C4010-21Full specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorLight Blue
DescriptionClear Glass; Light Blue Cap; White virgin PTFE septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE
Pre-slitNo
Volume (Metric)2 mL
SeptumWhite virgin PTFE
IncludesVial: C4010-1, Closure: C4010-1A/C4010-10
Material (Septa)PTFE
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
C4010-57Full specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorWhite
DescriptionClear Glass; White Cap; Red PTFE/White Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4010-1, Closure: C4010-35W
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
C4010-57WFull specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorWhite
DescriptionClear Glass I-D; White Cap; PTFE/Silicone, Shimadzu septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone, Shimadzu
IncludesVial: C4010-1W, Closure: C4010-35W
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
C4010-67Full specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorBlack
DescriptionClear Glass; Black cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-1, Closure: C4010-35BLK
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
C4010-67WFull specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorBlack
DescriptionClear Glass I-D; Black cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-1W, Closure: C4010-35BLK
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
C4010-017WFull specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorLight Blue
DescriptionClear Glass I-D; Light Blue Cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-1W, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit in Polybag
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Showing 8 of 8
  • Assembled kits include 100 vials with pre-attached caps and septa
  • Packaged in convenient vial trays with clear covers or in polybags
  • Vial trays are stackable for easy storage
  • Vial trays hold vials upright for easy filling and maintaining sample order
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.