Thermo Scientific™

10mm Autosampler Vial Screw Thread Caps

Catalog number: C4010-1A
Thermo Scientific™

10mm Autosampler Vial Screw Thread Caps

Catalog number: C4010-1A
Thermo Scientific™ National™ 10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are compatible with a variety of autosamplers. They are available in an assortment of styles to match your HPLC, GC or IC application needs.
 
Catalog Number
C4010-1A
Unit Size
Pack of 100
Description
Light Blue; For 10-425 Target Vials
Closure Color
Light Blue
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionLight Blue; For 10-425 Target Vials
ColorLight Blue
Volume (Metric)2 mL
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Black; For 10-425 Target Vials
Closure Color
Black
Price (USD)
Full specifications
Closure ColorBlack
DescriptionBlack; For 10-425 Target Vials
ColorBlack
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
White; For 10-425 Target Vials
Closure Color
White
Price (USD)
Full specifications
Closure ColorWhite
DescriptionWhite; For 10-425 Target Vials
ColorWhite
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Light Blue; Septa: Ivory PTFE/Red Rubber
Closure Color
Light Blue
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionLight Blue; Septa: Ivory PTFE/Red Rubber
ColorLight Blue, Ivory, Red
MaterialPTFE, Rubber
SeptumIvory PTFE/Red Rubber
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Black; Septa: Shimadzu Red PTFE/White Silicone
Closure Color
Black
Price (USD)
Full specifications
Closure ColorBlack
DescriptionBlack; Septa: Shimadzu Red PTFE/White Silicone
ColorBlack, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone, Soft
Material (Septa)Silicone/PTFE
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.3 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
White; Septa: Shimadzu Red PTFE/White Silicone
Closure Color
White
Price (USD)
Full specifications
Closure ColorWhite
DescriptionWhite; Septa: Shimadzu Red PTFE/White Silicone
ColorWhite, Red
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone, Soft
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.3 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Light Blue; Septa: Red PTFE/White Silicone/Red PTFE
Closure Color
Light Blue
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionLight Blue; Septa: Red PTFE/White Silicone/Red PTFE
ColorLight Blue, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
Material (Septa)Silicone/PTFE
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Light Blue; Septa: Blue PTFE/White Silicone - Pre-slit
Closure Color
Light Blue
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionLight Blue; Septa: Blue PTFE/White Silicone - Pre-slit
ColorLight Blue, Blue, White
MaterialPTFE, Silicone
Pre-slitYes
SeptumBlue PTFE/White Silicone, Pre-slit
Material (Septa)Silicone/PTFE
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.5 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Black; Septa: Blue PTFE/White Silicone - Pre-slit
Closure Color
Black
Price (USD)
Full specifications
Closure ColorBlack
DescriptionBlack; Septa: Blue PTFE/White Silicone - Pre-slit
ColorBlack, Blue, White
MaterialPTFE, Silicone
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone, Pre-slit
Material (Septa)Silicone/PTFE
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.5 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Light Blue; Septa: Red PTFE/White Silicone
Closure Color
Light Blue
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionLight Blue; Septa: Red PTFE/White Silicone
ColorLight Blue, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Material (Septa)Silicone/PTFE
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.3 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
Showing 10 of 15Show more
Catalog NumberSpecificationsUnit SizeDescriptionClosure ColorPrice (USD)
C4010-1AFull specifications
Pack of 100Light Blue; For 10-425 Target VialsLight BlueContact Us ›
Closure ColorLight Blue
DescriptionLight Blue; For 10-425 Target Vials
ColorLight Blue
Volume (Metric)2 mL
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
C4010-98BLKFull specifications
Pack of 100Black; For 10-425 Target VialsBlackContact Us ›
Closure ColorBlack
DescriptionBlack; For 10-425 Target Vials
ColorBlack
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
C4010-98WFull specifications
Pack of 100White; For 10-425 Target VialsWhiteContact Us ›
Closure ColorWhite
DescriptionWhite; For 10-425 Target Vials
ColorWhite
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
C4010-30AFull specifications
Pack of 100Light Blue; Septa: Ivory PTFE/Red RubberLight BlueContact Us ›
Closure ColorLight Blue
DescriptionLight Blue; Septa: Ivory PTFE/Red Rubber
ColorLight Blue, Ivory, Red
MaterialPTFE, Rubber
SeptumIvory PTFE/Red Rubber
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
C4010-35BLKFull specifications
Pack of 100Black; Septa: Shimadzu Red PTFE/White SiliconeBlackContact Us ›
Closure ColorBlack
DescriptionBlack; Septa: Shimadzu Red PTFE/White Silicone
ColorBlack, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone, Soft
Material (Septa)Silicone/PTFE
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.3 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
C4010-35WFull specifications
Pack of 100White; Septa: Shimadzu Red PTFE/White SiliconeWhiteContact Us ›
Closure ColorWhite
DescriptionWhite; Septa: Shimadzu Red PTFE/White Silicone
ColorWhite, Red
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone, Soft
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.3 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
C4010-40AFull specifications
Pack of 100Light Blue; Septa: Red PTFE/White Silicone/Red PTFELight BlueContact Us ›
Closure ColorLight Blue
DescriptionLight Blue; Septa: Red PTFE/White Silicone/Red PTFE
ColorLight Blue, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
Material (Septa)Silicone/PTFE
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
C4010-55AFull specifications
Pack of 100Light Blue; Septa: Blue PTFE/White Silicone - Pre-slitLight BlueContact Us ›
Closure ColorLight Blue
DescriptionLight Blue; Septa: Blue PTFE/White Silicone - Pre-slit
ColorLight Blue, Blue, White
MaterialPTFE, Silicone
Pre-slitYes
SeptumBlue PTFE/White Silicone, Pre-slit
Material (Septa)Silicone/PTFE
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.5 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
C4010-55BLKFull specifications
Pack of 100Black; Septa: Blue PTFE/White Silicone - Pre-slitBlackContact Us ›
Closure ColorBlack
DescriptionBlack; Septa: Blue PTFE/White Silicone - Pre-slit
ColorBlack, Blue, White
MaterialPTFE, Silicone
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone, Pre-slit
Material (Septa)Silicone/PTFE
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.5 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
C4010-60AFull specifications
Pack of 100Light Blue; Septa: Red PTFE/White SiliconeLight BlueContact Us ›
Closure ColorLight Blue
DescriptionLight Blue; Septa: Red PTFE/White Silicone
ColorLight Blue, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Material (Septa)Silicone/PTFE
Product LineNational™
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.3 mm
Closure Size10 mm
For Use With (Equipment)10-425 Screw Thread Vials
Unit SizePack of 100
Showing 10 of 15Show more
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Storage cap has a solid top and pre-inserted PTFE disk liner
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.