Thermo Scientific™

10mm Assembled Amber Autosampler Vial Kits

Catalog number: C4010-57A
Thermo Scientific™

10mm Assembled Amber Autosampler Vial Kits

Catalog number: C4010-57A
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ National 10mm Amber Vial Convenience Kit (Assembled) includes 100 amber glass vials assembled with 100 screw thread caps and septa. Kits are packaged in convenient vial trays with clear covers or in economical polybags.
 
Catalog Number
C4010-57A
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Closure Color
White
Price (USD)
Full specifications
Closure ColorWhite
DescriptionAmber Glass; White Cap; PTFE/Silicone, Shimadzu septum
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone, Shimadzu
IncludesVial: C4010-2, Closure: C4010-35W
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Closure Color
White
Price (USD)
Full specifications
Closure ColorWhite
DescriptionAmber Glass I-D; White Cap; PTFE/Silicone, Shimadzu septum
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone, Shimadzu
IncludesVial: C4010-2W, Closure: C4010-35W
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Closure Color
Black
Price (USD)
Full specifications
Closure ColorBlack
DescriptionAmber Glass; Black cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-2, Closure: C4010-35BLK
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Closure Color
Black
Price (USD)
Full specifications
Closure ColorBlack
DescriptionAmber Glass I-D; Black cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-2W, Closure: C4010-35BLK
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Closure Color
Light Blue
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionAmber Glass I-D; Light Blue Cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-2W, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit in Polybag
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeClosure SizeVolume (Metric)Closure ColorPrice (USD)
C4010-57AFull specifications
Pack of 10010-425 mm2 mLWhiteContact Us ›
Closure ColorWhite
DescriptionAmber Glass; White Cap; PTFE/Silicone, Shimadzu septum
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone, Shimadzu
IncludesVial: C4010-2, Closure: C4010-35W
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
C4010-57AWFull specifications
Pack of 10010-425 mm2 mLWhiteContact Us ›
Closure ColorWhite
DescriptionAmber Glass I-D; White Cap; PTFE/Silicone, Shimadzu septum
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone, Shimadzu
IncludesVial: C4010-2W, Closure: C4010-35W
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
C4010-67AFull specifications
Pack of 10010-425 mm2 mLBlackContact Us ›
Closure ColorBlack
DescriptionAmber Glass; Black cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-2, Closure: C4010-35BLK
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)10-425 mm
Unit SizePack of 100
C4010-67AWFull specifications
Pack of 10010-425 mm2 mLBlackContact Us ›
Closure ColorBlack
DescriptionAmber Glass I-D; Black cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-2W, Closure: C4010-35BLK
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
C4010-017AWFull specifications
Pack of 10010-425 mm2 mLLight BlueContact Us ›
Closure ColorLight Blue
DescriptionAmber Glass I-D; Light Blue Cap; PTFE/Silicone septum
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-2W, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial Convenience Kit in Polybag
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Showing 5 of 5
  • Assembled kits include 100 vials with pre-attached caps and septa
  • Packaged in convenient vial trays with clear covers or in polybags
  • Vial trays are stackable for easy storage
  • Vial trays hold vials upright for easy filling and maintaining sample order
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.