Thermo Scientific™

10mm Non-Assembled Screw Thread Autosampler Amber Glass Vial Kits, with ID, lt. blue cap, red PTFE/white silicone/red PTFE septum, 2mL

Catalog number: C4010-88AW
Thermo Scientific™

10mm Non-Assembled Screw Thread Autosampler Amber Glass Vial Kits, with ID, lt. blue cap, red PTFE/white silicone/red PTFE septum, 2mL

Catalog number: C4010-88AW
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ National™ 10mm Amber Vial Convenience Kits (Unassembled). Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers.
 
Catalog Number
C4010-88AW
Unit Size
Pack of 100
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionAmber Glass; ID patch; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
IncludesVial: C4010-2W, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Top Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePrice (USD)
C4010-88AWFull specifications
Pack of 100Contact Us ›
Closure ColorLight Blue
DescriptionAmber Glass; ID patch; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
IncludesVial: C4010-2W, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Top Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)10-425 mm
Unit SizePack of 100
Showing 1 of 1
  • Two-compartment benchtop storage tray
  • I-D™ vials feature write-on patch with graduations
  • All items remain handy and dust-free
  • Caps with septa are not attached to vials (packed in separate polybag)

Includes:

100 vials and 100 caps with pre-assembled septa

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.