Thermo Scientific™

10mm Non-Assembled Clear Screw Thread Autosampler Vial Kits

Catalog number: C4010-95W
Thermo Scientific™

10mm Non-Assembled Clear Screw Thread Autosampler Vial Kits

Catalog number: C4010-95W
Thermo Scientific™ National 10mm Clear Vial Convenience kits (Unassembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 clear vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers.
 
Catalog Number
C4010-95W
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorWhite
DescriptionClear Glass; ID patch; White Cap, PTFE/Silicone Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slit10-425 mm
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-1W, Closure: C4010-35W
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)No
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionClear Glass; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slit10-425 mm
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
IncludesVial: C4010-1, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)No
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorLight Blue
DescriptionClear Glass; ID patch; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slit10-425 mm
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
IncludesVial: C4010-1W, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)No
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorWhite
DescriptionClear Glass; White Cap, PTFE/Silicone Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slit10-425 mm
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-1, Closure: C4010-35W
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)No
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
10-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorBlack
DescriptionClear Glass I-D; Black cap; PTFE/Slicone Septum, Star slit; 2ml
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slit10-425 mm
Volume (Metric)2 mL
SeptumPTFE/Slicone
IncludesVial: C4010-1W, Closure: C4010-55BLK
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)Yes
Unit SizePack of 100
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeClosure SizeVolume (Metric)Price (USD)
C4010-95WFull specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorWhite
DescriptionClear Glass; ID patch; White Cap, PTFE/Silicone Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slit10-425 mm
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-1W, Closure: C4010-35W
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)No
Unit SizePack of 100
C4010-88Full specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorLight Blue
DescriptionClear Glass; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slit10-425 mm
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
IncludesVial: C4010-1, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)No
Unit SizePack of 100
C4010-88WFull specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorLight Blue
DescriptionClear Glass; ID patch; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slit10-425 mm
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
IncludesVial: C4010-1W, Closure: C4010-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)No
Unit SizePack of 100
C4010-95Full specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorWhite
DescriptionClear Glass; White Cap, PTFE/Silicone Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slit10-425 mm
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4010-1, Closure: C4010-35W
Material (Septa)PTFE/Soft Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotNo
Septa Size (Metric)No
Unit SizePack of 100
C4010-97WFull specifications
Pack of 10010-425 mm2 mLContact Us ›
Closure ColorBlack
DescriptionClear Glass I-D; Black cap; PTFE/Slicone Septum, Star slit; 2ml
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slit10-425 mm
Volume (Metric)2 mL
SeptumPTFE/Slicone
IncludesVial: C4010-1W, Closure: C4010-55BLK
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 8.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size10-425 mm
Marking SpotYes
Septa Size (Metric)Yes
Unit SizePack of 100
Showing 5 of 5
  • Two-compartment benchtop storage tray
  • I-D™ vials feature write-on patch with graduations
  • All items remain handy and dust-free
  • Caps with septa are not attached to vials (packed in separate polybag)
  • Includes:

    100 vials and 100 caps with pre-assembled septa

    Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.