Thermo Scientific™

11mm Plastic Crimp/Snap Top Autosampler Vials

Catalog number: C4011-16
Thermo Scientific™

11mm Plastic Crimp/Snap Top Autosampler Vials

Catalog number: C4011-16
Choose from these chemically inert polypropylene vials,  manufactured from high-quality, GC-tested polypropylene material, that are suitable for most chromatography applications. Thermo Scientific™ 11mm Plastic Crimp/Snap Top Vials provide an economical alternative to glass for some applications. Polypropylene is chemically inert and suitable for most chromatography applications, and can be used when levels of inorganic ions have to be kept to an absolute minimum. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
C4011-16
Unit Size
Pack of 100
Closure Size
11 mm
Volume (Metric)
600 μL
Price (USD)
Full specifications
Description600µL Virgin Polypropylene MicroVial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)600 μL
Insert TypeFused Insert
Volume (Metric) Residual<4 μL
Volume (Metric) Working600 μL
Base StyleConical Base
Volume (Metric) Total600μL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable400μL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
11 mm
Volume (Metric)
475 μL
Price (USD)
Full specifications
Description450µL Virgin Polypropylene MicroVial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)475 μL
Insert TypeFused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working450 μL
Base StyleConical Base
Volume (Metric) Total475μL
Vial Type11 mm Crimp/Snap Vial
Closure TypeCrimp/Snap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable300μL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
11 mm
Volume (Metric)
800 μL
Price (USD)
Full specifications
Description800µL Virgin Polypropylene MicroVial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)800 μL
Insert TypeFused Insert
Volume (Metric) Residual<6 μL
Volume (Metric) Working800 μL
Base StyleConical Base
Volume (Metric) Total800μL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable600μL
Unit SizePack of 100
Catalog Number
Unit Size
Case of 1000
Closure Size
11 mm
Volume (Metric)
825 μL
Price (USD)
Full specifications
Description850µL Virgin Polypropylene AP-2000 MaxVial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)825 μL
Insert TypeFused Insert
Volume (Metric) Residual<8 μL
Volume (Metric) Working850 μL
Base StyleHigh Recovery
Volume (Metric) Total825μL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity1000
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable650μL
Unit SizeCase of 1000
Catalog Number
Unit Size
Pack of 100
Closure Size
11 mm
Volume (Metric)
1000 μL
Price (USD)
Full specifications
Description1mL Virgin Polypropylene Flat Bottom Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)1000 μL
Volume (Metric) Residual<80 μL
Volume (Metric) Working1 mL
Base StyleFlat Bottom
Volume (Metric) Total1 mL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable800μL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
11 mm
Volume (Metric)
1000 μL
Price (USD)
Full specifications
Description1mL TPX High Recovery Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialTPX
Volume (Metric)1000 μL
Insert TypeFused Insert
Volume (Metric) Residual<8 μL
Base StyleHigh Recovery
Volume (Metric) Total1 mL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable750μL
Unit SizePack of 100
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeClosure SizeVolume (Metric)Price (USD)
C4011-16Full specifications
Pack of 10011 mm600 μLContact Us ›
Description600µL Virgin Polypropylene MicroVial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)600 μL
Insert TypeFused Insert
Volume (Metric) Residual<4 μL
Volume (Metric) Working600 μL
Base StyleConical Base
Volume (Metric) Total600μL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable400μL
Unit SizePack of 100
C4011-13Full specifications
Pack of 10011 mm475 μLContact Us ›
Description450µL Virgin Polypropylene MicroVial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)475 μL
Insert TypeFused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working450 μL
Base StyleConical Base
Volume (Metric) Total475μL
Vial Type11 mm Crimp/Snap Vial
Closure TypeCrimp/Snap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable300μL
Unit SizePack of 100
C4011-11Full specifications
Pack of 10011 mm800 μLContact Us ›
Description800µL Virgin Polypropylene MicroVial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)800 μL
Insert TypeFused Insert
Volume (Metric) Residual<6 μL
Volume (Metric) Working800 μL
Base StyleConical Base
Volume (Metric) Total800μL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable600μL
Unit SizePack of 100
C4011-15Full specifications
Case of 100011 mm825 μLContact Us ›
Description850µL Virgin Polypropylene AP-2000 MaxVial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)825 μL
Insert TypeFused Insert
Volume (Metric) Residual<8 μL
Volume (Metric) Working850 μL
Base StyleHigh Recovery
Volume (Metric) Total825μL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity1000
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable650μL
Unit SizeCase of 1000
C4011-14Full specifications
Pack of 10011 mm1000 μLContact Us ›
Description1mL Virgin Polypropylene Flat Bottom Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)1000 μL
Volume (Metric) Residual<80 μL
Volume (Metric) Working1 mL
Base StyleFlat Bottom
Volume (Metric) Total1 mL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable800μL
Unit SizePack of 100
C4011-24Full specifications
Pack of 10011 mm1000 μLContact Us ›
Description1mL TPX High Recovery Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorClear
Diameter (Metric) Outer12 mm
MaterialTPX
Volume (Metric)1000 μL
Insert TypeFused Insert
Volume (Metric) Residual<8 μL
Base StyleHigh Recovery
Volume (Metric) Total1 mL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable750μL
Unit SizePack of 100
Showing 6 of 6
 Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.