Thermo Scientific™

11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits

Catalog number: C4011-89W
Thermo Scientific™

11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits

Catalog number: C4011-89W

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

 
Catalog Number
C4011-89W
Unit Size
Pack of 100
Description
Clear Glass I-D vial w/Seal 2000 septum
Color
Clear
Material
Glass
Price (USD)
Full specifications
Closure ColorSilver
DescriptionClear Glass I-D vial w/Seal 2000 septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumSeal 2000
IncludesVial: C4011-1, Closure: C4011-7A
Material (Septa)PTFE/Rubber
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Convenience Kit, Wide Opening Crimp Top
Color
Clear
Material
Glass
Price (USD)
Full specifications
Closure ColorBlue
DescriptionConvenience Kit, Wide Opening Crimp Top
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
IncludesVial: 60180-502, Closure: 60180-526
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
11mm Snap Conv. Kit, clear vial w/clear PTFE/rubber
Color
Clear
Material
Glass
Price (USD)
Full specifications
Closure ColorPink
Description11mm Snap Conv. Kit, clear vial w/clear PTFE/rubber
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)1.5 mL
IncludesVial: 60180-710, Closure: 60180-676
Material (Septa)PTFE/Rubber
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolyethylene
Closure TypeSnap Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Snap Cap Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 500
Description
Clear Glass; Aluminum seal, PTFE/Red Rubber septum; 2mL
Color
Clear
Material
Glass
Price (USD)
Full specifications
Closure ColorSilver
DescriptionClear Glass; Aluminum seal, PTFE/Red Rubber septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4012-1, Closure: C4011-1AHP
Material (Septa)PTFE/Rubber
No. per Pack500
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 500
Catalog Number
Unit Size
Pack of 100
Description
Clear Glass; PTFE/Red Rubber septum
Color
Clear
Material
Glass
Price (USD)
Full specifications
Closure ColorSilver
DescriptionClear Glass; PTFE/Red Rubber septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-1, Closure: C4011-1AP
Material (Septa)PTFE/Rubber
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Clear Glass; ID patch; Silver Seal, PTFE/Red Rubber Septum; 2mL
Color
Clear
Material
Glass
Price (USD)
Full specifications
Closure ColorSilver
DescriptionClear Glass; ID patch; Silver Seal, PTFE/Red Rubber Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-1W, Closure: C4011-1AP
Material (Septa)PTFE/Rubber
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 500
Description
Clear Glass; Silver Seal, PTFE/Red Rubber Septum; 2 mL
Color
Clear
Material
Glass
Price (USD)
Full specifications
Closure ColorSilver
DescriptionClear Glass; Silver Seal, PTFE/Red Rubber Septum; 2 mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-1, Closure: C4011-1AP
Material (Septa)PTFE/Rubber
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 500
Catalog Number
Unit Size
Pack of 500
Description
Clear Glass; ID patchSilver Seal, PTFE/Red Rubber Septum; 2mL
Color
Clear
Material
Glass
Price (USD)
Full specifications
Closure ColorSilver
DescriptionClear Glass; ID patchSilver Seal, PTFE/Red Rubber Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-1W, Closure: C4011-1AP
Material (Septa)PTFE/Rubber
No. per Pack500
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 500
Catalog Number
Unit Size
Pack of 100
Description
Clear Glass; Septum: PTFE/Silicone
Color
Clear
Material
Glass
Price (USD)
Full specifications
Closure ColorClear
DescriptionClear Glass; Septum: PTFE/Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4011-5, Closure: C4011-54
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolyethylene
Closure TypeSnap-It Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Snap Cap Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Clear Glass I-D; Septum: PTFE/Silicone
Color
Clear
Material
Glass
Price (USD)
Full specifications
Closure ColorClear
DescriptionClear Glass I-D; Septum: PTFE/Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4011-5W, Closure: C4011-54
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolyethylene
Closure TypeSnap-It Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Snap Cap Vial Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 100
Showing 10 of 23Show more
Catalog NumberSpecificationsUnit SizeDescriptionColorMaterialPrice (USD)
C4011-89WFull specifications
Pack of 100Clear Glass I-D vial w/Seal 2000 septumClearGlassContact Us ›
Closure ColorSilver
DescriptionClear Glass I-D vial w/Seal 2000 septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)2 mL
SeptumSeal 2000
IncludesVial: C4011-1, Closure: C4011-7A
Material (Septa)PTFE/Rubber
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 100
60180-597Full specifications
Pack of 100Convenience Kit, Wide Opening Crimp TopClearGlassContact Us ›
Closure ColorBlue
DescriptionConvenience Kit, Wide Opening Crimp Top
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
IncludesVial: 60180-502, Closure: 60180-526
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 100
60180-679Full specifications
Pack of 10011mm Snap Conv. Kit, clear vial w/clear PTFE/rubberClearGlassContact Us ›
Closure ColorPink
Description11mm Snap Conv. Kit, clear vial w/clear PTFE/rubber
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass
Pre-slitNo
Volume (Metric)1.5 mL
IncludesVial: 60180-710, Closure: 60180-676
Material (Septa)PTFE/Rubber
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolyethylene
Closure TypeSnap Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Snap Cap Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 100
C4012-88Full specifications
Pack of 500Clear Glass; Aluminum seal, PTFE/Red Rubber septum; 2mLClearGlassContact Us ›
Closure ColorSilver
DescriptionClear Glass; Aluminum seal, PTFE/Red Rubber septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4012-1, Closure: C4011-1AHP
Material (Septa)PTFE/Rubber
No. per Pack500
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 500
C4011-87Full specifications
Pack of 100Clear Glass; PTFE/Red Rubber septumClearGlassContact Us ›
Closure ColorSilver
DescriptionClear Glass; PTFE/Red Rubber septum
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-1, Closure: C4011-1AP
Material (Septa)PTFE/Rubber
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 100
C4011-87WFull specifications
Pack of 100Clear Glass; ID patch; Silver Seal, PTFE/Red Rubber Septum; 2mLClearGlassContact Us ›
Closure ColorSilver
DescriptionClear Glass; ID patch; Silver Seal, PTFE/Red Rubber Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-1W, Closure: C4011-1AP
Material (Septa)PTFE/Rubber
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 100
C4011-88Full specifications
Pack of 500Clear Glass; Silver Seal, PTFE/Red Rubber Septum; 2 mLClearGlassContact Us ›
Closure ColorSilver
DescriptionClear Glass; Silver Seal, PTFE/Red Rubber Septum; 2 mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-1, Closure: C4011-1AP
Material (Septa)PTFE/Rubber
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 500
C4011-88WFull specifications
Pack of 500Clear Glass; ID patchSilver Seal, PTFE/Red Rubber Septum; 2mLClearGlassContact Us ›
Closure ColorSilver
DescriptionClear Glass; ID patchSilver Seal, PTFE/Red Rubber Septum; 2mL
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-1W, Closure: C4011-1AP
Material (Septa)PTFE/Rubber
No. per Pack500
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 500
C4011-73Full specifications
Pack of 100Clear Glass; Septum: PTFE/SiliconeClearGlassContact Us ›
Closure ColorClear
DescriptionClear Glass; Septum: PTFE/Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4011-5, Closure: C4011-54
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolyethylene
Closure TypeSnap-It Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Snap Cap Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 100
C4011-73WFull specifications
Pack of 100Clear Glass I-D; Septum: PTFE/SiliconeClearGlassContact Us ›
Closure ColorClear
DescriptionClear Glass I-D; Septum: PTFE/Silicone
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Silicone
IncludesVial: C4011-5W, Closure: C4011-54
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolyethylene
Closure TypeSnap-It Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Snap Cap Vial Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 100
Showing 10 of 23Show more
Choose from a variety of autosampler vial kits.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.